Skip Content

Filter Results By

Applied Filters Clear All

Finned Tubular Heater Elements

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Finned Tubular Heating Element,240V
    • VULCAN
    • Finned Tubular Heating Element, 240VFinned Tubular Heating Element,240V
    • Item Finned Tubular Heating Element, Overall Length 17-7/16 In., Installation Depth 16-5/16 In., Voltage 240V, 3000 Watts, Watt Density 72W/sq. in., Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 2 In. On Center, Max. Sheath Temp. 800 Degrees F, Screw Size 8-32, 1 Phase, Includes Mounting and Connection Hardware

    • Item # 3HK20
    • Mfr. Model # FTH30B-B
    • Item Finned Tubular Heating Element, Overall Length 17-7/16 In., Installation Depth 16-5/16 In., Voltage...More

    Finned Tubular Heating Element,240V
    • VULCAN
    • Finned Tubular Heating Element, 240VFinned Tubular Heating Element,240V
    • Item Finned Tubular Heating Element, Overall Length 27-7/16 In., Installation Depth 26-5/16 In., Voltage 240V, 5000 Watts, Watt Density 72W/sq. in., Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 2 In. On Center, Max. Sheath Temp. 800 Degrees F, Screw Size 8-32, 1 Phase, Includes Mounting and Connection Hardware

    • Item # 3HK22
    • Mfr. Model # FTH50B-B
    • Item Finned Tubular Heating Element, Overall Length 27-7/16 In., Installation Depth 26-5/16 In., Voltage...More

    Finned Tubular Heating Element,240V
    • VULCAN
    • Finned Tubular Heating Element, 240VFinned Tubular Heating Element,240V
    • Item Finned Tubular Heating Element, Overall Length 12-7/16 In., Installation Depth 11-5/16 In., Voltage 240V, 2000 Watts, Watt Density 72W/sq. in., Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 2 In. On Center, Max. Sheath Temp. 800 Degrees F, Screw Size 8-32, 1 Phase, Includes Mounting and Connection Hardware

    • Item # 3HK19
    • Mfr. Model # FTH20B-B
    • Item Finned Tubular Heating Element, Overall Length 12-7/16 In., Installation Depth 11-5/16 In., Voltage...More

    Finned Tubular Heating Element,240V
    • VULCAN
    • Finned Tubular Heating Element, 240VFinned Tubular Heating Element,240V
    • Item Finned Tubular Heating Element, Overall Length 22-7/16 In., Installation Depth 21-5/16 In., Voltage 240V, 4000 Watts, Watt Density 72W/sq. in., Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 2 In. On Center, Max. Sheath Temp. 800 Degrees F, Screw Size 8-32, 1 Phase, Includes Mounting and Connection Hardware

    • Item # 3HK21
    • Mfr. Model # FTH40B-B
    • Item Finned Tubular Heating Element, Overall Length 22-7/16 In., Installation Depth 21-5/16 In., Voltage...More

    Replacement Heating Element,12 In. L
    • VULCAN
    • Replacement Heating Element, 12 In. LReplacement Heating Element,12 In. L
    • Item Finned Tubular Heating Element, Overall Length 12 In., Installation Depth 11 In., Voltage 240V, 1667 Watts, Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 1 Phase, For Use With Mfr. No. VFT612-10C, Includes Mounting and Connection Hardware

    • Item # 3HP09
    • Mfr. Model # RE12-1667C
    • Item Finned Tubular Heating Element, Overall Length 12 In., Installation Depth 11 In., Voltage 240V, 1667...More

    Replacement Heating Element,12 In. L
    • VULCAN
    • Replacement Heating Element, 12 In. LReplacement Heating Element,12 In. L
    • Item Finned Tubular Heating Element, Overall Length 12 In., Installation Depth 11 In., Voltage 480V, 1333 Watts, Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 3 Phase, For Use With Mfr. No. VFT912-12C, VFT1212-16C, Includes Mounting and Connection Hardware

    • Item # 3HP07
    • Mfr. Model # RE12-1333C
    • Item Finned Tubular Heating Element, Overall Length 12 In., Installation Depth 11 In., Voltage 480V, 1333...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More