Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Finishing Tools

19 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Wire Wheel,10 In D,Steel,0.0140 Wire
    • WESTWARD
    • Wire Wheel, 10 In D, Steel, 0.0140 Wire10" Dia. Wire Wheel Brush, 3600 Max. RPM
    • Item # 4EDR3
    • Mfr. Model # 4EDR3
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 10 In., Face Width 1-1/8 In., Wire Dia. 0.014...More

    Tube Brush,3/8 In D,Brass,PK10
    • WESTWARD
    • Tube Brush, 3/8 In D, Brass, PK10Tube Brush,3/8 In D,Brass,PK10
    • Item # 4EDJ9
    • Mfr. Model # 4EDJ9
    • Single Spiral Tube Brush, Fill Material Brass, Brush Dia. 3/8 In., Wire Dia. 0.004 In., Shank Size 1/8 In.,...More

    Tube Brush,1 In D,SS,PK10
    • WESTWARD
    • Tube Brush, 1 In D, SS, PK10Tube Brush,1 In D,SS,PK10
    • Item # 4EDL9
    • Mfr. Model # 4EDL9
    • Single Spiral Tube Brush, Fill Material Stainless Steel, Brush Dia. 1 In., Wire Dia. 0.008 In., Shank Size...More

    4-1/2" Angle Grinder, 7 Amps
    • WESTWARD
    • 4-1/2" Angle Grinder, 7 Amps4-1/2" Angle Grinder, 7 Amps
    • Item # 24A479
    • Mfr. Model # 24A479
    • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 7 Amps, Spindle Thread Size 5/8 In.-11,...More

    Wheel Brush,3/4 In D,SS,PK12
    • WESTWARD
    • Wheel Brush, 3/4 In D, SS, PK123/4" Dia. Wire Wheel Brush, 37,000 Max. RPM
    • Item # 4EDF6
    • Mfr. Model # 4EDF6
    • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 3/4 In., Face Width 3/16 In., Wire Dia. 0.005...More

    Orbital Sander,3.0 ,3/32 In
    • WESTWARD
    • Orbital Sander, 3.0 , 3/32 InOrbital Sander,3.0 ,3/32 In
    • Item # 21A238
    • Mfr. Model # 21A238
    • Orbital Sander, Pad Size 5 In., No Load RPM 5000 to 12000, Amps 120V 3.0 A, Orbits per Minute 5000 to 12000,...More

    Cup Brush,4Dia,Wire 0.014ln,RPM 9000
    Orbital Sander,3.8 A,1/16 In
    • WESTWARD
    • Orbital Sander, 3.8 A, 1/16 InOrbital Sander,3.8 A,1/16 In
    • Item # 21A239
    • Mfr. Model # 21A239
    • Orbital Sander, Pad Size 5'', No Load RPM 4000 to 13000, Amps @ 120V 3.8 A, Orbits per Minute 4000 to 13000,...More

    Cup Brush,3 1/2 In D,SS,0.023 Wire
    • WESTWARD
    • Cup Brush, 3 1/2 In D, SS, 0.023 WireCup Brush,3 1/2 In D,SS,0.023 Wire
    • Item # 4EDA5
    • Mfr. Model # 4EDA5
    • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3-1/2 In., Wire Dia. 0.023 In., Arbor Hole 5/8...More

    Wheel Brush,1 1/4 In D,Steel,PK12
    • WESTWARD
    • Wheel Brush, 1 1/4 In D, Steel, PK12Wheel Brush,1 1/4 In D,Steel,PK12
    • Item # 4EDG1
    • Mfr. Model # 4EDG1
    • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 1-1/4 In., Face Width 1/4 In., Wire Dia. 0.005...More

    Tube Brush,1 In D,Steel,PK10
    • WESTWARD
    • Tube Brush, 1 In D, Steel, PK10Tube Brush,1 In D,Steel,PK10
    • Item # 4EDL1
    • Mfr. Model # 4EDL1
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 1 In., Wire Dia. 0.008 In., Shank Size 1/4...More

    Stringer Wheel,6 In D,SS,0.0200 Wire
    • WESTWARD
    • Stringer Wheel, 6 In D, SS, 0.0200 Wire6" Dia. Wire Wheel Brush, 12,500 Max. RPM
    • Item # 4EDE7
    • Mfr. Model # 4EDE7
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 6 In., Face Width 1/2...More

    Tube Brush,3/16 In D,Brass,PK10
    • WESTWARD
    • Tube Brush, 3/16 In D, Brass, PK10Tube Brush,3/16 In D,Brass,PK10
    • Item # 4EDJ7
    • Mfr. Model # 4EDJ7
    • Single Spiral Tube Brush, Fill Material Brass, Brush Dia. 3/16 In., Wire Dia. 0.004 In., Shank Size 3/32 In.,...More

    Tube Brush,7/8 In D,Steel,PK10
    • WESTWARD
    • Tube Brush, 7/8 In D, Steel, PK10Tube Brush,7/8 In D,Steel,PK10
    • Item # 4EDK9
    • Mfr. Model # 4EDK9
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 7/8 In., Wire Dia. 0.006 In., Shank Size...More

    Cup Brush,4Dia,Wire 0.014ln,RPM 8500
    Cup Brush,4Dia,Wire 0.02ln,RPM 9000
    • WESTWARD
    • Cup Brush, 4Dia, Wire 0.02ln, RPM 9000Cup Brush,4Dia,Wire 0.02ln,RPM 9000
    • Item # 33L477
    • Mfr. Model # 33L477
    • Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.020 In., Arbor Hole 5/8 In.-11, Max....More

    Stringer Wheel,7 In D,SS,0.0200 Wire
    • WESTWARD
    • Stringer Wheel, 7 In D, SS, 0.0200 Wire6-7/8" Dia. Wire Wheel Brush, 9000 Max. RPM
    • Item # 4EDE8
    • Mfr. Model # 4EDE8
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 7 In., Face Width 1/2...More

    Osc Tool Sandppr,Dmnd Grit,3-5/8 In
    • WESTWARD
    • Osc Tool Sandppr, Dmnd Grit, 3-5/8 InOsc Tool Sandppr,Dmnd Grit,3-5/8 In
    • Item # 48Z535
    • Mfr. Model # 48Z535
    • Oscillating Tool Sandpaper, Material Diamond Grit, Size 3-5/8 In., Overall Length 3-5/8 In., Application...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More