Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Finishing Tools

19 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    Twisted Knot Wire Wheel,4Dia,Wire 0.02ln
    • WESTWARD
    • Twisted Knot Wire Wheel, 4Dia, Wire 0.02ln
    • Item # 33L555
    • Mfr. Model # 33L555
    • Wire Wheel Brush, Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia....More

    Tube Brush,3/4 In D,Steel,PK 10
    • WESTWARD
    • Tube Brush, 3/4 In D, Steel, PK 10
    • Item # 4EDK8
    • Mfr. Model # 4EDK8
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 3/4 In., Wire Dia. 0.006 In., Shank Size...More

    Tube Brush,1/2 In D,Steel,PK 10
    • WESTWARD
    • Tube Brush, 1/2 In D, Steel, PK 10
    • Item # 4EDK6
    • Mfr. Model # 4EDK6
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 1/2 In., Wire Dia. 0.006 In., Shank Size...More

    Wire Wheel,8 In D,Steel,0.0140 Wire
    • WESTWARD
    • Wire Wheel, 8 In D, Steel, 0.0140 Wire
    • Item # 4EDR2
    • Mfr. Model # 4EDR2
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 1-1/8 In., Wire Dia. 0.014...More

    Tube Brush,1/4 In D,SS,PK 10
    • WESTWARD
    • Tube Brush, 1/4 In D, SS, PK 10
    • Item # 4EDL3
    • Mfr. Model # 4EDL3
    • Single Spiral Tube Brush, Fill Material Stainless Steel, Brush Dia. 1/4 In., Wire Dia. 0.004 In., Shank Size...More

    Cup Brush,2-3/4Dia,Wire 0.014ln,RPM12500
    • WESTWARD
    • Cup Brush, 2-3/4Dia, Wire 0.014ln, RPM12500
    • Item # 33L480
    • Mfr. Model # 33L480
    • Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.014 In., Arbor Hole 5/8 In.-11,...More

    Wire Wheel,6 In D,SS,0.0118 Wire
    • WESTWARD
    • Wire Wheel, 6 In D, SS, 0.0118 Wire
    • Item # 4EDR6
    • Mfr. Model # 4EDR6
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 1/2 In., Wire Dia. 0.0118...More

    Cup Brush,6 In D,Steel,0.0200 Wire
    • WESTWARD
    • Cup Brush, 6 In D, Steel, 0.0200 Wire
    • Item # 4EDU2
    • Mfr. Model # 4EDU2
    • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 6 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

    Tube Brush,5/16 In D,Steel,PK 10
    • WESTWARD
    • Tube Brush, 5/16 In D, Steel, PK 10
    • Item # 4EDK3
    • Mfr. Model # 4EDK3
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 5/16 In., Wire Dia. 0.006 In., Shank Size...More

    Tube Brush,7/16 In D,Steel,PK 10
    • WESTWARD
    • Tube Brush, 7/16 In D, Steel, PK 10
    • Item # 4EDK5
    • Mfr. Model # 4EDK5
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 7/16 In., Wire Dia. 0.006 In., Shank Size...More

    Tube Brush,5/8 In D,Steel,PK 10
    • WESTWARD
    • Tube Brush, 5/8 In D, Steel, PK 10
    • Item # 4EDK7
    • Mfr. Model # 4EDK7
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 5/8 In., Wire Dia. 0.006 In., Shank Size...More

    Cup Brush,2-3/4Dia,Wire 0.02ln,RPM 12500
    • WESTWARD
    • Cup Brush, 2-3/4Dia, Wire 0.02ln, RPM 12500
    • Item # 33L482
    • Mfr. Model # 33L482
    • Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole M14x2, Max....More

    Cup Brush,2-3/4Dia,Wire 0.02ln,RPM 12500
    • WESTWARD
    • Cup Brush, 2-3/4Dia, Wire 0.02ln, RPM 12500
    • Item # 33L481
    • Mfr. Model # 33L481
    • Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole 3/8 In.-24,...More

    Stringer Wheel,5 In D,SS,0.0200 Wire
    • WESTWARD
    • Stringer Wheel, 5 In D, SS, 0.0200 Wire
    • Item # 4EDE6
    • Mfr. Model # 4EDE6
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 5 In., Face Width 1/2...More

    Cup Brush,6 In D,Steel,0.0140 Wire
    • WESTWARD
    • Cup Brush, 6 In D, Steel, 0.0140 Wire
    • Item # 4EDU1
    • Mfr. Model # 4EDU1
    • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 6 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

    Orbital Sander,2.0 A,1/16 In
    • WESTWARD
    • Orbital Sander, 2.0 A, 1/16 In
    • Item # 21A237
    • Mfr. Model # 21A237
    • Orbital Sander, Pad Size 4-3/32 x 4-13/32", No Load RPM 13000, Amps @ 120V 2.0 , Orbits per Minute 13000,...More

    Cup Brush,2-3/4Dia,Wire 0.02ln,RPM 12500
    • WESTWARD
    • Cup Brush, 2-3/4Dia, Wire 0.02ln, RPM 12500
    • Item # 33L483
    • Mfr. Model # 33L483
    • Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole 5/8 In.-11,...More

    Results per page: 16 | 32 | 48