Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

15 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Arbor Wire Wheel Brush, Twist Wire, 4" Brush Dia.
Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Stem Wire Wheel Brush, Crimped Wire, 3/4" Brush D
Threaded Arbor Wire Wheel Brush, Knot Wire, 6" Brush&#
End Brush,1 1/8 In D,SS,0.014 Wire
  • WESTWARD
  • End Brush, 1 1/8 In D, SS, 0.014 Wire End Brush,1 1/8 In D,SS,0.014 Wire
  • Item # 4EDY7
  • Mfr. Model # 4EDY7
  • Knot Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1-1/8 In., Max. RPM 22,000, Wire Dia. 0.014...More

Arbor Wire Wheel Brush, Crimped Wire, 7" Brush Dia.
Arbor Wire Wheel Brush, Twist Wire, 6" Brush Dia.
End Brush,4Dia,Wire 0.008ln,Shank1/4ln
  • WESTWARD
  • End Brush, 4Dia, Wire 0.008ln, Shank1/4ln 4" End Brush, Brass
  • Item # 33L511
  • Mfr. Model # 33L511
  • End Brush, Fill Material Brass, Brush Dia. 4 In., Max. RPM 15,000, Wire Dia. 0.008 In., Shank Size 1/4 In.,...More

End Brush,3/16 In D,Brass,PK12
  • WESTWARD
  • End Brush, 3/16 In D, Brass, PK12 End Brush,3/16 In D,Brass,PK12
  • Item # 4EDG2
  • Mfr. Model # 4EDG2
  • Miniature End Brush, Fill Material Brass, Brush Dia. 3/16 In., Max. RPM 37,000, Wire Dia. 0.003 In., Shank...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More