Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

32 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Stem Wire Wheel Brush, Crimped Wire, 2" Brush Dia.
Cup Brush,3 In D,Steel,0.0200 Wire
  • WESTWARD
  • Cup Brush, 3 In D, Steel, 0.0200 Wire 3" Knot Wire Cup Brush, Carbon Steel
  • Item # 4EDU7
  • Mfr. Model # 4EDU7
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Stem Wire Wheel Brush, Knot Wire, 4" Brush Dia.
1/4" Black Nylon Single Spiral Tube Brush, Wire D
Osc Tool Saw Blade,Bi Metal,2-5/8 In
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Osc Tool Saw Blade,CrV,3-1/8 In,PK3
  • WESTWARD
  • Osc Tool Saw Blade, CrV, 3-1/8 In, PK3 Osc Tool Saw Blade,CrV,3-1/8 In,PK3
  • Item # 48Z520
  • Mfr. Model # 48Z520
  • Oscillating Tool Saw Blade, Material CrV, Size 3-1/8 In., Overall Length 3-1/8 In., Application Wood and...More

Arbor Wire Wheel Brush, Twist Wire, 3" Brush Dia.
Osc Tool Saw Blade,Bi Metal,3/4 In,PK3
  • WESTWARD
  • Osc Tool Saw Blade, Bi Metal, 3/4 In, PK3 Osc Tool Saw Blade,Bi Metal,3/4 In,PK3
  • Item # 48Z519
  • Mfr. Model # 48Z519
  • Oscillating Tool Saw Blade, Material Bi Metal, Size 3/4 In., Overall Length 3-3/4 In., Application Wood and...More

Knot End Brush,3/4 In Dia,0.0140 Wire
  • WESTWARD
  • Knot End Brush, 3/4 In Dia, 0.0140 Wire 3/4" Knot Wire End Brush, Carbon Steel
  • Item # 1GBR4
  • Mfr. Model # 1GBR4
  • Knot Wire End Brush, Fill Material Carbon Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.014 In.,...More

Flared End Brush,3 Dia,0.0080 Wire,Steel
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Arbor Wire Wheel Brush, Twist Wire, 6" Brush Dia.
Cup Brush,2Dia,Wire 0.008ln,Shank1/4
  • WESTWARD
  • Cup Brush, 2Dia, Wire 0.008ln, Shank1/4 2" Cup Brush, Brass
  • Item # 33L467
  • Mfr. Model # 33L467
  • Cup Brush, Mounting Type Stem, Brush Dia. 2 In., Wire Dia. 0.008 In., Shank Size 1/4 In., Max. RPM 13,000,...More

End Brush,1-1/2Dia,Wire 0.008ln,Shank1/4
  • WESTWARD
  • End Brush, 1-1/2Dia, Wire 0.008ln, Shank1/4 1-1/2" End Brush, Brass
  • Item # 33L503
  • Mfr. Model # 33L503
  • End Brush, Fill Material Brass, Brush Dia. 1-1/2 In., Max. RPM 15,000, Wire Dia. 0.008 In., Shank Size 1/4...More

Crimped End Brush,1 In Dia,0.0060 Wire
Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More