Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Finishing Tools

27 Results Found that Include 37 Products 

Results per page: 16 | 32 | 48
    Knot Wire Wheel Brush,Threaded Arbor
    • WEILER
    • Knot Wire Wheel Brush, Threaded Arbor
    • Item # 3MHP9
    • Mfr. Model # 13106
    • Wire Wheel Brush, Knot Wire, Mounting Type Threaded Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia....More

    Crimped Wire Wheel Brush,Arbor,2-1/2 In.
    • WEILER
    • Crimped Wire Wheel Brush, Arbor, 2-1/2 In.
    • Item # 40L789
    • Mfr. Model # 15523
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 2-1/2 In., Face Width 1/2 In., Wire Dia....More

    Crimped Wire Wheel Brush,Arbor,4 In.
    • WEILER
    • Crimped Wire Wheel Brush, Arbor, 4 In.
    • Item # 40L779
    • Mfr. Model # 00145
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia. 0.014...More

    Single Row Cup Brush,Threaded Arbor
    • WEILER
    • Single Row Cup Brush, Threaded Arbor
    • Item # 40L788
    • Mfr. Model # 13023
    • Single Row Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.014 In., Arbor Hole 1/2...More

    Root Pas Brush,Arbor,4-1/2 In.,0.020 In.
    • WEILER
    • Root Pas Brush, Arbor, 4-1/2 In., 0.020 In.
    • Item # 11A136
    • Mfr. Model # 79801
    • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 4-1/2 In., Face Width 3/16 In., Wire Dia. 0.020...More

    Flared Crimped Wire End Brush,Steel
    • WEILER
    • Flared Crimped Wire End Brush, Steel
    • Item # 40L785
    • Mfr. Model # 10035
    • Flared Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1-1/4 In., Max. RPM 22,000, Wire Dia....More

    Single Spiral Tube Brush,Steel,3/8 In.
    • WEILER
    • Single Spiral Tube Brush, Steel, 3/8 In.
    • Item # 40L796
    • Mfr. Model # 21282
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 3/8 In., Wire Dia. 0.006 In., Shank Size 1/8...More

    Flared Crimped Wire End Brush,Steel
    • WEILER
    • Flared Crimped Wire End Brush, Steel
    • Item # 40L787
    • Mfr. Model # 10134
    • Flared Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 3 In., Max. RPM 10,000, Wire Dia. 0.035...More

    Twist Wire Wheel Brush,Arbor,6 In.
    • WEILER
    • Twist Wire Wheel Brush, Arbor, 6 In.
    • Item # 40L784
    • Mfr. Model # 08565
    • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 3/8 In., Wire Dia. 0.023 In.,...More

    Single Spiral Tube Brush,Steel,1/4 In.
    • WEILER
    • Single Spiral Tube Brush, Steel, 1/4 In.
    • Item # 40L795
    • Mfr. Model # 21072
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 1/4 In., Wire Dia. 0.004 In., Shank Size 1/8...More

    Root Pass Brush,Threaded Arbor,6-7/8 In.
    • WEILER
    • Root Pass Brush, Threaded Arbor, 6-7/8 In.
    • Item # 11A135
    • Mfr. Model # 79800
    • Wire Wheel Brush, Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 6-7/8 In., Face Width 3/16 In., Wire...More

    Single Spiral Tube Brush,Steel,1/2 In.
    • WEILER
    • Single Spiral Tube Brush, Steel, 1/2 In.
    • Item # 40L799
    • Mfr. Model # 35821
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 1/2 In., Wire Dia. 0.006 In., Shank Size 1/4...More

    Flared Crimped Wire End Brush,Stainless
    • WEILER
    • Flared Crimped Wire End Brush, Stainless
    • Item # 40L786
    • Mfr. Model # 10047
    • Flared Crimped Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1-1/2 In., Max. RPM 10,000, Wire...More

    Crimped Wire Wheel Brush,Arbor,1 In.
    • WEILER
    • Crimped Wire Wheel Brush, Arbor, 1 In.
    • Item # 40L791
    • Mfr. Model # 16461
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 1 In., Face Width 3/16 In., Wire Dia. 0.003...More

    Single Spiral Tube Brush,Steel,1/2 In.
    • WEILER
    • Single Spiral Tube Brush, Steel, 1/2 In.
    • Item # 40L794
    • Mfr. Model # 21020
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 1/2 In., Wire Dia. 0.003 In., Shank Size...More

    Crimped Wire Wheel Brush,Arbor,1-1/4 In.
    • WEILER
    • Crimped Wire Wheel Brush, Arbor, 1-1/4 In.
    • Item # 40L797
    • Mfr. Model # 35293
    • Wire Wheel Brush, Encapsulated Wire, Mounting Type Arbor, Brush Dia. 1-1/4 In., Face Width 3/16 In., Wire...More

    Crimped Wire End Brush,Steel,1 In.
    • WEILER
    • Crimped Wire End Brush, Steel, 1 In.
    • Item # 40L798
    • Mfr. Model # 35350
    • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1 In., Max. RPM 10,000, Wire Dia. 0.040 In.,...More

    Spot Face End Brush,Steel,1-7/32 In.
    • WEILER
    • Spot Face End Brush, Steel, 1-7/32 In.
    • Item # 40L803
    • Mfr. Model # 93785
    • Spot Face End Brush, Fill Material Carbon Steel, Brush Dia. 1-7/32 In., Max. RPM 10,000, Wire Dia. 0.035 In.,...More

    Spot Face End Brush,Steel,1 In.
    • WEILER
    • Spot Face End Brush, Steel, 1 In.
    • Item # 40L802
    • Mfr. Model # 93780
    • Spot Face End Brush, Fill Material Carbon Steel, Brush Dia. 1 In., Max. RPM 10,000, Wire Dia. 0.022 In.,...More

    Results per page: 16 | 32 | 48