Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Finishing Tools

28 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    Round Tube Brush,7/8in.dia.,Carbon Steel
    Round Tube Brush,1/2 in.dia.,Steel
    Round Tube Brush,1/4 in.dia.,SS
    • WEILER
    • Round Tube Brush, 1/4 in.dia., SSRound Tube Brush,1/4 in.dia.,SS
    • Item # 36RC90
    • Mfr. Model # 21081V
    • Round Tube Brush, Fill Material Stainless Steel, Brush Dia. 1/4 In., Wire Dia. 0.004 In., Shank Size 1/8 In.,...More

    Round Tube Brush,5/8 in.dia.,Steel
    Round Tube Brush,3/8 in.dia.,Steel
    Wire Wheel Brush,8In,6000RPM
    • WEILER
    • Wire Wheel Brush, 8In, 6000RPMWire Wheel Brush,8In,6000RPM
    • Item # 36XE50
    • Mfr. Model # 01148
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 3/4 In., Wire Dia. 0.008...More

    Wire Wheel Brush,6In,6000RPM
    • WEILER
    • Wire Wheel Brush, 6In, 6000RPMWire Wheel Brush,6In,6000RPM
    • Item # 36XE49
    • Mfr. Model # 01095
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 1/2 In., Wire Dia. 0.008...More

    Wire Wheel Brush,1-3/4In,20000RPM
    • WEILER
    • Wire Wheel Brush, 1-3/4In, 20000RPMWire Wheel Brush,1-3/4In,20000RPM
    • Item # 36XE55
    • Mfr. Model # 17605
    • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 1-3/4 In., Face Width 1/2 In., Wire Dia. 0.006...More

    Wire Wheel Brush,Carbon Steel,3 in. dia.
    • WEILER
    • Wire Wheel Brush, Carbon Steel, 3 in. dia.Wire Wheel Brush,Carbon Steel,3 in. dia.
    • Item # 38UZ54
    • Mfr. Model # 15543
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 3 In., Face Width 5/8 In., Wire Dia. 0.008...More

    Wire Wheel Brush,4In,6000RPM
    • WEILER
    • Wire Wheel Brush, 4In, 6000RPMWire Wheel Brush,4In,6000RPM
    • Item # 36XE56
    • Mfr. Model # 31285
    • Wire Wheel Brush, Synthetic, Mounting Type Arbor, Brush Dia. 4 In., Face Width 5/8 In., Wire Dia. 0.040 In.,...More

    Crimped Wire End Brush,3/4In
    • WEILER
    • Crimped Wire End Brush, 3/4InCrimped Wire End Brush,3/4In
    • Item # 36XE52
    • Mfr. Model # 10019
    • Crimped Wire End Brush, Fill Material Stainless Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.014...More

    Fine Wire Power Tube Brush,1 in.dia.
    Crimped Wire End Brush,1In
    • WEILER
    • Crimped Wire End Brush, 1InCrimped Wire End Brush,1In
    • Item # 36XE53
    • Mfr. Model # 11105
    • Crimped Wire End Brush, Fill Material Steel, Brush Dia. 1 In., Max. RPM 10,000, Wire Dia. 0.0104 In., Shank...More

    Copper Tube Fitting Brush,1/2 in.dia.
    Crimped Wire Cup Brush,5 in.dia.,Steel
    KnotWire End Brush,1-1/8 in.dia.,Steel
    Twist Wheel,6 in.dia.,Threaded Arbor
    • WEILER
    • Twist Wheel, 6 in.dia., Threaded ArborTwist Wheel,6 in.dia.,Threaded Arbor
    • Item # 36RC79
    • Mfr. Model # 08766V
    • Twist Wheel, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 6 In., Face Width 3/16 In.,...More

    Wire Wheel Brush,4In,12500RPM
    • WEILER
    • Wire Wheel Brush, 4In, 12500RPMWire Wheel Brush,4In,12500RPM
    • Item # 36XE47
    • Mfr. Model # 00184
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia. 0.0118...More

    Knot Wire End Brush,3-1/2In
    • WEILER
    • Knot Wire End Brush, 3-1/2InKnot Wire End Brush,3-1/2In
    • Item # 36XE54
    • Mfr. Model # 12746
    • Knot Wire End Brush, Fill Material Steel, Brush Dia. 3-1/2 In., Max. RPM 9000, Wire Dia. 0.020 In., Shank...More

    Double Spiral Tube Brush,1 in.dia.
    • WEILER
    • Double Spiral Tube Brush, 1 in.dia.Double Spiral Tube Brush,1 in.dia.
    • Item # 36RC94
    • Mfr. Model # 21114V
    • Double Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 1 In., Wire Dia. 0.006 In., Shank Size 0.25...More

    Crimped Wire Cup Brush,3-1/2 in.dia.
    Twist Wheel,4 in.dia.,Threaded
    • WEILER
    • Twist Wheel, 4 in.dia., ThreadedTwist Wheel,4 in.dia.,Threaded
    • Item # 36RC81
    • Mfr. Model # 13266V
    • Twist Wheel, Cable Twist Wire, Mounting Type Threaded, Brush Dia. 4 In., Face Width 1/4 In., Wire Dia. 0.020...More

    Power Tube Brush,3/4in.dia.,Carbon Steel
    Twist Wheel,5 in.dia.,Threaded Arbor
    • WEILER
    • Twist Wheel, 5 in.dia., Threaded ArborTwist Wheel,5 in.dia.,Threaded Arbor
    • Item # 36RC80
    • Mfr. Model # 08806V
    • Twist Wheel, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 5 In., Face Width 3/16 In.,...More

    Power Tube Brush,5/8in.dia.,Carbon Steel
    Wire Wheel Brush,3In,12500RPM
    • WEILER
    • Wire Wheel Brush, 3In, 12500RPMWire Wheel Brush,3In,12500RPM
    • Item # 36XE48
    • Mfr. Model # 00234
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 3 In., Face Width 7/16 In., Wire Dia. 0.0118...More

    Power Tube Brush,1/2in.dia.,Carbon Steel
    Wire Wheel,Stainless Steel,5in.Dia.
    • WEILER
    • Wire Wheel, Stainless Steel, 5in.Dia.Wire Wheel,Stainless Steel,5in.Dia.
    • Item # 36RC62
    • Mfr. Model # 9866
    • Wire Wheel, Stringer Bead Twist Wire, Brush Dia. 5 In., Face Width 1/2 In., Wire Dia. .023 In., Arbor Hole...More

    Results per page: 16 | 32 | 48