Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

24 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/2" Stainless Steel Single Spiral Tube Brush, Wire&#x
Knot Wire Cup Brush,Threaded Arbor,6 In.
Knot Wire Cup Brush,Threaded Arbor,5 In.
  • WEILER
  • Knot Wire Cup Brush, Threaded Arbor, 5 In. Knot Wire Cup Brush,Threaded Arbor,5 In.
  • Item # 4F714
  • Mfr. Model # 12276
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 5 In., Wire Dia. 0.023 In., Arbor Hole 5/8...More

Arbor Wire Wheel Brush, Twist Wire, 8" Brush Dia.
1/8" Carbon Steel Single Spiral Brush, Wire Dia.
3/4" Stainless Steel Single Spiral Tube Brush, Wire&#x
5/8" Stainless Steel Single Spiral Tube Brush, Wire&#x
3/8" Stainless Steel Single Spiral Tube Brush, Wire&#x
3/8" Carbon Steel Single Spiral Tube Brush, Wire
Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia.
Knot Wire Cup Brush,Threaded Arbor
  • WEILER
  • Knot Wire Cup Brush, Threaded Arbor Knot Wire Cup Brush,Threaded Arbor
  • Item # 1PAJ8
  • Mfr. Model # 13163
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3-1/2 In., Wire Dia. 0.023 In., Arbor Hole 5/8...More

1/4" Brass Hand Tube Brush, Wire Dia. 0.003",
1/4" Stainless Steel Single Spiral Tube Brush, Wire&#x
1/4" Carbon Steel Single Spiral Tube Brush, Wire
7/8" Stainless Steel Single Spiral Tube Brush, Wire&#x
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Crimped Wire Cup Brush,6 In.,0.014 In.
  • WEILER
  • Crimped Wire Cup Brush, 6 In., 0.014 In. 6" Crimped Wire Cup Brush, Carbon Steel
  • Item # 4F717
  • Mfr. Model # 14066
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 6 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

Arbor Wire Wheel Brush, Cable Twist Wire, 8" Brush
3/8" Brass Single Spiral Brush, Wire Dia. 0.004",
2-1/4" Carbon Steel Single Spiral Brush, Wire Dia.
3/16" Brass Single Spiral Brush, Wire Dia. 0.003"
1-1/8" Carbon Steel Rugd KnotWire End Brush, Wire
Arbor Wire Wheel Brush, Synthetic, 8" Brush Dia.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More