Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia.
1/2" Carbon Steel Single Spiral Tube Brush, Wire
Arbor Wire Wheel Brush, Twist Wire, 8" Brush Dia.
Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia.
Threaded Arbor Wire Wheel Brush, Crimped Wire, 6" Brus
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
1" Black Nylon Single Spiral Brush, Wire Dia. 0.014&qu
Crimped Wire Cup Brush,6 In.,0.020 In.
  • WEILER
  • Crimped Wire Cup Brush, 6 In., 0.020 In. 6" Crimped Wire Cup Brush, Carbon Steel
  • Item # 5X894
  • Mfr. Model # 14076
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 6 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Miniature End Brush,3/16 In.,PK12
  • WEILER
  • Miniature End Brush, 3/16 In., PK12 Miniature End Brush,3/16 In.,PK12
  • Item # 5HD83
  • Mfr. Model # 26099
  • Miniature End Brush, Fill Material Stainless Steel, Brush Dia. 3/16 In., Max. RPM 37,000, Wire Dia. 0.003...More

1-1/4" Black Nylon Single Spiral Brush, Wire Dia.
3/8" Carbon Steel Single Spiral Brush, Wire Dia.
Knot Wire Cup Brush,Threaded Arbor,4 In.
  • WEILER
  • Knot Wire Cup Brush, Threaded Arbor, 4 In. 4" Knot Wire Cup Brush, Stainless Steel
  • Item # 1PAK2
  • Mfr. Model # 12406
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

Crimped Wire Cup Brush,3-1/2 In.
  • WEILER
  • Crimped Wire Cup Brush, 3-1/2 In. Crimped Wire Cup Brush,3-1/2 In.
  • Item # 1PAJ9
  • Mfr. Model # 13188
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3-1/2 In., Wire Dia. 0.014 In., Arbor Hole...More

1" Silicon Carbide Single Spiral Brush, Wire Dia. 0.02
Cup Brush,2-3/4 In.,0.035 In.
  • WEILER
  • Cup Brush, 2-3/4 In., 0.035 In. Cup Brush,2-3/4 In.,0.035 In.
  • Item # 4GHZ2
  • Mfr. Model # 14403
  • Cup Brush, Mounting Type Stem, Brush Dia. 2-3/4 In., Wire Dia. 0.035/180 In., Shank Size 1/4 In., Max. RPM...More

9/16" Carbon Steel Burrite Tube Brush, Wire Dia.
1/2" Brass Hand Tube Brush, Wire Dia. 0.004",
1/4" Brass Single Spiral Tube Brush, Wire Dia. 0.
7/16" Carbon Steel Single Spiral Brush, Wire Dia.
5/16" Carbon Steel Single Spiral Brush, Wire Dia.
Arbor Wire Wheel Brush, Synthetic, 4" Brush Dia.
Arbor Wire Wheel Brush, Crimped Wire, 4" Brush Dia.
0.105" Silicate Filament Single Spiral Tube Brush, Wire
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More