Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Finishing Tools

28 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Threaded Arbor Wire Wheel Stringer Bead Twist Wire, 5"
    Arbor Wire Wheel Brush Twist Wire, 8" Brush Dia.
    Knot Wire Cup Brush,Threaded Arbor
    • WEILER
    • Knot Wire Cup Brush, Threaded ArborKnot Wire Cup Brush,Threaded Arbor
    • Item # 1PAJ6
    • Mfr. Model # 13258
    • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

    Arbor Wire Wheel Brush Crimped Wire, 6" Brush Dia.
    Crimped Wire Cup Brush,5 In.,0.020 In.
    • WEILER
    • Crimped Wire Cup Brush, 5 In., 0.020 In.Crimped Wire Cup Brush,5 In.,0.020 In.
    • Item # 4F716
    • Mfr. Model # 14216
    • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 5 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

    Arbor Wire Wheel Brush Crimped Wire, 10" Brush Dia.
    • WEILER
    • Arbor Wire Wheel Brush Crimped Wire, 10" Brush Dia.10" Dia. Wire Wheel Brush, 4000 Max. RPM
    • Item # 5Y005
    • Mfr. Model # 01258
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 10 In., Face Width 3/4 In., Wire Dia. 0.014...More

    Threaded Arbor Wire Wheel Brush Twist Wire, 3" Brush&#
    • WEILER
    • Threaded Arbor Wire Wheel Brush Twist Wire, 3" Brush Dia.3" Dia. Wire Wheel Brush, 25,000 Max. RPM
    • Item # 4F723
    • Mfr. Model # 08264
    • Wire Wheel Brush, Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 3 In., Face Width 3/8 In., Wire Dia....More

    Stem Wire Wheel Brush Knot Wire, 3-1/4" Brush Dia
    3/8" Brass Hand Tube Brush, Wire Dia. 0.004",
    Threaded Twist Wheel Cable Twist Wire, 4" Brush Dia.
    Arbor Wire Wheel Brush Crimped Wire, 6" Brush Dia.
    1/4" Brass Hand Tube Brush, Wire Dia. 0.005",
    Miniature Cup Brush,5/8 In.,PK12
    • WEILER
    • Miniature Cup Brush, 5/8 In., PK12Miniature Cup Brush,5/8 In.,PK12
    • Item # 5HD90
    • Mfr. Model # 26075
    • Miniature Cup Brush, Mounting Type Stem, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Shank Size 1/8 In., Max....More

    Miniature Cup Brush,5/8 In.,PK12
    • WEILER
    • Miniature Cup Brush, 5/8 In., PK12Miniature Cup Brush,5/8 In.,PK12
    • Item # 5HD89
    • Mfr. Model # 26074
    • Miniature Cup Brush, Mounting Type Stem, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Shank Size 1/8 In., Max....More

    1" Black Nylon Single Spiral Brush, Wire Dia. 0.014&qu
    Knot Wire Cup Brush,Threaded Arbor,4 In.
    • WEILER
    • Knot Wire Cup Brush, Threaded Arbor, 4 In.Knot Wire Cup Brush,Threaded Arbor,4 In.
    • Item # 33M611
    • Mfr. Model # 12776
    • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

    Stem Wire Wheel Brush Crimped Wire, 3/4" Brush Di
    3/16", Brass Hand Tube Brush Wire Dia. 0.003",&#x
    Threaded Arbor Wire Wheel Brush Crimped Wire, 4" Brush
    • WEILER
    • Threaded Arbor Wire Wheel Brush Crimped Wire, 4" Brush Dia.4" Dia. Wire Wheel Brush, 12,500 Max. RPM
    • Item # 6JXC1
    • Mfr. Model # 00154
    • Wire Wheel Brush, Crimped Wire, Mounting Type Threaded Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia....More

    5/16" Carbon Steel Burrite Tube Brush, Wire Dia.
    Threaded Arbor Twist Wheel Stringer Bead Twist Wire, 6"
    Knot Wire End Brush,3-1/2In
    • WEILER
    • Knot Wire End Brush, 3-1/2InKnot Wire End Brush,3-1/2In
    • Item # 36XE54
    • Mfr. Model # 12746
    • Knot Wire End Brush, Fill Material Steel, Brush Dia. 3-1/2 In., Max. RPM 9000, Wire Dia. 0.020 In., Shank...More

    0.515" Aluminum Oxide Single Spiral Tube Brush, Wire D
    3/16" Carbon Steel Single Spiral Brush, Wire Dia.
    Arbor Wire Wheel Brush Synthetic, 8" Brush Dia.
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More