Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

15 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Knot Wire Cup Brush,Threaded Arbor,4 In.
  • WEILER
  • Knot Wire Cup Brush, Threaded Arbor, 4 In. 4" Knot Wire Cup Brush, Carbon Steel
  • Item # 5X891
  • Mfr. Model # 12316
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.023 In., Arbor Hole 5/8...More

Arbor Wire Wheel Brush, Crimped Wire, 7" Brush Dia.
Knot Wire End Brush,Stainless Steel
  • WEILER
  • Knot Wire End Brush, Stainless Steel Knot Wire End Brush,Stainless Steel
  • Item # 4F712
  • Mfr. Model # 10031
  • Knot Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1-1/8 In., Max. RPM 22,000, Wire Dia. 0.014...More

Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Cup Brush,Threaded Arbor,3-1/2 In.
  • WEILER
  • Cup Brush, Threaded Arbor, 3-1/2 In. Cup Brush,Threaded Arbor,3-1/2 In.
  • Item # 2FZ16
  • Mfr. Model # 12736
  • Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3-1/2 In., Wire Dia. 0.014 In., Arbor Hole 5/8 In.-11,...More

Stem Wire Wheel Brush, Crimped Wire, 1-1/4" Brush
Threaded Arbor Wire Wheel Brush, Crimped Wire, 6" Brus
2" Black Nylon Single Spiral Brush, Wire Dia. 0.014&qu
Crimped Wire Cup Brush,4 In.,0.014 In.
  • WEILER
  • Crimped Wire Cup Brush, 4 In., 0.014 In. 4" Crimped Wire Cup Brush, Carbon Steel
  • Item # 4F715
  • Mfr. Model # 14026
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

Stem Wire Wheel Brush, Encapsulated Wire, 3" Brush Dia
3/16" Stainless Steel Single Spiral Brush, Wire Dia.&#
Arbor Wire Wheel Brush, Synthetic, 3" Brush Dia.
  • WEILER
  • Arbor Wire Wheel Brush, Synthetic, 3" Brush Dia. 3" Wire Wheel Brush, Synthetic, Nylox
  • Item # 4GHY4
  • Mfr. Model # 31084
  • Wire Wheel Brush, Synthetic, Mounting Type Arbor, Brush Dia. 3 In., Face Width 3/8 In., Wire Dia. 0.035/180...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More