Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Finishing Tools

22 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Single Spiral Brush,1/2 In.,PK10
    • WEILER
    • Single Spiral Brush, 1/2 In., PK10Single Spiral Brush,1/2 In.,PK10
    • Item # 1PAX5
    • Mfr. Model # 44111
    • Single Spiral Brush, Fill Material Black Nylon, Brush Dia. 1/2 In., Wire Dia. 0.010 In., Shank Size 1/8 In.,...More

    Single Spiral Tube Brush,3/4 In.,PK10
    • WEILER
    • Single Spiral Tube Brush, 3/4 In., PK10Single Spiral Tube Brush,3/4 In.,PK10
    • Item # 4F729
    • Mfr. Model # 21076
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 3/4 In., Wire Dia. 0.006 In., Shank Size...More

    Crimped Wire Cup Brush,3-1/2 In.
    • WEILER
    • Crimped Wire Cup Brush, 3-1/2 In.Crimped Wire Cup Brush,3-1/2 In.
    • Item # 6JXE3
    • Mfr. Model # 13181
    • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3-1/2 In., Wire Dia. 0.014 In., Arbor Hole...More

    Single Spiral Tube Brush,5/8 In.,PK10
    • WEILER
    • Single Spiral Tube Brush, 5/8 In., PK10Single Spiral Tube Brush,5/8 In.,PK10
    • Item # 4F728
    • Mfr. Model # 21075
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Shank Size...More

    Single Spiral Brush,3/4 In.,PK10
    • WEILER
    • Single Spiral Brush, 3/4 In., PK10Single Spiral Brush,3/4 In.,PK10
    • Item # 1PAX6
    • Mfr. Model # 44112
    • Single Spiral Brush, Fill Material Black Nylon, Brush Dia. 3/4 In., Wire Dia. 0.012 In., Shank Size 1/8 In.,...More

    Crimped Wire End Brush,Brass,1 In.
    • WEILER
    • Crimped Wire End Brush, Brass, 1 In.Crimped Wire End Brush,Brass,1 In.
    • Item # 33M609
    • Mfr. Model # 10128
    • Crimped Wire End Brush, Fill Material Brass, Brush Dia. 1 In., Max. RPM 20,000, Wire Dia. 0.005 In., Shank...More

    Single Spiral Brush,Brass,1/2 In.,PK10
    • WEILER
    • Single Spiral Brush, Brass, 1/2 In., PK10Single Spiral Brush,Brass,1/2 In.,PK10
    • Item # 1PBB1
    • Mfr. Model # 21097
    • Single Spiral Brush, Fill Material Brass, Brush Dia. 1/2 In., Wire Dia. 0.006 In., Shank Size 1/8 In., Trim...More

    Crimped Wire End Brush,Brass,1 In.
    • WEILER
    • Crimped Wire End Brush, Brass, 1 In.Crimped Wire End Brush,Brass,1 In.
    • Item # 33M608
    • Mfr. Model # 10091
    • Crimped Wire End Brush, Fill Material Brass, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.0118 In., Shank...More

    Threaded Arbor Wire Wheel Brush, Crimped Wire, 6" Brus
    Arbor Wire Wheel Brush, Twist Wire, 6" Brush Dia.
    • WEILER
    • Arbor Wire Wheel Brush, Twist Wire, 6" Brush Dia.6" Dia. Wire Wheel Brush, 9000 Max. RPM
    • Item # 40L784
    • Mfr. Model # 08565
    • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 3/8 In., Wire Dia. 0.023 In.,...More

    Spiral Brush Tool,Stainles Steel,3/4 In.
    • WEILER
    • Spiral Brush Tool, Stainles Steel, 3/4 In.Spiral Brush Tool,Stainles Steel,3/4 In.
    • Item # 2ELZ6
    • Mfr. Model # 36304
    • Spiral Brush Tool, Fill Material Stainless Steel, Brush Dia. 3/4 In., Wire Dia. 0.008 In., Shank Size 1/4...More

    Spiral Brush Tool,Stainles Steel,1/2 In.
    • WEILER
    • Spiral Brush Tool, Stainles Steel, 1/2 In.Spiral Brush Tool,Stainles Steel,1/2 In.
    • Item # 2ELZ5
    • Mfr. Model # 36303
    • Spiral Brush Tool, Fill Material Stainless Steel, Brush Dia. 1/2 In., Wire Dia. 0.008 In., Shank Size 1/4...More

    Arbor Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
    Stem Wire Wheel Brush, Crimped Wire, 1-3/4" Brush
    Arbor Wire Wheel Brush, Synthetic, 3" Brush Dia.
    • WEILER
    • Arbor Wire Wheel Brush, Synthetic, 3" Brush Dia.3" Dia. Wire Wheel Brush, 6000 Max. RPM
    • Item # 4GHY8
    • Mfr. Model # 31245
    • Wire Wheel Brush, Synthetic, Mounting Type Arbor, Brush Dia. 3 In., Face Width 9/16 In., Wire Dia. 0.040/80...More

    Threaded Arbor Wire Wheel Brush, Twist Wire, 6-7/8"&#x
    Single Spiral Tube Brush,Steel,1/2 In.
    • WEILER
    • Single Spiral Tube Brush, Steel, 1/2 In.Single Spiral Tube Brush,Steel,1/2 In.
    • Item # 40L799
    • Mfr. Model # 35821
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 1/2 In., Wire Dia. 0.006 In., Shank Size 1/4...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More