Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Finishing Tools

17 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Crimped Wire End Brush,Steel,1/2 In.
    • WEILER
    • Crimped Wire End Brush, Steel, 1/2 In.Crimped Wire End Brush,Steel,1/2 In.
    • Item # 3H611
    • Mfr. Model # 10001
    • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1/2 In., Max. RPM 25,000, Wire Dia. 0.006 In.,...More

    Crimped Wire End Brush,Steel,1/2 In.
    • WEILER
    • Crimped Wire End Brush, Steel, 1/2 In.Crimped Wire End Brush,Steel,1/2 In.
    • Item # 3H613
    • Mfr. Model # 10002
    • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1/2 In., Max. RPM 16,000, Wire Dia. 0.014 In.,...More

    Crimped Wire End Brush,Steel,1/2 In.
    • WEILER
    • Crimped Wire End Brush, Steel, 1/2 In.Crimped Wire End Brush,Steel,1/2 In.
    • Item # 3H615
    • Mfr. Model # 10003
    • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1/2 In., Max. RPM 25,000, Wire Dia. 0.014 In.,...More

    Crimped Wire Wheel Brush,Arbor,1-1/2 In.
    • WEILER
    • Crimped Wire Wheel Brush, Arbor, 1-1/2 In.1-1/2" Dia. Wire Wheel Brush, 20,000 Max. RPM
    • Item # 2FZ25
    • Mfr. Model # 15322
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 1-1/2 In., Face Width 1/4 In., Wire Dia....More

    Wire Wheel Brush,Arbor,2 In.,3/8 In. W
    • WEILER
    • Wire Wheel Brush, Arbor, 2 In., 3/8 In. W2" Dia. Wire Wheel Brush, 20,000 Max. RPM
    • Item # 3A192
    • Mfr. Model # 15473
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 2 In., Face Width 3/8 In., Wire Dia. 0.014...More

    Miniature Cup Brush,3/16 In.,PK 12
    • WEILER
    • Miniature Cup Brush, 3/16 In., PK 12Miniature Cup Brush,3/16 In.,PK 12
    • Item # 5HD93
    • Mfr. Model # 26115
    • Miniature Cup Brush, Mounting Type Stem, Brush Dia. 3/16 In., Wire Dia. 0.005 In., Shank Size 1/8 In., Max....More

    Single Spiral Tube Brush,Steel,1/4 In.
    • WEILER
    • Single Spiral Tube Brush, Steel, 1/4 In.Single Spiral Tube Brush,Steel,1/4 In.
    • Item # 40L795
    • Mfr. Model # 21072
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 1/4 In., Wire Dia. 0.004 In., Shank Size 1/8...More

    Crimped Wire Wheel Brush,Arbor,2-1/2 In.
    Round Tube Brush,3/8 in.dia.,Steel
    Round Tube Brush,5/8 in.dia.,Steel
    Fine Wire Power Tube Brush,1 in.dia.
    Copper Tube Fitting Brush,1/2 in.dia.
    Round Tube Brush,1/2 in.dia.,Steel
    Round Tube Brush,7/8in.dia.,Carbon Steel
    Round Tube Brush,1/4 in.dia.,SS
    • WEILER
    • Round Tube Brush, 1/4 in.dia., SSRound Tube Brush,1/4 in.dia.,SS
    • Item # 36RC90
    • Mfr. Model # 21081V
    • Round Tube Brush, Fill Material Stainless Steel, Brush Dia. 1/4 In., Wire Dia. 0.004 In., Shank Size 1/8 In.,...More

    Single Spiral Tube Brush,Steel,1/2 In.
    • WEILER
    • Single Spiral Tube Brush, Steel, 1/2 In.Single Spiral Tube Brush,Steel,1/2 In.
    • Item # 40L794
    • Mfr. Model # 21020
    • Single Spiral Tube Brush, Fill Material Carbon Steel, Brush Dia. 1/2 In., Wire Dia. 0.003 In., Shank Size...More

    Results per page: 16 | 32 | 48