Skip Content

Filter Results By

Price
Shop By

Finishing Tools

46 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
4-1/2" Angle Grinder, 8.5 Amps
  • METABO
  • 4-1/2" Angle Grinder, 8.5 Amps4-1/2" Angle Grinder, 8.5 Amps
  • Item # 36XM04
  • Mfr. Model # 600380420
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 10,500, 8.5 Amps, Spindle Thread Size 5/8...More

6" Angle Grinder, 14.5 Amps
  • METABO
  • 6" Angle Grinder, 14.5 Amps6" Angle Grinder, 14.5 Amps
  • Item # 36XM21
  • Mfr. Model # 600552420
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9600, 14.5 Amps, Spindle Thread Size 5/8 In.-11,...More

6" Angle Grinder, 10.5 Amps
  • METABO
  • 6" Angle Grinder, 10.5 Amps6" Angle Grinder, 10.5 Amps
  • Item # 36XM08
  • Mfr. Model # 600407420
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9600, 10.5 Amps, Spindle Thread Size 5/8 In.-11,...More

4-1/2" Angle Grinder, 8.5 Amps
  • METABO
  • 4-1/2" Angle Grinder, 8.5 Amps4-1/2" Angle Grinder, 8.5 Amps
  • Item # 36XM01
  • Mfr. Model # 600354850
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 10,500, 8.5 Amps, Spindle Thread Size 5/8...More

5" Angle Grinder, 10.5 Amps
  • METABO
  • 5" Angle Grinder, 10.5 Amps5" Angle Grinder, 10.5 Amps
  • Item # 36XM11
  • Mfr. Model # 600428420
  • Angle Grinder, Voltage 120, Wheel Dia. 5 In., No Load RPM 11,000, 10.5 Amps, Spindle Thread Size 5/8 In.-11,...More

6" Angle Grinder, 14.5 Amps
  • METABO
  • 6" Angle Grinder, 14.5 Amps6" Angle Grinder, 14.5 Amps
  • Item # 36XM19
  • Mfr. Model # 600507420
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9600, 14.5 Amps, Spindle Thread Size 5/8 In.-11,...More

5" Angle Grinder, 9.5 Amps
  • METABO
  • 5" Angle Grinder, 9.5 Amps5" Angle Grinder, 9.5 Amps
  • Item # 36XM06
  • Mfr. Model # 600388420
  • Angle Grinder, Voltage 120, Wheel Dia. 5 In., No Load RPM 2800 to 10,500, 9.5 Amps, Spindle Thread Size 5/8...More

Die Grinder,Var Spd,8.5 A, 3 In
  • METABO
  • Die Grinder, Var Spd, 8.5 A, 3 InDie Grinder,Var Spd,8.5 A, 3 In
  • Item # 36H114
  • Mfr. Model # GE950 G Plus
  • Die Grinder, 8.5 Amps @ 120V, No Load RPM 2500 to 8700, Wheel Dia. 3 In., Collet Capacity 1/4 In., Straight...More

Burnishing Kit,120V 10.0
  • METABO
  • Burnishing Kit, 120V 10.0Burnishing Kit,120V 10.0
  • Item # 36H089
  • Mfr. Model # SE12-115
  • Burnishing Kit, Cleaning Area 4 In., Voltage 120, Amps @ 120V 10.0, Cord Length 9 ft., Tool Length 13-1/2...More

4-1/2" Angle Grinder, 8.5 Amps
  • METABO
  • 4-1/2" Angle Grinder, 8.5 Amps4-1/2" Angle Grinder, 8.5 Amps
  • Item # 36XM03
  • Mfr. Model # 600371420
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 10,500, 8.5 Amps, Spindle Thread Size 5/8...More

6" Angle Grinder, 13.5 Amps
  • METABO
  • 6" Angle Grinder, 13.5 Amps6" Angle Grinder, 13.5 Amps
  • Item # 36XM16
  • Mfr. Model # 600488420
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9600, 13.5 Amps, Spindle Thread Size 5/8 In.-11,...More

6" Angle Grinder, 13.5 Amps
  • METABO
  • 6" Angle Grinder, 13.5 Amps6" Angle Grinder, 13.5 Amps
  • Item # 36XM13
  • Mfr. Model # 600464420
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9600, 13.5 Amps, Spindle Thread Size 5/8 In.-11,...More

5" Angle Grinder, 14.5 Amps
  • METABO
  • 5" Angle Grinder, 14.5 Amps5" Angle Grinder, 14.5 Amps
  • Item # 36XM20
  • Mfr. Model # 600548420
  • Angle Grinder, Voltage 120, Wheel Dia. 5 In., No Load RPM 11,000, 14.5 Amps, Spindle Thread Size 5/8 In.-11,...More

4-1/2" Angle Grinder, 8.5 Amps
  • METABO
  • 4-1/2" Angle Grinder, 8.5 Amps4-1/2" Angle Grinder, 8.5 Amps
  • Item # 36XL99
  • Mfr. Model # 600354420
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 10,500, 8.5 Amps, Spindle Thread Size 5/8...More

6" Angle Grinder, 10.5 Amps
  • METABO
  • 6" Angle Grinder, 10.5 Amps6" Angle Grinder, 10.5 Amps
  • Item # 36XM10
  • Mfr. Model # 600418420
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9600, 10.5 Amps, Spindle Thread Size 5/8 In.-11,...More

Die Grinder,Var Spd,6.4 A,2 In
  • METABO
  • Die Grinder, Var Spd, 6.4 A, 2 InDie Grinder,Var Spd,6.4 A,2 In
  • Item # 36H113
  • Mfr. Model # GE710 Plus
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 2 In., Collet Capacity 1/4 In., Straight...More

Die Grinder,Var Spd,6.4A
  • METABO
  • Die Grinder, Var Spd, 6.4ADie Grinder,Var Spd,6.4A
  • Item # 36H112
  • Mfr. Model # GE710 Compact
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 13000 to 34000, Wheel Dia. 1-11/16 In., Collet Capacity 1/4 In.,...More

Die Grinder,1/4in.dia,120V,Paddle Switch
  • METABO
  • Die Grinder, 1/4in.dia, 120V, Paddle SwitchDie Grinder,1/4in.dia,120V,Paddle Switch
  • Item # 35XM34
  • Mfr. Model # 600617420
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 1/4 In., Arbor Hole 1/4 In., Straight...More

4-1/2" Angle Grinder, 10.5 Amps
  • METABO
  • 4-1/2" Angle Grinder, 10.5 Amps4-1/2" Angle Grinder, 10.5 Amps
  • Item # 36XM09
  • Mfr. Model # 600410420
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 10.5 Amps, Spindle Thread Size 5/8...More

6" Fillet Weld Grinder, 10 Amps
  • METABO
  • 6" Fillet Weld Grinder, 10 Amps6" Fillet Weld Grinder, 10 Amps
  • Item # 36H090
  • Mfr. Model # KNSE12-150
  • Fillet Weld Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 1300 to 4000, 10 Amps, Spindle Thread Size...More

Var Speed High Torque Mini Polisher,7 In
  • METABO
  • Var Speed High Torque Mini Polisher, 7 InVar Speed High Torque Mini Polisher,7 In
  • Item # 36H088
  • Mfr. Model # PE12-175
  • Polisher, Size (In.) 7, No Load RPM 700 to 2200, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11, Cord 108...More

Bandfile Kit,1/4 to 3/4 W x 18 L In
  • METABO
  • Bandfile Kit, 1/4 to 3/4 W x 18 L InBandfile Kit,1/4 to 3/4 W x 18 L In
  • Item # 38D174
  • Mfr. Model # 602134620
  • Bandfile Kit, Belt Size (In.) 1/4 to 3/4 W x 18 L, 750 to 1770 No Load SFPM, 8.5 Amps @ 120V, Double Sealed...More

Pipe Surface Polisher Kit,10.0 A, In
  • METABO
  • Pipe Surface Polisher Kit, 10.0 A, InPipe Surface Polisher Kit,10.0 A, In
  • Item # 36H087
  • Mfr. Model # RBE12-180
  • Pipe Surface Polisher Kit, No Load RPM 521 to 1673 ft./min, Amps @ 120V 10.0, Cord 108 In., Features...More

Dual Random Orbit Sander,6 In
  • METABO
  • Dual Random Orbit Sander, 6 InDual Random Orbit Sander,6 In
  • Item # 38D173
  • Mfr. Model # 600129420
  • Dual Random Orbit Sander, Pad Size 6 In., No Load RPM 8400-22000, Amps @ 120V 3.4, Orbits per Minute...More

Corded Die Grinder,120V,Paddle Switch
  • METABO
  • Corded Die Grinder, 120V, Paddle SwitchCorded Die Grinder,120V,Paddle Switch
  • Item # 34TE36
  • Mfr. Model # 600453420
  • Corded Die Grinder, Bare Tool (No Battery), Voltage 120, 25,000 No Load RPM, Collet Capacity 1/4 In., Handle...More

5" Angle Grinder, 10.5 Amps
  • METABO
  • 5" Angle Grinder, 10.5 Amps5" Angle Grinder, 10.5 Amps
  • Item # 36XM07
  • Mfr. Model # 600398420
  • Angle Grinder, Voltage 120, Wheel Dia. 5 In., No Load RPM 11,000, 10.5 Amps, Spindle Thread Size 5/8 In.-11,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More