Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • MAKITA
  • Die Grinder, 1 In, 6.6 A, 120 V, 7-28K RPM Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • Item # 1GUC2
  • Mfr. Model # GD0800C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

Plate Biscuit Joiner
  • MAKITA
  • Plate Biscuit Joiner Plate Biscuit Joiner
  • Item # 14G990
  • Mfr. Model # PJ7000
  • Plate Joiner, Depth of Cut (In.) 25/32 In., 5.6 A Amps @ 120V, Tilting Angle (Deg.) 90, No Load RPM 11000,...More

Belt Sander, 3/8 x 21, 4.4 A
  • MAKITA
  • Belt Sander, 3/8 x 21, 4.4 A Belt Sander, 3/8 x 21, 4.4 A
  • Item # 14H001
  • Mfr. Model # 9032
  • Belt Sander, Belt Size (In.) 3/8 x 21 In., 980-5600 No Load SFPM, 4.4 A Amps @ 120V, Ball Bearings, 16.4...More

Band File,1-1/8 x 21 In,656-3280SFPM
  • MAKITA
  • Band File, 1-1/8 x 21 In, 656-3280SFPM Band File,1-1/8 x 21 In,656-3280SFPM
  • Item # 1GUB9
  • Mfr. Model # 9031
  • Band File, Belt Size (In.) 1-1/8 x 21, 5.0 Amps @ 120V, Ball and Roller Bearings, 8 ft. 2 Conductor Cord,...More

Belt Sander,4 X 24,11 A,1640 SFPM
  • MAKITA
  • Belt Sander, 4 X 24,11 A, 1640 SFPM Belt Sander,4 X 24,11 A,1640 SFPM
  • Item # 3NLP4
  • Mfr. Model # 9403
  • Belt Sander, Belt Size 4 x 24 In, 1640 No Load SFPM, 11 Amps @ 120V, Ball/Needle Bearings, 16.4 ft 2...More

Sander Polisher,7 in.,0 to 3000,10.0V
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000,10.0V Sander Polisher,7 in.,0 to 3000,10.0V
  • Item # 36JA07
  • Mfr. Model # 9237CX3
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11,...More

Belt Sander, 4 x 24, 8.8 A
  • MAKITA
  • Belt Sander, 4 x 24, 8.8 A Belt Sander, 4 x 24, 8.8 A
  • Item # 14H002
  • Mfr. Model # 9404
  • Belt Sander, Belt Size (In.) 4 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

Planer, 4-3/8  In
  • MAKITA
  • Planer, 4-3/8 In Planer, 4-3/8 In
  • Item # 14U128
  • Mfr. Model # 1912B
  • Planer, 16000 Speed, 7.5 A Amps @ 120V, Cutting Width (In.) 4-3/8 In., Depth of Cut (In.) 1/16 In., No Load...More

7" or 9" Angle Grinder, 15 Amps
  • MAKITA
  • 7" or 9" Angle Grinder, 15 Amps 7" or 9" Angle Grinder, 15 Amps
  • Item # 14F108
  • Mfr. Model # GA7911
  • Angle Grinder, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8...More

Die Grinder,6.6A,Paddle,120V,2 in. dia.
  • MAKITA
  • Die Grinder, 6.6A, Paddle, 120V, 2 in. dia. Die Grinder,6.6A,Paddle,120V,2 in. dia.
  • Item # 38XU25
  • Mfr. Model # GD0801C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 5/8 In., Collet...More

Belt Sander, 3 x 21, 8.8 A
  • MAKITA
  • Belt Sander, 3 x 21, 8.8 A Belt Sander, 3 x 21, 8.8 A
  • Item # 14H004
  • Mfr. Model # 9903
  • Belt Sander, Belt Size (In.) 3 x 21 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

Belt Sander, 3 x 24 , 8.8 A
  • MAKITA
  • Belt Sander, 3 x 24 , 8.8 A Belt Sander, 3 x 24 , 8.8 A
  • Item # 14H005
  • Mfr. Model # 9920
  • Belt Sander, Belt Size (In.) 3 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

7" Angle Grinder, 15 Amps
  • MAKITA
  • 7" Angle Grinder, 15 Amps 7" Wheel Dia. Angle Grinder
  • Item # 14F103
  • Mfr. Model # GA7001L
  • Angle Grinder, Voltage 120, Wheel Dia. 7 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

Belt Sander, 3 x 24, 7.8 A
  • MAKITA
  • Belt Sander, 3 x 24, 7.8 A Belt Sander, 3 x 24, 7.8 A
  • Item # 14F052
  • Mfr. Model # 9924DB
  • Belt Sander, Belt Size (In.) 3 x 24 In., 1300 No Load SFPM, 7.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

Planer, 3-1/4 In, 7.5 A
  • MAKITA
  • Planer, 3-1/4 In, 7.5 A Planer, 3-1/4 In, 7.5 A
  • Item # 14F143
  • Mfr. Model # KP0810
  • Planer, 16000 Speed, 7.5 A Amps @ 120V, Cutting Width (In.) 3-1/4 In., Depth of Cut (In.) 5/32 In., No Load...More

Sander,Disc,7 In Pad
  • MAKITA
  • Sander, Disc, 7 In Pad Sander,Disc,7 In Pad
  • Item # 6RA91
  • Mfr. Model # GV7000C
  • Disc Sander, Pad Size 7 In., No Load RPM 2500 to 4700, Amps @ 120V 7.9, Orbits per Minute 2500 to 4700, Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More