Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Finishing Tools

16 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    R/A Polisher,7 In,RPM 600-3000,10 A,120V
    • MAKITA
    • R/A Polisher, 7 In, RPM 600-3000,10 A, 120VR/A Polisher,7 In,RPM 600-3000,10 A,120V
    • Item # 5GDX3
    • Mfr. Model # 9227C
    • Right Angle Polisher, Size (In.) 7, No Load RPM 600 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8,...More

    Sheet Finishing Sander, 1/2 In, 2.9 A
    • MAKITA
    • Sheet Finishing Sander, 1/2 In, 2.9 ASheet Finishing Sander, 1/2 In, 2.9 A
    • Item # 14F067
    • Mfr. Model # BO4900V
    • Finish Sander, Pad Size 1/2 Sheet, Amps @ 120V 2.9 A, Orbits per Minute 4000-10000, Type of Sandpaper 1/2 In....More

    Planer, 3-1/4 In, 7.5 A
    • MAKITA
    • Planer, 3-1/4 In, 7.5 APlaner, 3-1/4 In, 7.5 A
    • Item # 14F143
    • Mfr. Model # KP0810
    • Planer, 16000 Speed, 7.5 A Amps @ 120V, Cutting Width (In.) 3-1/4 In., Depth of Cut (In.) 5/32 In., No Load...More

    Planer Kit, 3-1/4 In, 6.5 A
    • MAKITA
    • Planer Kit, 3-1/4 In, 6.5 APlaner Kit, 3-1/4 In, 6.5 A
    • Item # 14F142
    • Mfr. Model # KP0800K
    • Planer, 17000 Speed, 6.5 A Amps @ 120V, Cutting Width (In.) 3-1/4 In., Depth of Cut (In.) 3/32 In., No Load...More

    Sander,Disc,7 In Pad
    • MAKITA
    • Sander, Disc, 7 In PadSander,Disc,7 In Pad
    • Item # 6RA91
    • Mfr. Model # GV7000C
    • Disc Sander, Pad Size 7 In., No Load RPM 2500 to 4700, Amps @ 120V 7.9, Orbits per Minute 2500 to 4700, Type...More

    Disc Sander, 7 In, 5.2 A
    • MAKITA
    • Disc Sander, 7 In, 5.2 ADisc Sander, 7 In, 5.2 A
    • Item # 14F043
    • Mfr. Model # 9218SB
    • Sander Polisher, Size (In.) 7 In., No Load RPM 4500, Amps @ 120V 5.2 A, Cord 8, Spindle Thread Size (In.) 5/8...More

    Var Speed Random Orbit Sander W/Bg,6 In
    • MAKITA
    • Var Speed Random Orbit Sander W/Bg, 6 InVar Speed Random Orbit Sander W/Bg,6 In
    • Item # 14F072
    • Mfr. Model # BO6030
    • Finish Sander, Pad Size 6, No Load RPM 4000 - 10000, Amps @ 120V 2.7, Orbits per Minute 4000-10000, Orbit...More

    Plate Biscuit Joiner
    • MAKITA
    • Plate Biscuit JoinerPlate Biscuit Joiner
    • Item # 14G990
    • Mfr. Model # PJ7000
    • Plate Joiner, Depth of Cut (In.) 25/32 In., 5.6 A Amps @ 120V, Tilting Angle (Deg.) 90, No Load RPM 11000,...More

    Corded Oscillating Tool Kit,120V,3A
    • MAKITA
    • Corded Oscillating Tool Kit, 120V, 3ACorded Oscillating Tool Kit,120V,3A
    • Item # 20UJ26
    • Mfr. Model # TM3010CX1
    • Corded Oscillating Tool Kit, 3.0 Amps, Voltage 120, Orbits per Minute 6000 to 20,000, Tool Length 10-3/4 In.,...More

    Angle Grinder,7 In,120V
    • MAKITA
    • Angle Grinder, 7 In, 120VAngle Grinder,7 In,120V
    • Item # 35YP44
    • Mfr. Model # 9566PCX1
    • Angle Grinder, Voltage 120, Wheel Dia. 7 In., No Load RPM 8500, 15 Amps, Spindle Thread Size 5/8-11 In.,...More

    Sander Polisher,Pad Size 7
    • MAKITA
    • Sander Polisher, Pad Size 7Sander Polisher,Pad Size 7
    • Item # 14F176
    • Mfr. Model # PV7001C
    • Sander Polisher, Pad Size 7, No Load RPM 600 - 2000, Amps @ 120V 7.9, Type of Sandpaper Hook and Loop,...More

    Plate Biscuit Joiner,Bare Tool,18V
    • MAKITA
    • Plate Biscuit Joiner, Bare Tool, 18VPlate Biscuit Joiner,Bare Tool,18V
    • Item # 22UT88
    • Mfr. Model # LXJP02Z
    • Biscuit Plate Joiner, Depth of Cut (In.) 3/4, HP 1-1/4, 5.6A/hr. Amps @ 120V, No Load RPM 6500, 300, Bearings...More

    Results per page: 16 | 32 | 48