Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Finishing Tools

11 Results Found that Include 20 Products

Results per page: 16 | 32 | 48
    Die Grinder,1 1/2 Wheel Cap,25,000 RPM
    • MAKITA
    • Die Grinder, 1 1/2 Wheel Cap, 25,000 RPMDie Grinder,1 1/2 Wheel Cap,25,000 RPM
    • Item # 3NLP3
    • Mfr. Model # GD0601
    • Die Grinder, 3.5 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Collet Capacity 1/4 In., Straight...More

    Disc Sander,5 In,4500 RPM,120 V,3.9 A
    • MAKITA
    • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 ADisc Sander,5 In,4500 RPM,120 V,3.9 A
    • Item # 2VMV8
    • Mfr. Model # GV5010
    • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

    Random Orbit Sander, 5 In
    • MAKITA
    • Random Orbit Sander, 5 InRandom Orbit Sander, 5 In
    • Item # 14F068
    • Mfr. Model # BO5030
    • Finish Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8 In.,...More

    Die Grinder, 1/4 In, 3.5 A
    • MAKITA
    • Die Grinder, 1/4 In, 3.5 ADie Grinder, 1/4 In, 3.5 A
    • Item # 14F111
    • Mfr. Model # GD0600
    • Die Grinder, Die, Free Speed (RPM) 25000, 1/4 In. Collet, Ball Bearing Type, Variable Speed No, Length (In.)...More

    Angle Grinder,6 In.,No Load RPM 11000
    • MAKITA
    • Angle Grinder, 6 In., No Load RPM 110006" Wheel Dia. Angle Grinder
    • Item # 14F101
    • Mfr. Model # GA6010Z
    • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 11,000, 10.5 Amps, Spindle Thread Size 5/8 In.-11,...More

    Angle Grinder,7 In.,No Load RPM 6000
    • MAKITA
    • Angle Grinder, 7 In., No Load RPM 60007" Wheel Dia. Angle Grinder
    • Item # 14F106
    • Mfr. Model # GA7021
    • Angle Grinder, Voltage 120, Wheel Dia. 7 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

    Dustless Grinder Guard, 4-1/2 In
    Variable Speed Random Orbit Sander, 5 In
    • MAKITA
    • Variable Speed Random Orbit Sander, 5 InVariable Speed Random Orbit Sander, 5 In
    • Item # 14F070
    • Mfr. Model # BO5031K
    • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

    Var/Speed Random Orbit/Sanr W/Hdl, 5 In
    • MAKITA
    • Var/Speed Random Orbit/Sanr W/Hdl, 5 InVar/Speed Random Orbit/Sanr W/Hdl, 5 In
    • Item # 14F071
    • Mfr. Model # BO5041K
    • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Orbits per Minute 4000-12000, Orbit Dia. 1/8 In., Type of...More

    Results per page: 16 | 32 | 48