Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Finishing Tools

7 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Belt/Disc Sander,10 In Disc,6 x 48 Belt
    • JET
    • Belt/Disc Sander, 10 In Disc, 6 x 48 BeltBelt/Disc Sander,10 In Disc,6 x 48 Belt
    • Item # 3WRP6
    • Mfr. Model # J-4210K
    • Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

    Jointer Kit,1 HP,1/2 In
    • JET
    • Jointer Kit, 1 HP, 1/2 InJointer Kit,1 HP,1/2 In
    • Item # 42W884
    • Mfr. Model # JJ-6CSDX
    • Jointer Kit, Jointing Capacity (In.) 6, Rabbeting Capacity (In.) 1/2, Depth of Cut (In.) 1/2, HP 1, Hz 60,...More

    Belt Sander,3/4 HP,115V,12A
    • JET
    • Belt Sander, 3/4 HP, 115V, 12ABelt Sander,3/4 HP,115V,12A
    • Item # 25CH40
    • Mfr. Model # JSG-96CS
    • Belt Sander, 3/4 HP, Voltage 115, 12 Amps AC, Disc Dia. (In.) 9, Disc Speed (RPM) 1725, Belt Size (In.) 6 x...More

    Drum Sander,11A,104 lb.
    • JET
    • Drum Sander, 11A, 104 lb.Drum Sander,11A,104 lb.
    • Item # 25CH41
    • Mfr. Model # 10-20 PLUS
    • Drum Sander, 0 to 12 No Load SFPM, 11 Amps @ 120V, Ball Bearings, Convenient Lever Belt Release Type,...More

    Belt/Disc Sander,3/4 HP,6x48 Belt
    • JET
    • Belt/Disc Sander, 3/4 HP, 6x48 BeltBelt/Disc Sander,3/4 HP,6x48 Belt
    • Item # 42W970
    • Mfr. Model # JSG-96
    • Belt/Disc Sander, 3/4 HP, Voltage 115, 11 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 1725,...More

    Arbor Press,5 Tons
    • JET
    • Arbor Press, 5 TonsArbor Press,5 Tons
    • Item # 42W947
    • Mfr. Model # AP-5
    • Arbor Press, Force in Tons 5, Swing (In.) 17, Max. Work Height (In.) 18-1/6, Ram Dimensions (In.) 2 x 27-1/2,...More

    Shear/Brake/Roll,20 Ga.
    • JET
    • Shear/Brake/Roll, 20 Ga.Shear/Brake/Roll,20 Ga.
    • Item # 42W892
    • Mfr. Model # SBR-30M
    • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

    Results per page: 16 | 32 | 48