Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cutter,Carbide,1/8 In
MANDREL
Electric Engraver,3600 to 7200 SPM
  • DAYTON
  • Electric Engraver, 3600 to 7200 SPM Electric Engraver,3600 to 7200 SPM
  • Item # 12T034
  • Mfr. Model # 12T034
  • Engraver, Strokes per Minute 3600 and 7200, 2 Speed Switch, Engraves Most Surfaces, Dial Yes, Yes Soft Grip,...More

Collet Nut Set,1/8,3/32,1/16,1/32,5 Pc
Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
  • PORTER CABLE
  • Belt Sander Kit, 2 1/2x14 In, SFPM 800,5A Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
  • Item # 1LPP8
  • Mfr. Model # 371K
  • Belt Sander Kit, Belt Size 2 1/2 X 14 In, No Load SFPM 800, 5 Amps @ 120V, Ball & Roller Bearings, Cord 8 Ft...More

Sander,Random Orbital,5 In,PSA 8 Hole
  • DEWALT
  • Sander, Random Orbital, 5 In, PSA 8 Hole Sander,Random Orbital,5 In,PSA 8 Hole
  • Item # 4ZA15
  • Mfr. Model # D26450
  • Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit...More

Chuck,Multipro
Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
  • WEILER
  • Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia. Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
  • Item # 2FX91
  • Mfr. Model # 06490
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 1 In., Wire Dia. 0.0118...More

EZ Lock Sanding Mandrel
Abrasive Brush,EZ Lock,36 Grit
Carbide Flush Cut Blade,1-1/4 In.
  • DREMEL
  • Carbide Flush Cut Blade, 1-1/4 In. Carbide Flush Cut Blade,1-1/4 In.
  • Item # 22DL20
  • Mfr. Model # MM485
  • Universal Carbide Flush Cut Blade, Material Carbide Grit, Size 1-1/4 In., Overall Length 0.53 In.,...More

Combination Shear, Brake And Roll, 40 In
  • DAYTON
  • Combination Shear, Brake And Roll, 40 In Combination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

Slip Roll Bench, 24 x 20 In
Rotary Drum Rasp,1-1/4 In.,1 pcs.
  • EAZYPOWER
  • Rotary Drum Rasp, 1-1/4 In., 1 pcs. Rotary Drum Rasp,1-1/4 In.,1 pcs.
  • Item # 29UH95
  • Mfr. Model # 30088
  • Rotary Drum Rasp, Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic, Dia. (In.) 1-1/4, Overall...More

Flexible Scraper Blade,1-1/16 In. W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More