Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wire Brush,Carbon Steel,3/4 in.
Silicon Carbide Grind Wheel,PK2
Mandrel Kit,6 Pcs
  • DREMEL
  • Mandrel Kit, 6 Pcs Mandrel Kit,6 Pcs
  • Item # 1PKX3
  • Mfr. Model # EZ406-02
  • EZ Lock Mandrel Starter Kit, Dia. 1 1/2 In., Overall Length 1 1/2 In., Max. Cutting Dia. 1/2 In., Thickness...More

Wheel,Cut Off,Pk36
Quick Change Rotary Tool Kit,40 Pcs
  • DREMEL
  • Quick Change Rotary Tool Kit, 40 Pcs Quick Change Rotary Tool Kit,40 Pcs
  • Item # 40L105
  • Mfr. Model # 4200-6/40
  • Quick Change Rotary Tool Kit, 5000 to 35000 No Load RPM1.6 Amps @ 120VBall Bearings BearingsEZ Change...More

EZ Lock Cut Off Wheel Kit,11 Pc
Planer Kit,1600 Speed,5.5A
  • SKIL
  • Planer Kit, 1600 Speed, 5.5A Planer Kit,1600 Speed,5.5A
  • Item # 19M483
  • Mfr. Model # 1560
  • Planner Kit,1600 Speed,5.5 Amps,Cutting Width (In.) 3-1/4,Depth of Cut (In.) 5/64,No Load RPM...More

Rotary Tool,Control Grip,0.8 lb.
E Z Lock Cut Off Wheel,1 1/2 In Dia,PK5
Structured Cutter,1/4 Dia
Abrasive Brush,EZ Lock,220 Grit
Cordless Rotary Tool Kit, 8.0 V,22 Pcs
EZ Lock Abrasive Buffs,1 In D,7/64T,PK2
  • DREMEL
  • EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 EZ Lock Abrasive Buffs,1 In D,7/64T,PK2
  • Item # 1PKY2
  • Mfr. Model # 512E
  • EZ Lock Fine Abrasive Buffs, Dia. 1 In., Thickness 7/64 In., Requires 1PKX8, Material Abrasive Coated Steel,...More

Drive,Right Angle
Universal Bender
  • DAYTON
  • Universal Bender Universal Bender
  • Item # 45J335
  • Mfr. Model # 45J335
  • Universal Bender, Capacity of Mild Steel (Gauge) 20mm Round Bar; 18mm Square Bar; 70x10mm Flatbar, Cast...More

Belt & Disc Sander,3/4 HP,120 V
  • DAYTON
  • Belt & Disc Sander, 3/4 HP, 120 V Belt & Disc Sander,3/4 HP,120 V
  • Item # 15E316
  • Mfr. Model # M90690
  • Belt and Disc Sander, 3/4 HP, Voltage 120, 8.0 Amps AC, Single Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed...More

Stem Wire Wheel Brush, Encapsulated Wire, 2" Brush Dia
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More