Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Finishing Tools

14 Results Found that Include 14 Products 

Results per page: 16 | 32 | 48
    Rotary Tool Kit,35,000 RPM,7 Pc
    • DREMEL
    • Rotary Tool Kit, 35,000 RPM, 7 PcRotary Tool Kit,35,000 RPM,7 Pc
    • Item # 5EEU4
    • Mfr. Model # 100-N/7
    • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

    Belt Sander,4 X 24,11 A,1640 SFPM
    • MAKITA
    • Belt Sander, 4 X 24,11 A, 1640 SFPMBelt Sander,4 X 24,11 A,1640 SFPM
    • Item # 3NLP4
    • Mfr. Model # 9403
    • Belt Sander, Belt Size 4 x 24 In, 1640 No Load SFPM, 11 Amps @ 120V, Ball/Needle Bearings, 16.4 ft 2...More

    Random Orbit Palm Sander,5 In
    • MILWAUKEE
    • Random Orbit Palm Sander, 5 InRandom Orbit Palm Sander,5 In
    • Item # 38D242
    • Mfr. Model # 6021-21
    • Random Orbit Sander, Pad Size 5 In.Amps @ 120V 3.0, Orbits per Minute 7000 to 12000, Orbit Dia. 3/32 In.,...More

    Drive,Right Angle
    Belt Sander,6.0 A,3 x 18 In
    • SKIL
    • Belt Sander, 6.0 A, 3 x 18 InBelt Sander,6.0 A,3 x 18 In
    • Item # 19M482
    • Mfr. Model # 7510-01
    • Belt Sander, Belt Size (In.) 3 x 18 In., 1050 No Load SFPM, 6 Amps @ 120V, 6 In. Cord, Lever Release Type,...More

    Band File,5.5 A
    • MILWAUKEE
    • Band File, 5.5 ABand File,5.5 A
    • Item # 3LJ30
    • Mfr. Model # 6101-6
    • Band File, Belt Size 1/2 x 18 In., 5.5 Amps @ 120V, Cord 8 ft., Bearings Ball and Roller, Features 1-1/5 In....More

    Angle Grinder,6 In.,No Load RPM 9000
    • MILWAUKEE
    • Angle Grinder, 6 In., No Load RPM 90006" Wheel Dia. Angle Grinder
    • Item # 6MRT5
    • Mfr. Model # 6161-31
    • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9000, 13 Amps, Spindle Thread Size 5/8 In.-11,...More

    Planer Kit,120 V,3-1/4 In
    • SKIL
    • Planer Kit, 120 V, 3-1/4 InPlaner Kit,120 V,3-1/4 In
    • Item # 19M483
    • Mfr. Model # 1560
    • Planner Kit, 1600 Speed, 5.5 Amps @ 120V, Cutting Width (In.) 3-1/4, Depth of Cut (In.) 5/64, No Load RPM...More

    Plunge Cut Blade,Bimetal,PK 3
    • BOSCH
    • Plunge Cut Blade, Bimetal, PK 3Plunge Cut Blade,Bimetal,PK 3
    • Item # 22DL35
    • Mfr. Model # OSC118F-3
    • Plunge Cut Blade, Material Bimetal, Size 1-1/8 In, Overall Length 1.062 In, Application Wood and Metal, For...More

    Sheet Palm Sander,2.0A
    • SKIL
    • Sheet Palm Sander, 2.0ASheet Palm Sander,2.0A
    • Item # 19M493
    • Mfr. Model # 7292-02
    • Sheet Palm Sander, 14,000 Speed, 2.0 Amps @ 120V, No Load RPM 14,000, Overall Depth (In.) 8.89, Overall...More

    Plunge Blade,1-1/8 In.,PK 5
    • BOSCH
    • Plunge Blade, 1-1/8 In., PK 5Plunge Blade,1-1/8 In.,PK 5
    • Item # 11M655
    • Mfr. Model # OSC118F-5
    • Plunge Blade, Material Bi-Metal , Size 1-1/8 In., Application Wood Floors or Metal , For Use With Mfr. No....More

    Tuckpoint Grinder,5",No Load RPM 11,000
    • BOSCH
    • Tuckpoint Grinder, 5", No Load RPM 11,000Tuckpoint Grinder,5",No Load RPM 11,000
    • Item # 4LE45
    • Mfr. Model # 1775E
    • Tuckpoint Grinder, Surface Size 5 In., No Load RPM 11,000, Amps @ 120V 8.5, Spindle Thread Size 5/8 In.-11,...More

    Plunge Blade,1-1/8 In
    • BOSCH
    • Plunge Blade, 1-1/8 InPlunge Blade,1-1/8 In
    • Item # 11M654
    • Mfr. Model # OSC118F
    • Plunge Blade, Material Bi-Metal , Size 1-1/8 In.Application Wood Floors or Metal Nails and Staples, For Use...More

    Angle Grinder,5 In.
    • BOSCH
    • Angle Grinder, 5 In.5" Wheel Dia. Angle Grinder
    • Item # 21TY36
    • Mfr. Model # AG50-11VS
    • Angle Grinder, Voltage 120, Wheel Dia. 5 In., No Load RPM 2800 to 11,500, 11 Amps, Spindle Thread Size 5/8...More

    Results per page: 16 | 32 | 48