Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

32 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Engraver,Electric
    • DREMEL
    • Engraver, ElectricEngraver,Electric
    • Item # 3XA70
    • Mfr. Model # 290-05
    • Engraver Electric Engraver, 7200 Strokes Per Minute, 0.2 Amps@120VAC,Tool Length 7 Inches, Tool Weight 0.85...More

    EZ Lock Abrasive Buffs,1 In D,7/64T,PK2
    • DREMEL
    • EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2EZ Lock Abrasive Buffs,1 In D,7/64T,PK2
    • Item # 1PKY1
    • Mfr. Model # 511E
    • EZ Lock Abrasive Buffs, Dia. 1 In., Thickness 7/64 In., Requires 1PKX8, Material Abrasive Coated Steel, For...More

    Cordless Rotary Tool Kit,12 V,30 Pcs
    • DREMEL
    • Cordless Rotary Tool Kit, 12 V, 30 PcsCordless Rotary Tool Kit,12 V,30 Pcs
    • Item # 34E359
    • Mfr. Model # 8220-1/28"
    • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, The Ability To Use All...More

    Rotary Tool Kit,5000-35,000 RPM,50 Pc
    • DREMEL
    • Rotary Tool Kit, 5000-35,000 RPM, 50 PcRotary Tool Kit,5000-35,000 RPM,50 Pc
    • Item # 5EEU8
    • Mfr. Model # 4000-6/50
    • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

    Arbor Wire Wheel Brush Crimped Wire, 7" Brush Dia.
    Abrasive Brush,EZ Lock,120 Grit
    Rotary Tool Kit,15000/35,000 RPM,21 Pc
    • DREMEL
    • Rotary Tool Kit, 15000/35,000 RPM, 21 PcRotary Tool Kit,15000/35,000 RPM,21 Pc
    • Item # 5EEU5
    • Mfr. Model # 200-1/21
    • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

    Random Orbit Sander, Wheel Dia. 5 In.
    • SKIL
    • Random Orbit Sander, Wheel Dia. 5 In.Random Orbit Sander, Wheel Dia. 5 In.
    • Item # 19M494
    • Mfr. Model # 7492-02
    • Random Orbit Sander,Wheel Dia. 5 In.,No Load RPM 12,500,Amps @ 120V 2.8,Tool Length 10 In.,Tool Weight 3.2...More

    4-1/2" Angle Grinder 6 Amps
    • SKIL
    • 4-1/2" Angle Grinder 6 Amps4-1/2" Wheel Dia. Angle Grinder
    • Item # 19M497
    • Mfr. Model # 9295-01
    • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11000, 6 Amps, Spindle Thread Size 5/8 In.-11,...More

    Oscillating MultiTool,2.5 Amps
    • BOSCH
    • Oscillating MultiTool, 2.5 AmpsOscillating MultiTool,2.5 Amps
    • Item # 21TY27
    • Mfr. Model # MX25EC-21
    • Oscillating MultiTool, 2.5 Amps, Voltage 120, Orbits per Minute 8000-20,000, Tool Length 12.65, Tool Weight...More

    Oscillating MultiTool,3 Amps
    • BOSCH
    • Oscillating MultiTool, 3 AmpsOscillating MultiTool,3 Amps
    • Item # 21TY28
    • Mfr. Model # MX30EC-21
    • Oscillating MultiTool, 3 Amps, Voltage 120, Orbits per Minute 8,000-20,000, Tool Length 12.75, Tool Weight...More

    Cutting Weel,1Pc,4 In.
    • DREMEL
    • Cutting Weel, 1Pc, 4 In.Cutting Weel,1Pc,4 In.
    • Item # 31MK38
    • Mfr. Model # 506CU
    • Cutting Wheel, Metal cutting, Dia. (In.) 7/8, Overall Length (In.) 4, For Use With Dremel Products, Requires...More

    7" Angle Grinder 15 Amps
    • BOSCH
    • 7" Angle Grinder 15 Amps7" Wheel Dia. Angle Grinder
    • Item # 1PKW1
    • Mfr. Model # 1873-8
    • Angle Grinder, Voltage 120, Wheel Dia. 7 In., No Load RPM 8500, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

    Shaft,Flex
    Rotary Tool, 120 V, 1.2 A
    • DREMEL
    • Rotary Tool, 120 V, 1.2 ARotary Tool, 120 V, 1.2 A
    • Item # 14H446
    • Mfr. Model # 3000-1/24
    • Rotary Tool, 5000 to 32000 No Load RPM, 5000 to 32000 Speed, 1.2 A/hr. Amps @ 120V, Includes 6 ft. Cord,...More

    Random Orbit Electric Sander Kit,120 V
    • BOSCH
    • Random Orbit Electric Sander Kit, 120 VRandom Orbit Electric Sander Kit,120 V
    • Item # 19L476
    • Mfr. Model # ROS20VSK
    • Electric Sanders, Pad Size 5, No Load RPM 7500 - 12000, Amps @ 120V 2.5, Orbits per Minute 7500 to 12000,...More

    EZ Lock Cut Off Wheel,1Pc
    • DREMEL
    • EZ Lock Cut Off Wheel, 1PcEZ Lock Cut Off Wheel,1Pc
    • Item # 31MK39
    • Mfr. Model # EZ506CU
    • EZ Lock Cut Off Wheel, Metal Cutting, Dia. (In.) 1-1/2, For Use With Dremel Products, Requires 3DRN5 EZ Lock...More

    Cutting/ShapingWheel,1 1/4 In,1/8 Shaft
    Sheet Palm Sander, 1/4 In
    • MILWAUKEE
    • Sheet Palm Sander, 1/4 InSheet Palm Sander, 1/4 In
    • Item # 38D241
    • Mfr. Model # 6020-21
    • Sander, Pad Size 4-1/4 x 4 In.Amps @ 120V 3.0, Orbits per Minute 14000, Orbit Dia. 1/16 In., Type of...More

    Oscillating Accessories Set
    • BOSCH
    • Oscillating Accessories SetOscillating Accessories Set
    • Item # 11M672
    • Mfr. Model # OSCS23
    • Accessories Set, Application Accessory Kit Delivers a Variety of Applications, For Use With Mfr. No. PS50-2A,...More

    Belt Sander, 3 in. x 21 in., 9A
    • HITACHI
    • Belt Sander, 3 in. x 21 in., 9ABelt Sander, 3 in. x 21 in., 9A
    • Item # 19TA21
    • Mfr. Model # SB8V2
    • Belt Sander, Belt Size (In.) 3 x 21, 820 to 1475 No Load SFPM, 9 Amps @ 120V, Lever Release Type, 9.0A, 1020W...More

    Plunge Cut Blade,Bimetal,1-1/4 In.,PK3
    • BOSCH
    • Plunge Cut Blade, Bimetal, 1-1/4 In., PK3Plunge Cut Blade,Bimetal,1-1/4 In.,PK3
    • Item # 22DL30
    • Mfr. Model # OSC114F-3
    • Plunge Cut Blade, Material Bimetal, Size 1-1/4 In., Overall Length 0.75 In., Application Wood and Metal, For...More

    Plunge Cut Blade,Carbide,1-1/4 In.
    • BOSCH
    • Plunge Cut Blade, Carbide, 1-1/4 In.Plunge Cut Blade,Carbide,1-1/4 In.
    • Item # 22DL33
    • Mfr. Model # OSC114C
    • Plunge Cut Blade, Material Carbide Grit, Size 1-1/4 In., Overall Length 0.62 In., Application Wood and Metal,...More

    Plunge Cut Blade,Bimetal,2-1/2 In.,PK10
    Plunge Cut Blade,Bimetal,1-1/4 In.
    • BOSCH
    • Plunge Cut Blade, Bimetal, 1-1/4 In.Plunge Cut Blade,Bimetal,1-1/4 In.
    • Item # 22DL29
    • Mfr. Model # OSC114F
    • Plunge Cut Blade, Material Bimetal, Size 1-1/4 In., Overall Length 0.51 In., Application Wood and Metal, For...More

    Hand Grinder Dust Guard,4-1/2 In
    • BOSCH
    • Hand Grinder Dust Guard, 4-1/2 InHand Grinder Dust Guard,4-1/2 In
    • Item # 21TP14
    • Mfr. Model # 18SG-5E
    • Hand Grinder Dust Guard, Size (In.) 4-1/2, Guard Type Surface GrindingDia. (In.) 4, 4-1/2, 5, For Use With...More

    Finish Sander,3.4A,Soft Grip,3/32 in.dia
    • BOSCH
    • Finish Sander, 3.4A, Soft Grip, 3/32 in.diaFinish Sander,3.4A,Soft Grip,3/32 in.dia
    • Item # 30RW70
    • Mfr. Model # OS50VC
    • Finish Sander, Pad Size 4-1/2 In. x 9 In., No Load RPM 8000 to 11,000, Amps @ 120V 3.4, Orbits per Minute...More

    Sander Polisher,7 In,11V,0 to 3400 RPM
    • HITACHI
    • Sander Polisher, 7 In, 11V, 0 to 3400 RPMSander Polisher,7 In,11V,0 to 3400 RPM
    • Item # 19TA23
    • Mfr. Model # SP18VA(H)
    • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3400, Amps @ 120V 11.0, Spindle Thread Size (In.) 5/8-11,...More

    4-1/2" Angle Grinder 5 Amps
    • HITACHI
    • 4-1/2" Angle Grinder 5 Amps4-1/2" Wheel Dia. Angle Grinder
    • Item # 19TA31
    • Mfr. Model # G12SS
    • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 5 Amps, Spindle Thread Size 5/8 In.-11,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More