Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Finishing Tools

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Disc Sander,12 In.,1-1/2 HP,120/240 V
    • DAYTON
    • Disc Sander, 12 In., 1-1/2 HP, 120/240 VDisc Sander,12 In.,1-1/2 HP,120/240 V
    • Item # 49G992
    • Mfr. Model # 49G992
    • Disc Sander, 1-1/2 HP, Voltage 120/240, 14/7 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

    Oscillating Edge Sander,1-1/2 HP,115V
    • JET
    • Oscillating Edge Sander, 1-1/2 HP, 115VOscillating Edge Sander,1-1/2 HP,115V
    • Item # 42W971
    • Mfr. Model # OES-80CS
    • Oscillating Edge Sander, 1-1/2 HP, Voltage 115, 18/9 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 6 x 89, Belt...More

    Slip Roll, 50 In, 16 Ga.
    • DAYTON
    • Slip Roll, 50 In, 16 Ga.Slip Roll, 50 In, 16 Ga.
    • Item # 13W883
    • Mfr. Model # 13W883
    • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 Ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 1.5,...More

    Foot Shear,16 Ga, 37 In
    • DAYTON
    • Foot Shear, 16 Ga, 37 InFoot Shear,16 Ga, 37 In
    • Item # 13W872
    • Mfr. Model # 13W872
    • Foot Shear, Length of Cut (In.) 40, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 40, Cutting Flat...More

    Bandfile Kit,1/4 to 3/4 W x 18 L In
    • METABO
    • Bandfile Kit, 1/4 to 3/4 W x 18 L InBandfile Kit,1/4 to 3/4 W x 18 L In
    • Item # 38D174
    • Mfr. Model # 602134620
    • Bandfile Kit, Belt Size (In.) 1/4 to 3/4 W x 18 L, 750 to 1770 No Load SFPM, 8.5 Amps @ 120V, Double Sealed...More

    Crimping/Beading Machine,24 ga,1-3/4 in
    • ROPER WHITNEY
    • Crimping/Beading Machine, 24 ga, 1-3/4 inCrimping/Beading Machine,24 ga,1-3/4 in
    • Item # 22JL02
    • Mfr. Model # 0581
    • Rotary Crimping/Beading Machine, Manual, Max. Capacity 24 ga., Shaft Center to Center (In.) 1-3/4, Function...More

    Deburring Machine,2 HP,440V
    • SLUGGER
    • Deburring Machine, 2 HP, 440VDeburring Machine,2 HP,440V
    • Item # 20RR53
    • Mfr. Model # GXE
    • Deburring Machine, Steel and Stainless Steel, 2 HP, Voltage 440, 3 Phase, 50/60 Hz, 1800 Strokes per Minute,...More

    Caulking and Sealant Cutter Kit,11in
    • FEIN
    • Caulking and Sealant Cutter Kit, 11inCaulking and Sealant Cutter Kit,11in
    • Item # 20GY25
    • Mfr. Model # FSC 2.0 Q
    • Caulking and Sealant Cutter Kit, Overall Length 11 In., Application For Cutting Caulking In Buildings,...More

    Deburring Machine,2 HP,220V
    • SLUGGER
    • Deburring Machine, 2 HP, 220VDeburring Machine,2 HP,220V
    • Item # 20RR52
    • Mfr. Model # GXE 2V
    • Deburring Machine, Steel and Stainless Steel, 2 HP, Voltage 220, 3 Phase, 50/60 Hz, 1800 Strokes per Minute,...More

    Hand Shear,7 in. L,Mild Steel,12 ga.
    • BRAMLEY
    • Hand Shear, 7 in. L, Mild Steel, 12 ga.Hand Shear,7 in. L,Mild Steel,12 ga.
    • Item # 49U758
    • Mfr. Model # HS5
    • Hand Shear, Length of Cut (In.) 7, Capacity of Mild Steel (Gauge) 12, Length of Blade (In.) 8, Cutting Flat...More

    Jointer,Cast Iron,1 HP,60 Hz
    • POWERMATIC
    • Jointer, Cast Iron, 1 HP, 60 HzJointer,Cast Iron,1 HP,60 Hz
    • Item # 36VE15
    • Mfr. Model # 54A
    • Jointer, Jointing Capacity (In.) 6, Rabbeting Capacity (In.) 1/2, Depth of Cut (In.) 1/2, HP 1, 6.5 Amps @...More

    Box and Pan Brake,16 Ga.
    • JET
    • Box and Pan Brake, 16 Ga.Box and Pan Brake,16 Ga.
    • Item # 42W886
    • Mfr. Model # BP-1648H
    • Box and Pan Brake, Bending Length (In.) 48Rolls -, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 5 at...More

    Planer/Molder Combo,1-1/2 HP,15 A
    • JET
    • Planer/Molder Combo, 1-1/2 HP, 15 APlaner/Molder Combo,1-1/2 HP,15 A
    • Item # 42W896
    • Mfr. Model # JPM-13CS
    • Planer/Molder Combo,4500 rpm Speed,Motor HP 1-1/2,15 Amps,Cutting Width (In.) 13,Cutting Thickness (In.)...More

    Open Stand Drum Sander,1-1/2 HP,115 V
    • JET
    • Open Stand Drum Sander, 1-1/2 HP, 115 VOpen Stand Drum Sander,1-1/2 HP,115 V
    • Item # 42W761
    • Mfr. Model # 16-32 PLUS
    • Open Stand Drum Sander1-1/2 HP, Voltage 1151 PhaseDrum Dia. (In.) 5, Belt Size (In.) -, Belt SFPM -Dust...More

    Disc Sander,2HP,220V,15A
    • BAILEIGH INDUSTRIAL
    • Disc Sander, 2HP, 220V, 15ADisc Sander,2HP,220V,15A
    • Item # 31XU84
    • Mfr. Model # DG-500
    • Disc Sander, 2 HP, Voltage 220, 15 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 20, Disc Speed (RPM) 1100, Belt...More

    Box and Pan Brake
    • BAILEIGH INDUSTRIAL
    • Box and Pan BrakeBox and Pan Brake
    • Item # 31XT96
    • Mfr. Model # BB-4816E
    • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/4,...More

    Slip Roll,22 ga.,36In W
    • BAILEIGH INDUSTRIAL
    • Slip Roll, 22 ga., 36In WSlip Roll,22 ga.,36In W
    • Item # 31XV92
    • Mfr. Model # SR-3622M
    • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 3,...More

    Metal Forming Machine
    Electric Bead Roller, 36 In
    • BAILEIGH INDUSTRIAL
    • Electric Bead Roller, 36 InElectric Bead Roller, 36 In
    • Item # 18F321
    • Mfr. Model # BR-18E-36
    • Tube Bender Accessory, Capacity of Mild Steel (Gauge) 18 ga., Steel, Die Spoiler Roll, 36 In. Electric Bead...More

    Belt/Disc Sander,1-1/2HP,110V,20A
    • BAILEIGH INDUSTRIAL
    • Belt/Disc Sander, 1-1/2HP, 110V, 20ABelt/Disc Sander,1-1/2HP,110V,20A
    • Item # 31XU82
    • Mfr. Model # DBG-106
    • Belt/Disc Sander, 1-1/2 HP, Voltage 110, 20 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

    Long Bed Jointer,1-1/2 HP,60 Hz
    • BAILEIGH INDUSTRIAL
    • Long Bed Jointer, 1-1/2 HP, 60 HzLong Bed Jointer,1-1/2 HP,60 Hz
    • Item # 36HZ66
    • Mfr. Model # IJ-666
    • Long Bed Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/8,HP...More

    Wood Spindle Shaper,220V,2 HP,23 in. W
    • BAILEIGH INDUSTRIAL
    • Wood Spindle Shaper, 220V, 2 HP, 23 in. WWood Spindle Shaper,220V,2 HP,23 in. W
    • Item # 36HZ73
    • Mfr. Model # SS-2421
    • Wood Spindle Shaper, Voltage 220, 1 Phase, Spindle Dia. 1/2 In., 3/4 In., No Load RPM 0 to 7000, Table Size...More

    Belt Sander,1-1/2 HP,220V,3600 Belt SFPM
    • BAILEIGH INDUSTRIAL
    • Belt Sander, 1-1/2 HP, 220V, 3600 Belt SFPMBelt Sander,1-1/2 HP,220V,3600 Belt SFPM
    • Item # 36HZ77
    • Mfr. Model # ES-6100
    • Belt Sander, 1-1/2 HP, Voltage 220, 10 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 6 x 100, Belt SFPM 3600,...More

    Belt Grinder,4HP,230V,13A,3x79
    • OPTIMUM
    • Belt Grinder, 4HP, 230V, 13A, 3x79Belt Grinder,4HP,230V,13A,3x79
    • Item # 5PHE1
    • Mfr. Model # BSM75
    • Belt Grinder, 4 HP, Voltage 230, 13 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) NA, Disc Speed (RPM) NA, Belt...More

    Angle Iron Bender,2 x 2 x 1/4 in
    Throatless Bench Shear,5 in Cut,12 ga
    • ROPER WHITNEY
    • Throatless Bench Shear, 5 in Cut, 12 gaThroatless Bench Shear,5 in Cut,12 ga
    • Item # 22JL16
    • Mfr. Model # 38
    • Throatless Bench Shear, Length of Cut (In.) 5, Capacity of Mild Steel (Gauge) 12, Length of Blade (In.) 5,...More

    Arbor Press,10 Ton,Steel
    • ENERPAC
    • Arbor Press, 10 Ton, SteelArbor Press,10 Ton,Steel
    • Item # 4YDT3
    • Mfr. Model # A310
    • Arbor Press, Frame Capacity 10 Tons, Frame Type Machined Steel, Arbor Design, Total Height 16.31 In, Total...More

    Combo Rotary Machine,24 ga,2 in Center
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More