Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

91 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 10 In Disc, 6 x 48 Belt Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • Item # 3WRP6
  • Mfr. Model # 414550B
  • Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

Combination Shear, Brake And Roll, 40 In
  • DAYTON
  • Combination Shear, Brake And Roll, 40 In Combination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

Brake, Bench, 48-1/4 In
  • DAYTON
  • Brake, Bench, 48-1/4 In Brake, Bench, 48-1/4 In
  • Item # 13W876
  • Mfr. Model # 13W876
  • Brake Bench, Bending Length (In.) 48-1/4, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2,3,4, Max....More

Disc Sander,10 In.,1 HP,120/240 V
  • DAYTON
  • Disc Sander, 10 In., 1 HP, 120/240 V Disc Sander,10 In.,1 HP,120/240 V
  • Item # 49G991
  • Mfr. Model # 49G991
  • Disc Sander, 1 HP, Voltage 120/240, 13.4/6.7 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

Press,Arbor,3 Ton
  • DAYTON
  • Press, Arbor, 3 Ton Press,Arbor,3 Ton
  • Item # 1UH14
  • Mfr. Model # 1UH14
  • Ratcheting Arbor Press, Swing (In.) 13-1/4 In., Table Work Surface (In.) 8 1/2 x 10 In., Anvil Dia. Work Area...More

Pipe Surface Polisher Kit,10.0 A, In
  • METABO
  • Pipe Surface Polisher Kit, 10.0 A, In Pipe Surface Polisher Kit,10.0 A, In
  • Item # 36H087
  • Mfr. Model # RBE12-180
  • Pipe Surface Polisher Kit, No Load RPM 521 to 1673 ft./min, Amps @ 120V 10.0, Cord 108 In., Features Variable...More

Drum Sander,11 Amps,104 lb.
Arbor Press,3 Tons
  • DAKE CORPORATION
  • Arbor Press, 3 Tons Arbor Press,3 Tons
  • Item # 40F020
  • Mfr. Model # 902001
  • Arbor Press, Force in Tons 3, Force Range (Lbs.) 0 to 6000, Swing (In.) 7, Table Work Surface (In.) 5..5x...More

6" Fillet Weld Grinder, 10 Amps
  • METABO
  • 6" Fillet Weld Grinder, 10 Amps 6" Fillet Weld Grinder, 10 Amps
  • Item # 36H090
  • Mfr. Model # KNSE12-150
  • Fillet Weld Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 1300 to 4000, 10 Amps, Spindle Thread Size...More

Oscillating MultiTool, 4 Amps, 110V
  • FEIN
  • Oscillating MultiTool, 4 Amps, 110V Oscillating MultiTool, 4 Amps, 110V
  • Item # 20VH09
  • Mfr. Model # FSC 1.6
  • Oscillating MultiTool, 4 Amps, Voltage 110, Orbits per Minute 11,000 to 18,500, Tool Length 11 In., Tool...More

Oscillating MultiTool, 4 Amps, 110V
  • FEIN
  • Oscillating MultiTool, 4 Amps, 110V Oscillating MultiTool, 4 Amps, 110V
  • Item # 20VH10
  • Mfr. Model # FSC 1.6Q
  • Oscillating MultiTool, 4 Amps, Voltage 110, Orbits per Minute 11,000 to 18,500, Tool Length 11 In., Tool...More

Cordless Oscillating MultiTool,4 Amps
  • FEIN
  • Cordless Oscillating MultiTool, 4 Amps Cordless Oscillating MultiTool,4 Amps
  • Item # 20VH11
  • Mfr. Model # AFSC 18
  • Cordless Oscillating MultiTool, 4 Amps, Voltage 18.0, Orbits per Minute 11,000 to 18,500, Tool Length...More

Belt/Disc Sander,3/4 HP,6x48 Belt
  • JET
  • Belt/Disc Sander, 3/4 HP, 6x48 Belt Belt/Disc Sander,3/4 HP,6x48 Belt
  • Item # 42W970
  • Mfr. Model # 708595
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 11 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 1725,...More

Jointer Kit,1 HP,1/2 In
  • JET
  • Jointer Kit, 1 HP, 1/2 In Jointer Kit,1 HP,1/2 In
  • Item # 42W884
  • Mfr. Model # 708457DXK
  • Jointer Kit,Jointing Capacity (In.) 6-1/16,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,6.5...More

Elctrc Handheld Scarifier,Clean Area 8In
  • AURAND
  • Elctrc Handheld Scarifier, Clean Area 8In Elctrc Handheld Scarifier,Clean Area 8In
  • Item # 29FW85
  • Mfr. Model # M5-1
  • Electric Handheld Scarifier, Cleaning Area 8 In., Voltage 115, HP .5, Amps @ 120V 6.9, Cord Length 15 ft.,...More

Elctr Handheld Scarifier,Clean Area 12In
  • AURAND
  • Elctr Handheld Scarifier, Clean Area 12In Elctr Handheld Scarifier,Clean Area 12In
  • Item # 29FW86
  • Mfr. Model # M5-1E
  • Electric Handheld Scarifier, Cleaning Area 12 In., Voltage 115, HP .5, Amps @ 120V 6.9, Cord Length 15 ft.,...More

Open Stand Drum Sander,1-1/2 HP,115 V
Pedestal for 40F035 Arbor Press
  • DAKE CORPORATION
  • Pedestal for 40F035 Arbor Press Pedestal for 40F035 Arbor Press
  • Item # 40F036
  • Mfr. Model # 903006
  • Pedestal for 40F035 Arbor Press, Force in Tons -Anvil Dia. Work Area (In.) -, Range of Slot Widths (In.)...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT90
  • Mfr. Model # BB-3616E
  • Box and Pan Brake, Bending Length (In.) 36, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/8,...More

Racer Brake
  • BAILEIGH INDUSTRIAL
  • Racer Brake Racer Brake
  • Item # 31XV02
  • Mfr. Model # HBR-7222
  • Racer Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 22, Steel

Slip Roll,20 ga.,24In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 20 ga., 24In W Slip Roll,20 ga.,24In W
  • Item # 31XV91
  • Mfr. Model # SR-2420M
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 3,...More

Elctr Handheld Scarifier,Clean Area 12In
  • AURAND
  • Elctr Handheld Scarifier, Clean Area 12In Elctr Handheld Scarifier,Clean Area 12In
  • Item # 29FW88
  • Mfr. Model # M5-1EV
  • Electric Handheld Scarifier, Cleaning Area 12 In., Voltage 115, HP .5, Amps @ 120V 6.9, Cord Length 15 ft.,...More

Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W892
  • Mfr. Model # 756031
  • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

Angle Iron Shear,2 x 2 x 1/4 in
  • ROPER WHITNEY
  • Angle Iron Shear, 2 x 2 x 1/4 in Angle Iron Shear,2 x 2 x 1/4 in
  • Item # 22JL18
  • Mfr. Model # 4
  • Angle Iron Shear, Length of Cut (In.) 2, Length of Blade (In.) 2, Cutting Capacity Round (In.) 0,...More

5" Angle Grinder, 12.2 Amps
  • METABO
  • 5" Angle Grinder, 12.2 Amps 5" Wheel Dia. Angle Grinder
  • Item # 38D177
  • Mfr. Model # US502055800
  • Angle Grinder, Voltage 120, Wheel Dia. 5 In., No Load RPM 7000 to 10,500, 12.2 Amps, Spindle Thread Size 5/8...More

Manual Bead Bending Machine
  • DAYTON
  • Manual Bead Bending Machine Manual Bead Bending Machine
  • Item # 45J327
  • Mfr. Model # 45J327
  • Manual Bead Bending MachineCapacity of Mild Steel (Gauge) 18Aluminum Frame, Die (4) Sets Standard Rollers,...More

English Wheel, 28 In
  • DAYTON
  • English Wheel, 28 In English Wheel, 28 In
  • Item # 45J341
  • Mfr. Model # 45J341
  • English WheelCapacity of Mild Steel (Gauge) 18Steel, Die 2 In., 3 In., 4 In., 6 In., 8 In., 12 In., Quick...More

Dovetail Machine Kit,Cap 24 In,66 lbs
  • PORTER CABLE
  • Dovetail Machine Kit, Cap 24 In, 66 lbs Dovetail Machine Kit,Cap 24 In,66 lbs
  • Item # 1LPP9
  • Mfr. Model # 77240
  • Dovetail Machine Kit, Jointing Capacity 24 In, Table Length 45 1/2 In, Table Width 7 1/2 In, Tilting Angle...More

Throatless Bench Shear,4 in Cut,10 ga
  • ROPER WHITNEY
  • Throatless Bench Shear, 4 in Cut, 10 ga Throatless Bench Shear,4 in Cut,10 ga
  • Item # 22JL17
  • Mfr. Model # 39
  • Throatless Bench Shear, Length of Cut (In.) 4, Capacity of Mild Steel (Gauge) 10, Length of Blade (In.) 4,...More

Portable Bench Shear,12 in Cut,24 ga
  • ROPER WHITNEY
  • Portable Bench Shear, 12 in Cut, 24 ga Portable Bench Shear,12 in Cut,24 ga
  • Item # 22JL15
  • Mfr. Model # 112
  • Portable Bench Shear, Length of Cut (In.) 12, Capacity of Mild Steel (Gauge) 24, Length of Blade (In.) 12,...More

Metal Brake,12 In,For 45 Ton Ironworker
Contact Roller,5-1/4 in. dia.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More