Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

109 Results Found that Include 206 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Brass Brush,3/4in. dia.,1-11/16in. L,PK2
Carbon Steel Brush,1/2in. dia.,PK2
Rotary Tool,1.6A,120V,9 in. L
  • DREMEL
  • Rotary Tool, 1.6A, 120V, 9 in. L Rotary Tool,1.6A,120V,9 in. L
  • Item # 40TF47
  • Mfr. Model # 4200-4/36
  • Rotary Tool, 35,000 No Load RPM, 1.6 Amps @ 120V, EZ Change Allows Fastest Accessory Change, Speed Control,...More

Oscillating Blade Kit,1-1/4 in, 2-1/2 in
  • MILWAUKEE
  • Oscillating Blade Kit, 1-1/4 in, 2-1/2 in Oscillating Blade Kit,1-1/4 in, 2-1/2 in
  • Item # 45EV30
  • Mfr. Model # 48-90-1050
  • Oscillating Blade Kit, Material High Carbon Steel/Bi-Metal, Size 1-1/4 In., 2-1/2 In., Overall Length 3-3/4...More

Oscillating Sanding Pad ,3-1/2 in.
Nylon Bristle Brush,1 In. Dia.,PK2
Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Sand Paper 60 Grit,3-1/2 in.
  • MILWAUKEE
  • Sand Paper 60 Grit, 3-1/2 in. Sand Paper 60 Grit,3-1/2 in.
  • Item # 45EV33
  • Mfr. Model # 48-90-2060
  • Sand Paper 60 Grit, Material Sand Paper, Size 3-1/2 In., Overall Length 3-1/2 In., Application Sanding , For...More

SS Brush,3/4in. dia.,1-3/4in. L,PK2
Carbon Steel Brush,3/4in. dia.,PK2
Finish Sander,PSA,3.0A
  • DEWALT
  • Finish Sander, PSA, 3.0A Finish Sander,PSA,3.0A
  • Item # 39RV98
  • Mfr. Model # DWE6420
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 5 In., Type of Sandpaper...More

SS Brush,1/2in. dia.,1-3/4in. L,PK2
Oscillating Blade Kit,3/4 in., 1-1/4 in.
  • MILWAUKEE
  • Oscillating Blade Kit, 3/4 in., 1-1/4 in. Oscillating Blade Kit,3/4 in., 1-1/4 in.
  • Item # 45EV29
  • Mfr. Model # 48-90-1000
  • Oscillating Blade Kit, Material High Carbon Steel/Bi-Metal, Size 3/4 In., 1-1/4 In., Overall Length 3-3/4...More

Brass Brush,1/8in. dia.,1-3/4in. L,PK2
SS Brush,1/8in. dia.,1-3/4in. L,PK2
1/32" to 1/4" Stainless Steel Single Spiral
Oscillating Spindle Sander,Steel,1 HP
  • JET
  • Oscillating Spindle Sander, Steel, 1 HP Oscillating Spindle Sander,Steel,1 HP
  • Item # 45MH78
  • Mfr. Model # JOSS-S
  • Oscillating Spindle Sander, Wood , 1 HP, Voltage 115/230, 6.5 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1-1/2, 75...More

Disc Sander,115V,15 DT,60 Hz
  • POWERMATIC
  • Disc Sander, 115V, 15 DT, 60 Hz Disc Sander,115V,15 DT,60 Hz
  • Item # 45PD10
  • Mfr. Model # 1791291K
  • Disc Sander, 1-1/2 In. HP, Voltage 115, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 2375, Belt Size...More

Disc Sander,115/230V,25 DT,60 Hz
  • JET
  • Disc Sander, 115/230V, 25 DT, 60 Hz Disc Sander,115/230V,25 DT,60 Hz
  • Item # 45PD06
  • Mfr. Model # 708598K
  • Disc Sander, 1-1/2 In. HP, Voltage 115/230, 12.6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

Press Brake,80 in. Bend L,Steel
Manual Iron Worker,2 in. Bend L,Steel
  • BAILEIGH INDUSTRIAL
  • Manual Iron Worker, 2 in. Bend L, Steel Manual Iron Worker,2 in. Bend L,Steel
  • Item # 45AW39
  • Mfr. Model # SW-22M-P
  • Manual Iron Worker, Bending Length (In.) 2, Cutting Width (In.) 7, Capacity of Mild Steel (Gauge) 0.25, Steel...More

Oscillating Edge Sander,6 x 108 in. Belt
  • BAILEIGH INDUSTRIAL
  • Oscillating Edge Sander, 6 x 108 in. Belt Oscillating Edge Sander,6 x 108 in. Belt
  • Item # 45AW32
  • Mfr. Model # ES-6108
  • Oscillating Edge Sander, Belt Size (In.) 6 x 108, 2000 No Load SFPM, Lever Release Type, 220V Single Phase...More

4-1/2" Small Angle Grinder, 7.5 Amps
  • BOSCH
  • 4-1/2" Small Angle Grinder, 7.5 Amps 4-1/2" Small Angle Grinder, 7.5 Amps
  • Item # 7DV94
  • Mfr. Model # 1380SLIM
  • Small Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 7.5 Amps, Spindle Thread Size 5/8...More

Finish Sander,Hook and Loop,3.0A
  • DEWALT
  • Finish Sander, Hook and Loop, 3.0A Finish Sander,Hook and Loop,3.0A
  • Item # 39RW24
  • Mfr. Model # DWE6421
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Oscillating Extended Blade,1-1/4 in.
Sharpening System/Machine Cover Combo
  • TORMEK
  • Sharpening System/Machine Cover Combo Sharpening System/Machine Cover Combo
  • Item # 41TL79
  • Mfr. Model # TOR-MH380 TOR-T7
  • Sharpening System, No Load RPM 0, Wheel Dia. 10 x 2 In., Arbor Hole 1 In., Straight Handle Design, No Light,...More

Oscillating Tool Kit,120V,3.8A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.8A Oscillating Tool Kit,120V,3.8A
  • Item # 40TF48
  • Mfr. Model # MM40-05
  • Oscillating Tool Kit, 3.8 Amps, Voltage 120, Orbits per Minute 21,000, Tool Length 10.55 In., Tool Weight 3...More

Grinder Cutting Guard,w/Nuts and Wrench
Wheel Guard,1-Piece
Oscillating TiN Segment Blade ,3-1/8 in.
  • MILWAUKEE
  • Oscillating TiN Segment Blade , 3-1/8 in. Oscillating TiN Segment Blade ,3-1/8 in.
  • Item # 45EV22
  • Mfr. Model # 48-90-0035
  • Oscillating TiN Segment Blade , Material High Carbon Steel, Size 3-1/8 In., Overall Length 3-1/4 In.,...More

Sand Paper 120 Grit,3-1/2 in.
  • MILWAUKEE
  • Sand Paper 120 Grit, 3-1/2 in. Sand Paper 120 Grit,3-1/2 in.
  • Item # 45EV35
  • Mfr. Model # 48-90-2120
  • Sand Paper 120 Grit, Material Sand Paper, Size 3-1/2 In., Overall Length 3-1/2 In., Application Sanding , For...More

Oscillating Blade,2-1/2 in.
  • MILWAUKEE
  • Oscillating Blade, 2-1/2 in. Oscillating Blade,2-1/2 in.
  • Item # 45EV25
  • Mfr. Model # 48-90-0050
  • Oscillating Blade, Material Bi-Metal, Size 2-1/2 In., Overall Length 3-3/4 In., Application Wood with Nails,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More