Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

171 Results Found that Include 180 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Versatility Grinder,460 V,3 HP
  • DYNABRADE
  • Versatility Grinder, 460 V, 3 HP Versatility Grinder,460 V,3 HP
  • Item # 45J452
  • Mfr. Model # 64903
  • Versatility Grinder, 3 HP, Voltage 4603 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM -Overall Width (In.)...More

Box and Pan Brake,12 Ga.
  • JET
  • Box and Pan Brake, 12 Ga. Box and Pan Brake,12 Ga.
  • Item # 42W885
  • Mfr. Model # 754100
  • Box and Pan Brake, Bending Length (In.) 48Rolls -, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 5 at...More

Hydraulic Shear,Steel,52 in.
  • JET
  • Hydraulic Shear, Steel, 52 in. Hydraulic Shear,Steel,52 in.
  • Item # 36VE04
  • Mfr. Model # 756206
  • Hydraulic Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 14, Cutting Flat (In.) 52, Cutting...More

Arbor Press,12 Tons
  • DAKE CORPORATION
  • Arbor Press, 12 Tons Arbor Press,12 Tons
  • Item # 40F035
  • Mfr. Model # 903005
  • Arbor Press, Force in Tons 12, Force Range (Lbs.) 0 to 24000, Swing (In.) 10, Table Work Surface (In.) 6-3/4...More

Concrete Grinder,HP 17,380-480V
Metalworker 45 Ton
Planetary Drive Floor Grinder,2 HP,220V
  • HUSQVARNA
  • Planetary Drive Floor Grinder, 2 HP, 220V Planetary Drive Floor Grinder,2 HP,220V
  • Item # 33UD61
  • Mfr. Model # PG450-1
  • Planetary Drive Floor Grinder, Disc Dia. (In.) 7.1, Disc Speed (RPM) 575, Max. RPM 575, Drum Size 18 In.,...More

Planetary Drive Floor Grinder,2 HP,110V
  • HUSQVARNA
  • Planetary Drive Floor Grinder, 2 HP, 110V Planetary Drive Floor Grinder,2 HP,110V
  • Item # 33UD60
  • Mfr. Model # PG450
  • Planetary Drive Floor Grinder, Disc Dia. (In.) 7.1, Disc Speed (RPM) 575, Max. RPM 575, Drum Size 18 In.,...More

Press Brake,80 in. Bend L,Steel
Oscillating Edge Sander,6 x 108 in. Belt
  • BAILEIGH INDUSTRIAL
  • Oscillating Edge Sander, 6 x 108 in. Belt Oscillating Edge Sander,6 x 108 in. Belt
  • Item # 45AW32
  • Mfr. Model # ES-6108
  • Oscillating Edge Sander, Belt Size (In.) 6 x 108, 2000 No Load SFPM, Lever Release Type, 220V Single Phase...More

Foot Shear,52In
  • BAILEIGH INDUSTRIAL
  • Foot Shear, 52In Foot Shear,52In
  • Item # 31XV63
  • Mfr. Model # SF-5216
  • Foot Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

Bead Roller
Hydraulic Shear,100In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 100In Hydraulic Shear,100In
  • Item # 31XV65
  • Mfr. Model # SH-10010
  • Hydraulic Shear, Length of Cut (In.) 100, Length of Blade (In.) 100, Cutting Flat (In.) 0, Gauge Type Mild...More

Hydraulic Shear,120In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 120In Hydraulic Shear,120In
  • Item # 31XV66
  • Mfr. Model # SH-12003-HD
  • Hydraulic Shear, Length of Cut (In.) 120, Length of Blade (In.) 120, Cutting Flat (In.) 0, Gauge Type Mild...More

Manual Box And Pan Brake, 96 In
  • BAILEIGH INDUSTRIAL
  • Manual Box And Pan Brake, 96 In Manual Box And Pan Brake, 96 In
  • Item # 18F316
  • Mfr. Model # BB-9612
  • Manual Box And Pan Brake, Bending Length (In.) 96, Capacity of Mild Steel (Gauge) 12 ga., Finger Width (In.)...More

Magnetic Box And Pan Brake, 72 In
  • BAILEIGH INDUSTRIAL
  • Magnetic Box And Pan Brake, 72 In Magnetic Box And Pan Brake, 72 In
  • Item # 18F317
  • Mfr. Model # BB-7216M
  • Magnetic Box And Pan Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 16 ga., Finger Width...More

Sheet Metal Notcher
Hydraulic Shear, Cut Length 52 In.
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, Cut Length 52 In. Hydraulic Shear, Cut Length 52 In.
  • Item # 15V784
  • Mfr. Model # SH-5210-HD
  • Hydraulic Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 10, Length of Blade (In.) 52, Cutting...More

Planer/Jointer Combo,220V,5500 rpm,3 HP
  • BAILEIGH INDUSTRIAL
  • Planer/Jointer Combo, 220V, 5500 rpm, 3 HP Planer/Jointer Combo,220V,5500 rpm,3 HP
  • Item # 36HZ71
  • Mfr. Model # JP-1250
  • Planer/Jointer Combo,Voltage 220,5500 rpm Speed,Motor HP 3,17 Amps,Cutting Width (In.) 12 In.,Cutting...More

Plate Bending Machine,4 Rolls
  • BAILEIGH INDUSTRIAL
  • Plate Bending Machine, 4 Rolls Plate Bending Machine,4 Rolls
  • Item # 36HZ40
  • Mfr. Model # PR-10500-4CNC
  • Plate Bending Machine, Bending Length (In.) 120, Cutting Width (In.) 1/2, Rolls 4, Steel, Linux RTI Operating...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT92
  • Mfr. Model # BB-4810H
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5, 6,...More

Abrasive Tube/Pipe Notcher, 3/4 - 3 In
Hydraulic Shear,52In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 52In Hydraulic Shear,52In
  • Item # 31XV72
  • Mfr. Model # SH-5203-HD
  • Hydraulic Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild...More

Ironworker,6-7/8In Throat Depth,23spm
  • BAILEIGH INDUSTRIAL
  • Ironworker, 6-7/8In Throat Depth, 23spm Ironworker,6-7/8In Throat Depth,23spm
  • Item # 31XV99
  • Mfr. Model # SW-443
  • Ironworker, Max. Force (Tons) 44, Speed (Strokes/Minute) 23, Throat Depth (In.) 6-7/8, Height (In.) 59, Width...More

Pneumatic Shear,52 In.
  • BAILEIGH INDUSTRIAL
  • Pneumatic Shear, 52 In. Pneumatic Shear,52 In.
  • Item # 31XV77
  • Mfr. Model # SH-5216A
  • Pneumatic Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild...More

Ironworker, 50 Ton
  • BAILEIGH INDUSTRIAL
  • Ironworker, 50 Ton Ironworker, 50 Ton
  • Item # 15V750
  • Mfr. Model # SW-501
  • Ironworker, Max. Force (Tons) 50, Oil Capacity (Gal.) 18.5, Required 15.8, Speed (Strokes/Minute) 19, Throat...More

Heavy Duty Spindle Shaper,220V,32 in. W
  • BAILEIGH INDUSTRIAL
  • Heavy Duty Spindle Shaper, 220V, 32 in. W Heavy Duty Spindle Shaper,220V,32 in. W
  • Item # 36HZ75
  • Mfr. Model # SS-3528-ST
  • Heavy Duty Spindle Shaper, Voltage 220, 1 Phase, Spindle Dia. 3/4 In., 1 In., 1-3/4 In., No Load RPM...More

Hydraulic Plate Roll, 60 In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Plate Roll, 60 In Hydraulic Plate Roll, 60 In
  • Item # 18F315
  • Mfr. Model # PR-510
  • Tube Bender, Bending Length (In.) 60 In., Rolls 3, Capacity of Mild Steel (Gauge) 10 ga., Steel, Hydraulic...More

Tube/Pipe Notcher
End Mill Tube/Pipe Notcher, 1 -3 In
Ironworker,16In Throat Depth,30spm
  • BAILEIGH INDUSTRIAL
  • Ironworker, 16In Throat Depth, 30spm Ironworker,16In Throat Depth,30spm
  • Item # 31XV96
  • Mfr. Model # SW-132
  • Ironworker, Max. Force (Tons) 135, Speed (Strokes/Minute) 30, Throat Depth (In.) 16, Height (In.) 80-45/64,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More