Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

8 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electrical Power Slip Roll,16 Ga,50 In
Pneumatic Air Arbor Press,1/2 Tons
  • DAKE CORPORATION
  • Pneumatic Air Arbor Press, 1/2 Tons Pneumatic Air Arbor Press,1/2 Tons
  • Item # 40F072
  • Mfr. Model # 901210
  • Air Arbor Press, Force in Tons 1/2, Table Work Surface (In.) 9 x 8, Max. Work Height (In.) 8, Ram Dimensions...More

J-4421-2 20 IN DISC SANDER 3 PH, 220V
  • JET
  • J-4421-2 20 IN DISC SANDER 3 PH, 220V J-4421-2 20 IN DISC SANDER 3 PH, 220V
  • Item # 42W967
  • Mfr. Model # 577010
  • Disc Sander, 3 HP, Voltage 2303 Phase, 60 Hz, Disc Dia. (In.) 20, Disc Speed (RPM) 1725, Belt Size (In.) -,...More

Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR63
  • Mfr. Model # GI 150 2H 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM)...More

J-4421-4 20 IN DISC SANDER 3PH 440V
  • JET
  • J-4421-4 20 IN DISC SANDER 3PH 440V J-4421-4 20 IN DISC SANDER 3PH 440V
  • Item # 42W968
  • Mfr. Model # 577011
  • Disc Sander, 3 HP, Voltage 4603 Phase, 60 Hz, Disc Dia. (In.) 20, Disc Speed (RPM) 1725, Belt Size (In.) -,...More

Slip Roll,16 ga.,50In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 16 ga., 50In W Slip Roll,16 ga.,50In W
  • Item # 31XV94
  • Mfr. Model # SR-5016E
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 4-1/2,...More

Jointer,Cast Iron,2 HP
  • POWERMATIC
  • Jointer, Cast Iron, 2 HP Jointer,Cast Iron,2 HP
  • Item # 36VE17
  • Mfr. Model # 1610082
  • Jointer, Jointing Capacity (In.) 6, Rabbeting Capacity (In.) 1/2, Depth of Cut (In.) 1/2, HP 2, 0.3 Amps @...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More