Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

39 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pneumatic Press,Range 1000 Lbs,8.5 Swing
  • TM

    Grainger Choice

  • DAYTON
  • Pneumatic Press, Range 1000 Lbs, 8.5 Swing Pneumatic Press,Range 1000 Lbs,8.5 Swing
  • Item # 4NHW6
  • Mfr. Model # 4NHW6
  • Pneumatic Press, Force in Tons 1/2, Force Range (Lbs.) 1000, Swing (In.) 8-1/2, Table Work Surface (In.) 7 x...More

  • Category : Arbor Presses
Combination Shear, Brake And Roll, 52 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 52 In Combination Shear, Brake And Roll, 52 In
  • Item # 12G597
  • Mfr. Model # 12G597
  • Metal Forming Machine, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min. 2-3/8 In., Capacity of...More

  • Category : Metal Forming Machines
Concrete Grinder
  • HUSQVARNA
  • Concrete Grinder Concrete Grinder
  • Item # 18G402
  • Mfr. Model # PG 280 SF
  • Concrete Grinder, Disc Dia. (In.) 11, Max. RPM 1440Motor Type Single Phase, HP 2, Voltage 115, Includes Disc...More

  • Category : Floor Grinders
Box and Pan Brake
Foot Shear,16 Ga.
  • JET
  • Foot Shear, 16 Ga. Foot Shear,16 Ga.
  • Item # 18F222
  • Mfr. Model # 752652
  • Foot Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 52, Gauge Type...More

  • Category : Mechanical Machining Shears
Belt Grinder,5 HP,440V
  • SLUGGER
  • Belt Grinder, 5 HP, 440V Belt Grinder,5 HP,440V
  • Item # 20RR61
  • Mfr. Model # GI 150 2H
  • Belt Grinder, 5 HP, Voltage 440, 9.1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Brake, Floor, Foot Activated, 40 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Floor, Foot Activated, 40 In Brake, Floor, Foot Activated, 40 In
  • Item # 12G599
  • Mfr. Model # 12G599
  • Metal Forming Machine, Bending Length (In.) 40, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 25mm,...More

  • Category : Metal Forming Machines
Bench Belt Grinder,1.5 HP
  • FEIN
  • Bench Belt Grinder, 1.5 HP Bench Belt Grinder,1.5 HP
  • Item # 21VH71
  • Mfr. Model # 31343290010
  • Bench Belt Grinder, 1.5 HP, Voltage 120.0, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Speed (RPM) 1720, Belt Size...More

  • Category : Belt/Disc Sanders
Belt/Disc Finishing Machine,1-1/2HP,6x48
  • JET
  • Belt/Disc Finishing Machine, 1-1/2HP, 6x48 Belt/Disc Finishing Machine,1-1/2HP,6x48
  • Item # 42W963
  • Mfr. Model # 414553
  • Belt/Disc Finishing Machine, 1-1/2 HP, Voltage 230, 6 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

  • Category : Belt/Disc Sanders
Belt/Disc Finishing Machine,6x48 Belt
  • JET
  • Belt/Disc Finishing Machine, 6x48 Belt Belt/Disc Finishing Machine,6x48 Belt
  • Item # 42W962
  • Mfr. Model # 414552
  • Belt/Disc Finishing Machine, 1-1/2 HP, Voltage 230, 10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc...More

  • Category : Belt/Disc Sanders
Drum Sander,1-3/4 HP,115V,20A
  • JET
  • Drum Sander, 1-3/4 HP, 115V, 20A Drum Sander,1-3/4 HP,115V,20A
  • Item # 25CH43
  • Mfr. Model # 649005K
  • Drum Sander, 1-3/4 HP, Voltage 115, 20 Amps AC, 1 Phase, Disc Dia. (In.) 5, Disc Speed (RPM) 1700, Dust...More

  • Category : Belt/Disc Sanders
Belt Grinder,1-1/2HP,110V,20A
Shear Brake Roll, 3 in 1, 52 In, Steel
Belt Sander/Grinder,2 X 72 Belt,8 In Dia
  • JET
  • Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia Belt Sander/Grinder,2 X 72 Belt,8 In Dia
  • Item # 3WRN4
  • Mfr. Model # 577000
  • Belt Sander/Grinder, 1 HP, Voltage 115/230, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Belt Size 2 x 72 In, Belt SFMP...More

  • Category : Specialty Sanders
Mill Beveler,1 HP,110V
  • HECK INDUSTRIES
  • Mill Beveler, 1 HP, 110V Mill Beveler,1 HP,110V
  • Item # 30NX32
  • Mfr. Model # 8000
  • Mill Beveler, Min. Workpiece Thickness 1/8 In., Max. Bevel 7/8 In., Bevel Angle 15 Degrees to 45 Degrees ,...More

  • Category : Electric Bevelers
Bench Brake,48 in Bend L,16 ga
Deburring Machine,4 HP,440V
  • SLUGGER
  • Deburring Machine, 4 HP, 440V Deburring Machine,4 HP,440V
  • Item # 20RR68
  • Mfr. Model # GIE
  • Deburring Machine, Industrial, 4 HP, Voltage 440, 3 Phase, 50/60 Hz, 1800/3600 Strokes per Minute, Drum Dia....More

  • Category : Specialty Sanders
Deburring Machine,4 HP,220V
  • SLUGGER
  • Deburring Machine, 4 HP, 220V Deburring Machine,4 HP,220V
  • Item # 20RR69
  • Mfr. Model # GIE 2V
  • Deburring Machine, Industrial, 4 HP, Voltage 220, 3 Phase, 50/60 Hz, 1800/3600 Strokes per Minute, Drum Dia....More

  • Category : Specialty Sanders
2 Wheel Blt Grndr,22 x 29 x 29 In,460 V
2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
2 Wheel Blt Grndr,21 x 29 x 29 In,460 V
3 Wheel Blt Grndr,22 x 20 x 27 In,460 V
3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
2 Wheel Blt Grndr,21 x 29 x 29 In,460 V
Bench Grinder,12 In,10 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 10 FLA Bench Grinder,12 In,10 FLA
  • Item # 45J440
  • Mfr. Model # 67603
  • Bench Grinder, 1-1/2 HP, Voltage 230, 10 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 500-1725,...More

  • Category : Belt/Disc Sanders
2 Wheel Blt Grndr,22 x 29 x 29 In,230 V
3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
3 Wheel Blt Grndr,21 x 20 x 27 In,460 V
Coolant Filtration System,115V
2 Wheel Blt Grndr,22 x 29 x 29 In,460 V
2 Wheel Blt Grndr,22 x 29 x 29 In,230 V
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More