Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

30 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Burnishing Kit,120V 10.0
  • METABO
  • Burnishing Kit, 120V 10.0 Burnishing Kit,120V 10.0
  • Item # 36H089
  • Mfr. Model # SE12-115
  • Burnishing Kit, Cleaning Area 4 In., Voltage 120, Amps @ 120V 10.0, Cord Length 9 ft., Tool Length 13-1/2...More

Polishing Replacement Kit,6in.,Tan,PK44
Elctrc Handheld Scarifier,Clean Area 8In
  • AURAND
  • Elctrc Handheld Scarifier, Clean Area 8In Elctrc Handheld Scarifier,Clean Area 8In
  • Item # 29FW84
  • Mfr. Model # K7-1EV
  • Electric Handheld Scarifier, Cleaning Area 8 In., Voltage 115, HP .25, Amps @ 120V 2.6, Cord Length 15 ft.,...More

Metal Forming Machine
Bar and Section Shear
  • DAYTON
  • Bar and Section Shear Bar and Section Shear
  • Item # 45J334
  • Mfr. Model # 45J334
  • Bar and Section Shear, Cutting Flat (In.) 4 x 3/8 In., Cutting Capacity Round (In.) 0.625, Construction...More

Sharpening System/Machine Cover Combo
  • TORMEK
  • Sharpening System/Machine Cover Combo Sharpening System/Machine Cover Combo
  • Item # 41TL79
  • Mfr. Model # TOR-MH380 TOR-T7
  • Sharpening System, No Load RPM 0, Wheel Dia. 10 x 2 In., Arbor Hole 1 In., Straight Handle Design, No Light,...More

5" Concrete Planer, 10,000 No Load RPM, 10 Amps &
  • MAKITA
  • 5" Concrete Planer, 10,000 No Load RPM, 10 Amps @ 120V, Trigger Switch Type Concrete Planer
  • Item # 14F175
  • Mfr. Model # PC5001C
  • Concrete Planer, Surface Size 5 In., No Load RPM 10,000, Amps @ 120V 10, Spindle Thread Size 5/8 In.-11,...More

Arbor Press,3 Tons
  • DAKE CORPORATION
  • Arbor Press, 3 Tons Arbor Press,3 Tons
  • Item # 40F018
  • Mfr. Model # 901006
  • Arbor Press, Force in Tons 3, Force Range (Lbs.) 0 to 6000, Swing (In.) 7, Table Work Surface (In.) 5.5 x...More

Contact Roller,7-5/8 in. dia.
Abrasive Pad,16 in. dia.,25 Grit
Replacement Blade Kit,6 in.,25 Grit,PK36
Replacement Blade Kit,6 in,100 Grit,PK36
Abrasive Pad,16 in. dia.,600 rpm,CCW
Abrasive Pad,16 in. dia.,CCW
  • DIAMABRUSH
  • Abrasive Pad, 16 in. dia., CCW Abrasive Pad,16 in. dia.,CCW
  • Item # 35PR36
  • Mfr. Model # 941601202
  • Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 16, Max. RPM 600,...More

Polishing Abrasive Pad,13 in.,1000 Grit
Replacement Blade Kit,CCW,25 Grit,PK36
  • DIAMABRUSH
  • Replacement Blade Kit, CCW, 25 Grit, PK36 Replacement Blade Kit,CCW,25 Grit,PK36
  • Item # 35PT35
  • Mfr. Model # ZCONBLD25CCWR36
  • Replacement Blade Kit,For Use With Auto Scrubbers and Buffers,Disc Dia. (In.) 2,Rotation Counter Clockwise...More

Abrasive Pad,16 in. dia.,100 Grit
Polishing Abrasive Pad,12 in.,1000 Grit
Replacement Blade Kit,CCW,25 Grit,PK36
Planishing Hammer
Manual Sheet Metal Punch,Steel
Racer Brake
  • BAILEIGH INDUSTRIAL
  • Racer Brake Racer Brake
  • Item # 31XV01
  • Mfr. Model # HBR-4820
  • Racer Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 20, Steel

Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV60
  • Mfr. Model # SBR-3020
  • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

Bench Brake Floor Stand,For Mfr No U416
Slip Roll Floor Stand,For Mfr No 390/416
Slip Roll Floor Stand,For Mfr No381/0381
Slip Roll Floor Stand,For Mfr. No. 383
Slip Roll, 36 In, 22 Ga.
  • DAYTON
  • Slip Roll, 36 In, 22 Ga. Slip Roll, 36 In, 22 Ga.
  • Item # 13W882
  • Mfr. Model # 13W882
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 Ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 1,...More

Oscillating Tool Accessories,4in,40 pcs.
  • EAZYPOWER
  • Oscillating Tool Accessories, 4in, 40 pcs. Oscillating Tool Accessories,4in,40 pcs.
  • Item # 32ZU97
  • Mfr. Model # 50607-1
  • Oscillating Tool Accessories, Material Aluminum Oxide/Bi-Metal/Carbide Grit/Chrome Vanadium/High Speed Steel,...More

Slip Roll Floor Stand,For Mfr. No. 392
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More