Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Finishing Tools

55 Results Found that Include 57 Products 

Results per page: 16 | 32 | 48
Combination Shear, Brake And Roll, 30 In
  • DAYTON
  • Combination Shear, Brake And Roll, 30 InCombination Shear, Brake And Roll, 30 In
  • Item # 13W869
  • Mfr. Model # 13W869
  • Combination Shear, Bending Length (In.) 30-1/4, Cutting Width (In.) 30, Rolls Min 1-1/2 In., Capacity of Mild...More

Hole Saw Tube/Pipe Notcher,1 to 2 1/2 In
Sharpening System,10 In,115V
  • TORMEK
  • Sharpening System, 10 In, 115VSharpening System,10 In,115V
  • Item # 5YNL0
  • Mfr. Model # TOR-T7
  • Sharpening System,No Load RPM 0, Wheel Dia. 10 x 2 In., Arbor Hole 1 In.N/A Handle Design, N/A Light, Y...More

JDS-12B 12 IN BNCH DISC SNDR NO FLTR
  • JET
  • JDS-12B 12 IN BNCH DISC SNDR NO FLTRJDS-12B 12 IN BNCH DISC SNDR NO FLTR
  • Item # 42W969
  • Mfr. Model # JDS-12B
  • Disc Sander, 1 HP, Voltage 115/230, 10/5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Belt Size (In.) -, Belt...More

Burnishing Kit,120V 10.0
  • METABO
  • Burnishing Kit, 120V 10.0Burnishing Kit,120V 10.0
  • Item # 36H089
  • Mfr. Model # SE12-115
  • Burnishing Kit, Cleaning Area 4 In., Voltage 120, Amps @ 120V 10.0, Cord Length 9 ft., Tool Length 13-1/2...More

Slip Roll Bench, 36 x 22 In
Planer/Jointer Combo,9000 rpm,13A
  • JET
  • Planer/Jointer Combo, 9000 rpm, 13APlaner/Jointer Combo,9000 rpm,13A
  • Item # 25CH46
  • Mfr. Model # JJP-10BTOS
  • Planer/Jointer Combo, 9000 rpm Speed, 13 Amps @ 120V, Cutting Width (In.) 10, Cutting Thickness (In.) 1/5 to...More

Elctrc Handheld Scarifier,Clean Area 5In
  • AURAND
  • Elctrc Handheld Scarifier, Clean Area 5InElctrc Handheld Scarifier,Clean Area 5In
  • Item # 29FW83
  • Mfr. Model # K7-1V
  • Electric Handheld Scarifier, Cleaning Area 5 In., Voltage 115, HP .25, Amps @ 120V 2.6, Cord Length 15 ft.,...More

Planer, 6-3/4 In
  • MAKITA
  • Planer, 6-3/4 InPlaner, 6-3/4 In
  • Item # 14U127
  • Mfr. Model # 1806B
  • Planer, 15000 Speed, 10.9 A Amps @ 120V, Cutting Width (In.) 6-3/4 In., Depth of Cut (In.) 1/16 In., No Load...More

Elctrc Handheld Scarifier,Clean Area 8In
  • AURAND
  • Elctrc Handheld Scarifier, Clean Area 8InElctrc Handheld Scarifier,Clean Area 8In
  • Item # 29FW82
  • Mfr. Model # K7-1E
  • Electric Handheld Scarifier, Cleaning Area 8 In., Voltage 115, HP .25, Amps @ 120V 2.6, Cord Length 15 ft.,...More

Abrasive Pad,2 in. dia.,20 in. dia.
Abrasive Pad,20 in. dia.,600 rpm
  • DIAMABRUSH
  • Abrasive Pad, 20 in. dia., 600 rpmAbrasive Pad,20 in. dia.,600 rpm
  • Item # 35PR04
  • Mfr. Model # 902001201
  • Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 20, Max. RPM 600,...More

Polishing Abrasive Pad,19in.dia,400 Grit
Abrasive Pad,14 in. dia.,25 Grit
  • DIAMABRUSH
  • Abrasive Pad, 14 in. dia., 25 GritAbrasive Pad,14 in. dia.,25 Grit
  • Item # 35PR25
  • Mfr. Model # 941401201
  • Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 14, Max. RPM 600,...More

Polishing Abrasive Pad,20 in. dia.
  • DIAMABRUSH
  • Polishing Abrasive Pad, 20 in. dia.Polishing Abrasive Pad,20 in. dia.
  • Item # 35PR67
  • Mfr. Model # 912001210
  • Polishing Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 20, Max. RPM...More

Abrasive Pad,20 in. dia.
  • DIAMABRUSH
  • Abrasive Pad, 20 in. dia.Abrasive Pad,20 in. dia.
  • Item # 35PP94
  • Mfr. Model # 902001202
  • Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 20, Max. RPM 600,...More

Polishing Abrasive Pad,20in.dia,400 Grit
Replacement Blade Kit,6 in.,CCW,PK32
  • DIAMABRUSH
  • Replacement Blade Kit, 6 in., CCW, PK32Replacement Blade Kit,6 in.,CCW,PK32
  • Item # 35PT31
  • Mfr. Model # ZCONBLD25CCWR32
  • Replacement Blade Kit, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 6, Max. RPM...More

Polishing Abrasive Pad,18 in. dia.,Blue
Abrasive Pad,15 in. dia.,25 Grit
  • DIAMABRUSH
  • Abrasive Pad, 15 in. dia., 25 GritAbrasive Pad,15 in. dia.,25 Grit
  • Item # 35PR26
  • Mfr. Model # 941501201
  • Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 15, Max. RPM 600,...More

Abrasive Pad,14 in. dia.,600 rpm,CCW
Polishing Abrasive Pad,19in.dia.,600 rpm
Abrasive Pad,15 in. dia.,CCW
  • DIAMABRUSH
  • Abrasive Pad, 15 in. dia., CCWAbrasive Pad,15 in. dia.,CCW
  • Item # 35PR35
  • Mfr. Model # 941501202
  • Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 15, Max. RPM 600,...More

Polishing Abrasive Pad,18in.dia,400 Grit
Replacement Blade Kit,CCW,25 Grit,PK32
Polishing Abrasive Pad,19 in. dia.
  • DIAMABRUSH
  • Polishing Abrasive Pad, 19 in. dia.Polishing Abrasive Pad,19 in. dia.
  • Item # 35PR66
  • Mfr. Model # 911901210
  • Polishing Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 19, Max. RPM...More

Polishing Abrasive Pad,20 in. dia.,Blue
Replacement Blade Kit,6 in.,25 Grit,PK32
Polishing Abrasive Pad,18in.dia.,600 rpm
Abrasive Pad,14 in. dia.,CCW
  • DIAMABRUSH
  • Abrasive Pad, 14 in. dia., CCWAbrasive Pad,14 in. dia.,CCW
  • Item # 35PR34
  • Mfr. Model # 941401202
  • Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 14, Max. RPM 600,...More

Abrasive Pad,15 in. dia.,100 Grit
Results per page: 16 | 32 | 48