Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

31 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Belt/Disc Sander,9 In.,1 HP,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Belt/Disc Sander, 9 In., 1 HP, 120 V Belt/Disc Sander,9 In.,1 HP,120 V
  • Item # 49G990
  • Mfr. Model # 49G990
  • Belt/Disc Sander, 1 HP, Voltage 120/240, 9/4.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Portable Mini Brake,48 In,22 Ga Capacity
Sander,Drywall
  • PORTER CABLE
  • Sander, Drywall Sander,Drywall
  • Item # 3JF52
  • Mfr. Model # 7800
  • Drywall Sander, Tool Length 62 In., Includes Hose and Plug Connection, Sanding Pad, Hook and Loop for...More

  • Category : Electric Sanders
Planer,Thickness 1 HP
  • DEWALT
  • Planer, Thickness 1 HP Planer,Thickness 1 HP
  • Item # 3AB12
  • Mfr. Model # DW734
  • Portable Thickness Planner,1 Speed,Motor HP 1,15 Amps,Cutting Width (In.) 12-1/2,Cutting Thickness (In.)...More

  • Category : Planers
Arbor Press,1.5 Tons
  • DAKE CORPORATION
  • Arbor Press, 1.5 Tons Arbor Press,1.5 Tons
  • Item # 40F016
  • Mfr. Model # 901005
  • Arbor Press, Force in Tons 1.5, Force Range (Lbs.) 0 to 3000, Swing (In.) 4.5, Table Work Surface (In.) 4-1/4...More

  • Category : Arbor Presses
Bench Oscillating Sander,7.5 A
  • JET
  • Bench Oscillating Sander, 7.5 A Bench Oscillating Sander,7.5 A
  • Item # 42W883
  • Mfr. Model # 708404
  • Bench Oscillating Sander,7.5 A, 1/2 HP, Voltage 110, 7.5 Amps AC, 60 Hz, 30 Strokes per Minute, Table Work...More

  • Category : Specialty Sanders
Polisher,For SS,110V,5/8-11,10 In Dia
  • FEIN
  • Polisher, For SS, 110V, 5/8-11,10 In Dia Polisher,For SS,110V,5/8-11,10 In Dia
  • Item # 10F050
  • Mfr. Model # WPO 14-25E
  • Right Angle Polisher, Size (In.) 10, No Load RPM 900 to 2500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
Electric Finishing Tool
Planer/Jointer Combo,9000 rpm,13A
Right Angle Polisher,7 In Pad
Concrete Mastic Abrasive Pad,600 rpm
Die Grinder,9500 to 32,500 RPM
  • FEIN
  • Die Grinder, 9500 to 32,500 RPM Die Grinder,9500 to 32,500 RPM
  • Item # 45PA71
  • Mfr. Model # GSZ 11-320 PERL
  • Die Grinder, 11.0 Amps @ 120V, No Load RPM 9500 to 32,500, Wheel Dia. 1-3/4 In., Arbor Hole 1/4 In., Collet...More

  • Category : Electric Straight and Die Grinders
6 RANDOM ORBIT SANDER
Tube and Pipe Notcher,Steel
  • HECK INDUSTRIES
  • Tube and Pipe Notcher, Steel Tube and Pipe Notcher,Steel
  • Item # 30NX61
  • Mfr. Model # WFN3
  • Tube and Pipe Notcher, Size (In.) 1-1/2 In., 2 In. Pipe, 2 In., 2-3/8 In. Tube, Cutting Capacity (In.) 40...More

  • Category : Metal Fabrication Machine Accessories
Contact Roller,4-1/16 in. dia.
Arbor Press,1.5 Tons
  • DAKE CORPORATION
  • Arbor Press, 1.5 Tons Arbor Press,1.5 Tons
  • Item # 40F013
  • Mfr. Model # 901002
  • Arbor Press, Force in Tons 1.5, Force Range (Lbs.) 0 to 3000, Swing (In.) 4.5, Table Work Surface (In.) 3-1/4...More

  • Category : Arbor Presses
Polishing Replacement Kit,6in.,Blue,PK44
Polishing Replacement Kit,6in,Green,PK44
Concrete Mastic Abrasive Pad,600 rpm
Polishing Replacement Kit,6in.,Gold,PK44
Mastic Abrasive Pad,18 in. dia.
Concrete Mastic Abrasive Pad,18 in. dia.
Polishing Replacement Kit,6in,Black,PK44
Wheel Sander, 7.8 A
  • MAKITA
  • Wheel Sander, 7.8 A Wheel Sander, 7.8 A
  • Item # 14H003
  • Mfr. Model # 9741
  • Sander, Pad Size 4 3/4 x 4, No Load RPM 3500, Amps @ 120V 7.8 A, Type of Sandpaper Sanding Wheel, Tool Length...More

  • Category : Electric Sanders
Multi-Purpose Shear,10 ga.,Steel
  • BAILEIGH INDUSTRIAL
  • Multi-Purpose Shear, 10 ga., Steel Multi-Purpose Shear,10 ga.,Steel
  • Item # 45AW45
  • Mfr. Model # MPS-2
  • Multi-Purpose Shear, Length of Cut (In.) 4-1/4, Capacity of Mild Steel (Gauge) 10, Length of Blade (In.)...More

  • Category : Mechanical Machining Shears
Die Grinder,2500 to 9000 RPM
  • FEIN
  • Die Grinder, 2500 to 9000 RPM Die Grinder,2500 to 9000 RPM
  • Item # 45PA69
  • Mfr. Model # GSZ 8-90 PEL
  • Die Grinder, 8.0 Amps @ 120V, No Load RPM 2500 to 9000, Wheel Dia. 2 In., Arbor Hole 1/4 In., Collet Capacity...More

  • Category : Electric Straight and Die Grinders
Oscillating Tool Accessories,4in,28 pcs.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More