Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

41 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Combo Belt & Bench Grinder,8 In Dia,2x48
  • DAYTON
  • Combo Belt & Bench Grinder, 8 In Dia, 2x48Combo Belt & Bench Grinder,8 In Dia,2x48
  • Item # 3NYA7
  • Mfr. Model # 3NYA7
  • Combination Belt and Bench Grinder, 3/4 HP, Voltage 115/230, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Wheel Dia....More

Electric Abrasive Belt Tool
  • DYNABRADE
  • Electric Abrasive Belt ToolElectric Abrasive Belt Tool
  • Item # 25H831
  • Mfr. Model # 40611
  • Electric Abrasive Belt Tool, Belt Size 1/2 to 3/4 x 18 In., Release Type Switch, Features Sanding Head Pivots...More

Bench Belt & Disc Sander,1/3 HP,115 V
  • JET
  • Bench Belt & Disc Sander, 1/3 HP, 115 VBench Belt & Disc Sander,1/3 HP,115 V
  • Item # 18F223
  • Mfr. Model # 577003
  • Belt & Disc Sander, 1/3 HP, Voltage 115 V, 6.5 Amps AC, 1 Phase, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

Tube and Pipe Notcher,Steel
  • HECK INDUSTRIES
  • Tube and Pipe Notcher, SteelTube and Pipe Notcher,Steel
  • Item # 30NX60
  • Mfr. Model # WFN2
  • Tube and Pipe Notcher, Size (In.) 3/4 In., 1 In., 1-1/4 In. Pipe, 1 In., 1 3/8 In., 1 5/8 In. Ttbe, Cutting...More

Metal Brake with Stand,36 In.
  • DAYTON
  • Metal Brake with Stand, 36 In.Metal Brake with Stand,36 In.
  • Item # 45J326
  • Mfr. Model # 45J326
  • Metal Brake With Stand, Bending Length (In.) 36, Cutting Width (In.) 36, Capacity of Mild Steel (Gauge) 16,...More

Rotary Machine W/ Stand, 18 Ga.
  • DAYTON
  • Rotary Machine W/ Stand, 18 Ga.Rotary Machine W/ Stand, 18 Ga.
  • Item # 12G602
  • Mfr. Model # 12G602
  • Rotary Machine W/ Stand, Deep Throat, Max. Capacity 18 Ga, Shaft Center to Center (In.) 2, Clamps To...More

7" Surface Preparation Kit 15 Amps
  • METABO
  • 7" Surface Preparation Kit 15 Amps7" Surface Preparation Kit 15 Amps
  • Item # 38ZM45
  • Mfr. Model # 7" SURFACE PREP KIT
  • Surface Preparation Kit, Voltage 120, Wheel Dia. 7 In., No Load RPM 6600, 15 Amps, Spindle Thread Size 5/8...More

6" Angle Grinder 13 Amps
  • DEWALT
  • 6" Angle Grinder 13 Amps6" Wheel Dia. Angle Grinder
  • Item # 32ZU47
  • Mfr. Model # DW882-QS
  • Angle Grinder, Voltage 220, Wheel Dia. 6 In., No Load RPM 5700, 13 Amps, Spindle Thread Size M16, Switch Type...More

Planer,Thickness 1 HP
  • DEWALT
  • Planer, Thickness 1 HPPlaner,Thickness 1 HP
  • Item # 3AB12
  • Mfr. Model # DW734
  • Portable Thickness Planner,1 Speed,Motor HP 1,15 Amps,Cutting Width (In.) 12-1/2,Cutting Thickness (In.)...More

Concrete Planer,5",No Load RPM 10,000
  • MAKITA
  • Concrete Planer, 5", No Load RPM 10,000Concrete Planer
  • Item # 14F174
  • Mfr. Model # PC5000C
  • Concrete Planer, Surface Size 5 In., No Load RPM 10,000, Amps @ 120V 10, Spindle Thread Size 5/8 In.-11,...More

Right Angle Polisher,7 In Pad
Curved Base Planer, 4-3/8 In
  • MAKITA
  • Curved Base Planer, 4-3/8 InCurved Base Planer, 4-3/8 In
  • Item # 14H007
  • Mfr. Model # 1002BA
  • Curved Base Planer, 15000 Speed, 11 A Amps @ 120V, Cutting Width (In.) 4-3/8 In., Depth of Cut (In.) 3/16...More

Paint Remover,6.0 A,3-1/7 In
Oscillating Tool Accessories,4in,28 pcs.
  • EAZYPOWER
  • Oscillating Tool Accessories, 4in, 28 pcs.Oscillating Tool Accessories,4in,28 pcs.
  • Item # 32ZV84
  • Mfr. Model # 50688-1
  • Oscillating Tool Accessories, Material Bi-Metal/Carbide Grit/Chrome Vanadium/High Speed Steel, Size 1 In.,...More

Steel Wire Brush,1/16 in. dia.
  • SLUGGER
  • Steel Wire Brush, 1/16 in. dia.Steel Wire Brush,1/16 in. dia.
  • Item # 20RT58
  • Mfr. Model # 69902009000
  • Steel Wire Brush, Fine Finish, Material Stainless Steel, Works With Mfr. No. GXE 2V, GXE, GIE, GIE 2V, Dia....More

Contact Roller,4-1/4 in. dia.
Contact Roller,4-1/2 in. dia.
Industrial Base,Fein Machinery,Steel
Contact Roller,4-1/16 in. dia.
Contact Roller,5 in. dia.
  • SLUGGER
  • Contact Roller, 5 in. dia.Contact Roller,5 in. dia.
  • Item # 20RT93
  • Mfr. Model # 69902292000
  • Contact Roller, Fein Notchers, Material Steel, Works With Fein Notchers, Dia. (In.) 5, For Notching or Coping...More

Power Arm,1 x 1-1/2 In
Electric Polisher
  • DYNABRADE
  • Electric PolisherElectric Polisher
  • Item # 25H884
  • Mfr. Model # 51584
  • Electric Polisher, Pad Size (In.) 7, Free Speed (RPM) 0 to 3000, Length (In.) 17, Spindle Size (In.) 5/8-11,...More

Mastic Abrasive Pad,18 in. dia.
  • DIAMABRUSH
  • Mastic Abrasive Pad, 18 in. dia.Mastic Abrasive Pad,18 in. dia.
  • Item # 35PP81
  • Mfr. Model # 921801201
  • Mastic Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 18, Max. RPM 600,...More

Replacement Blade Kit,5 in.,600 rpm,PK16
Replacement Blade Kit,5 in. dia.,PK16
  • DIAMABRUSH
  • Replacement Blade Kit, 5 in. dia., PK16Replacement Blade Kit,5 in. dia.,PK16
  • Item # 35PT18
  • Mfr. Model # ZCONBLD25R16
  • Replacement Blade Kit, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 5, Max. RPM...More

Mastic Abrasive Pad,17 in. dia.
  • DIAMABRUSH
  • Mastic Abrasive Pad, 17 in. dia.Mastic Abrasive Pad,17 in. dia.
  • Item # 35PP80
  • Mfr. Model # 921701201
  • Mastic Abrasive Pad, For Use With Auto Scrubbers and Buffers, Disc Dia. (In.) 2, Dia. (In.) 17, Max. RPM 600,...More

Concrete Mastic Abrasive Pad,18 in. dia.
Abrasive Disc,Tan,3 in. dia.,16 in. W
Concrete Mastic Abrasive Pad,17 in. dia.
Abrasive Nylon Brush,150mm  D,320 Grit
Abrasive Nylon Brush,150mm  D,180 Grit
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More