Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Finishing Tools

87 Results Found that Include 88 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Grinder,Straight,6 In
  • MILWAUKEE
  • Grinder, Straight, 6 InGrinder,Straight,6 In
  • Item # 6Z217
  • Mfr. Model # 5243
  • 6 In. Straight Hand Grinder, 15.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 6 In., Ball and Roller Bearings,...More

Grinder,Straight,3 In
  • MILWAUKEE
  • Grinder, Straight, 3 InGrinder,Straight,3 In
  • Item # 6Z222
  • Mfr. Model # 5211
  • 3 In. Straight Hand Grinder, 11.0 Amps @ 120V, No Load RPM 14,500, Wheel Dia. 3 In., Ball and Roller...More

Sander,Belt,3 X 24 In
  • PORTER CABLE
  • Sander, Belt, 3 X 24 InSander,Belt,3 X 24 In
  • Item # 6Z301
  • Mfr. Model # 360
  • Belt Sander, Belt Size 3 x 24 Inches, No Load SFPM 1550, Bearing Ball/Needle, Cord 7 Feet, 3 Conductors, Tool...More

SR Rotary Cutter No.8,PK40
  • 3M
  • SR Rotary Cutter No.8, PK40SR Rotary Cutter No.8,PK40
  • Item # 2BAN2
  • Mfr. Model # 00048011300955
  • SR Rotary Cutter No.8, SR, Dia 0.8300 In, Trim Length 1.0150 In, Max RPM 3200, For Use With Right Angle Tool,...More

Disc Sander,Cast Iron,9 in. dia.,3/4 HP
  • DAYTON
  • Disc Sander, Cast Iron, 9 in. dia., 3/4 HPDisc Sander,Cast Iron,9 in. dia.,3/4 HP
  • Item # 35GW71
  • Mfr. Model # 35GW71
  • Disc Sander, 3/4 HP, Voltage 120, 8.0 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 3100, Belt...More

Corded Oscillating Tool,12 In,Var. Speed
  • FEIN
  • Corded Oscillating Tool, 12 In, Var. SpeedCorded Oscillating Tool,12 In,Var. Speed
  • Item # 32NL74
  • Mfr. Model # FMM 350Q TOP
  • Corded Oscillating Tool, 4 Amps, Voltage 120, Orbits per Minute 10,000 to 19,000 , Tool Length 12 In., Tool...More

Arbor Press,3 Tons
  • JET
  • Arbor Press, 3 TonsArbor Press,3 Tons
  • Item # 42W946
  • Mfr. Model # AP-3
  • Arbor Press, Force in Tons 3, Swing (In.) 10-3/4, Max. Work Height (In.) 12-1/2, Ram Hole Dia. x Depth (In.)...More

Straight Grinder,5 In,7000 RPM
  • MILWAUKEE
  • Straight Grinder, 5 In, 7000 RPMStraight Grinder,5 In,7000 RPM
  • Item # 1Y070
  • Mfr. Model # 5223
  • Straight Grinder, 12.0 Amps @ 120V, No Load RPM 7000, Wheel Dia. 5 In., Arbor Hole 5/8, Collet Capacity 5...More

Die Grinder,Var Spd,8.5 A, 3 In
  • METABO
  • Die Grinder, Var Spd, 8.5 A, 3 InDie Grinder,Var Spd,8.5 A, 3 In
  • Item # 36H114
  • Mfr. Model # GE950 G Plus
  • Die Grinder, 8.5 Amps @ 120V, No Load RPM 2500 to 8700, Wheel Dia. 3 In., Collet Capacity 1/4 In., Straight...More

Slip Roll, 24 In, 20 Ga.
  • DAYTON
  • Slip Roll, 24 In, 20 Ga.Slip Roll, 24 In, 20 Ga.
  • Item # 13W881
  • Mfr. Model # 13W881
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 Ga., Dia. of Rolls (In.) 1-1/2, Min. Radius (In.)...More

Brake, Bench, 24 In
  • DAYTON
  • Brake, Bench, 24 InBrake, Bench, 24 In
  • Item # 12G598
  • Mfr. Model # 12G598
  • Metal Forming Machine, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 20, Finger Width (In.)...More

Arbor Press,1 Tons
  • DAKE CORPORATION
  • Arbor Press, 1 TonsArbor Press,1 Tons
  • Item # 40F012
  • Mfr. Model # 901001
  • Arbor Press, Force in Tons 1, Force Range (Lbs.) 0 to 2000, Swing (In.) 3.5, Table Work Surface (In.) 3 x...More

Wet Stone Polisher
  • MAKITA
  • Wet Stone PolisherWet Stone Polisher
  • Item # 14F177
  • Mfr. Model # PW5001C
  • Stone Polisher, Size (In.) 4 In., No Load RPM 2000-4000, Amps @ 120V 7.9, Spindle Thread Size (In.) 5/8 In.,...More

Sander,Paint Remover
  • PORTER CABLE
  • Sander, Paint RemoverSander,Paint Remover
  • Item # 6PB31
  • Mfr. Model # 7403
  • Paint Remover Sander, Pad Size 6 In., No Load RPM 3300 to 4500, Amps @ 120V 8.0, Orbits per Minute 3300 to...More

Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Rotary Machine, 22 ga, 2 In
  • DAYTON
  • Rotary Machine, 22 ga, 2 InRotary Machine, 22 ga, 2 In
  • Item # 13W880
  • Mfr. Model # 13W880
  • Rotary Machine, 6 In. Throat Depth, Max. Capacity 22 Gauge., Shaft Center to Center (In.) 2, Clamps To...More

Grinder,Straight,6 In
  • DEWALT
  • Grinder, Straight, 6 InGrinder,Straight,6 In
  • Item # 4LF05
  • Mfr. Model # DW882
  • 6 In. Straight Hand Grinder, 13.0 Amps @ 120V, No Load RPM 5700, Wheel Dia. 6 In., Ball and Roller Bearings,...More

Electric Drywall Sander,7.0A,9 In
  • BN PRODUCTS USA
  • Electric Drywall Sander, 7.0A, 9 InElectric Drywall Sander,7.0A,9 In
  • Item # 21YA90
  • Mfr. Model # BNR7231A
  • Drywall Sander, Pad Size 9 In., No Load RPM 0 to 1000, Amps @ 120V 7.0A/hr., Orbits per Minute 1000, Orbit...More

Tube Roller
  • DAYTON
  • Tube RollerTube Roller
  • Item # 45J332
  • Mfr. Model # 45J332
  • Tube RollerCast Steel, Die 1-1/2 In. Round ube dies, Bend Various Capacity Work Pieces By One Set Standard...More

Pneumatic Planishing Hammer,20 Gauge
Arbor Press,1 Tons
  • DAKE CORPORATION
  • Arbor Press, 1 TonsArbor Press,1 Tons
  • Item # 40F015
  • Mfr. Model # 901004
  • Arbor Press, Force in Tons 1, Force Range (Lbs.) 0 to 2000, Swing (In.) 3.5, Table Work Surface (In.) 3 x...More

Finish Sander,3.4A,Soft Grip,3/32 in.dia
  • BOSCH
  • Finish Sander, 3.4A, Soft Grip, 3/32 in.diaFinish Sander,3.4A,Soft Grip,3/32 in.dia
  • Item # 30RW70
  • Mfr. Model # OS50VC
  • Finish Sander, Pad Size 4-1/2 In. x 9 In., No Load RPM 8000 to 11,000, Amps @ 120V 3.4, Orbits per Minute...More

Arbor press,3 Ton
  • PALMGREN
  • Arbor press, 3 TonArbor press,3 Ton
  • Item # 21C033
  • Mfr. Model # 61301
  • Arbor Press, Force in Tons 3, Force Range (Lbs.) 6000, Swing (In.) 12-1/2, Table Work Surface (In.) 6-5/8 x...More

Contact Roller,3 in. dia.
  • SLUGGER
  • Contact Roller, 3 in. dia.Contact Roller,3 in. dia.
  • Item # 20RT85
  • Mfr. Model # 69902124000
  • Contact Roller, Fein Notchers, Material Steel, Works With Fein Notchers, Dia. (In.) 3, For Notching or Coping...More

Contact Roller,3-1/2 in. dia.
Contact Roller,3 in. dia.
  • SLUGGER
  • Contact Roller, 3 in. dia.Contact Roller,3 in. dia.
  • Item # 20RT86
  • Mfr. Model # 69902125000
  • Contact Roller, Fein Notchers, Material Steel, Works With Fein Notchers, Dia. (In.) 3, For Notching or Coping...More

Contact Roller,3-1/2 in. dia.
Caulking/Mortar Jnt Removal,3-1/8inD,PK5
  • FEIN
  • Caulking/Mortar Jnt Removal, 3-1/8inD, PK5Caulking/Mortar Jnt Removal,3-1/8inD,PK5
  • Item # 20GY30
  • Mfr. Model # 63502156020
  • Caulking and Mortar Joint Removal, Material Carbide, Size 3-1/8 In., Overall Length 3-1/8 In. Dia.,...More

Contact Roller,3-5/16 in. dia.
Caulking/Mortar Jnt Removal,3-1/8inD,PK5
  • FEIN
  • Caulking/Mortar Jnt Removal, 3-1/8inD, PK5Caulking/Mortar Jnt Removal,3-1/8inD,PK5
  • Item # 20GY27
  • Mfr. Model # 63502155020
  • Caulking and Mortar Joint Removal, Material Carbide, Size 3-1/8 In., Overall Length 3-1/8 In. Dia.,...More

Steel Wire Brush,1-3/8 in. dia.
  • SLUGGER
  • Steel Wire Brush, 1-3/8 in. dia.Steel Wire Brush,1-3/8 in. dia.
  • Item # 20RT59
  • Mfr. Model # 69902010000
  • Steel Wire Brush, Fine Finish, Material Stainless Steel, Works With Mfr. No. GXE 2V, GXE, GIE, GIE 2V, Dia....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More