Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

87 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • MAKITA
  • Die Grinder, 1 In, 6.6 A, 120 V, 7-28K RPM Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • Item # 1GUC2
  • Mfr. Model # GD0800C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

Corded Oscillating Tool,120V,12 In. L
  • FEIN
  • Corded Oscillating Tool, 120V, 12 In. L Corded Oscillating Tool,120V,12 In. L
  • Item # 32NL73
  • Mfr. Model # FMM 350Q
  • Corded Oscillating Tool, 4 Amps, Voltage 120, Orbits per Minute 10,000 to 19,500, Tool Length 12 In., Tool...More

Die Grinder,Var Spd,6.4 A,2 In
  • METABO
  • Die Grinder, Var Spd, 6.4 A, 2 In Die Grinder,Var Spd,6.4 A,2 In
  • Item # 36H113
  • Mfr. Model # GE710 Plus
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 2 In., Collet Capacity 1/4 In., Straight...More

Sander Polisher,7 in.,0 to 3000,10.0V
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000,10.0V Sander Polisher,7 in.,0 to 3000,10.0V
  • Item # 36JA07
  • Mfr. Model # 9237CX3
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11,...More

Belt Sander,4 X 24,11 A,1640 SFPM
  • MAKITA
  • Belt Sander, 4 X 24,11 A, 1640 SFPM Belt Sander,4 X 24,11 A,1640 SFPM
  • Item # 3NLP4
  • Mfr. Model # 9403
  • Belt Sander, Belt Size 4 x 24 In, 1640 No Load SFPM, 11 Amps @ 120V, Ball/Needle Bearings, 16.4 ft 2...More

Plate Biscuit Joiner
  • MAKITA
  • Plate Biscuit Joiner Plate Biscuit Joiner
  • Item # 14G990
  • Mfr. Model # PJ7000
  • Plate Joiner, Depth of Cut (In.) 25/32 In., 5.6 A Amps @ 120V, Tilting Angle (Deg.) 90, No Load RPM 11000,...More

Belt Sander, 3/8 x 21, 4.4 A
  • MAKITA
  • Belt Sander, 3/8 x 21, 4.4 A Belt Sander, 3/8 x 21, 4.4 A
  • Item # 14H001
  • Mfr. Model # 9032
  • Belt Sander, Belt Size (In.) 3/8 x 21 In., 980-5600 No Load SFPM, 4.4 A Amps @ 120V, Ball Bearings, 16.4...More

Disc Sander,12 In,3/4HP,120V,7A
  • DAYTON
  • Disc Sander, 12 In, 3/4HP, 120V, 7A Disc Sander,12 In,3/4HP,120V,7A
  • Item # 2RYN9
  • Mfr. Model # 2RYN9
  • Disc Sander, 3/4 HP, Voltage 120, 7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 1720,...More

Press,Arbor,3 Ton
  • DAYTON
  • Press, Arbor, 3 Ton Press,Arbor,3 Ton
  • Item # 3Z949
  • Mfr. Model # 3Z949
  • Arbor Press, Force in Tons 3, Swing (In.) 12 In., Table Work Surface (In.) 8-1/8 x 8-1/2 In., Anvil Dia. Work...More

Band File,1-1/8 x 21 In,656-3280SFPM
  • MAKITA
  • Band File, 1-1/8 x 21 In, 656-3280SFPM Band File,1-1/8 x 21 In,656-3280SFPM
  • Item # 1GUB9
  • Mfr. Model # 9031
  • Band File, Belt Size (In.) 1-1/8 x 21, 5.0 Amps @ 120V, Ball and Roller Bearings, 8 ft. 2 Conductor Cord,...More

CFS Right Angle Polisher, 12 A,120 V
  • DEWALT
  • CFS Right Angle Polisher, 12 A, 120 V CFS Right Angle Polisher, 12 A,120 V
  • Item # 13J065
  • Mfr. Model # DWP849X
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

Plate Jointer Kit
  • PORTER CABLE
  • Plate Jointer Kit Plate Jointer Kit
  • Item # 6RM56
  • Mfr. Model # 557
  • Depth of Cut (In.) 25/32, 7.5 Amps @ 120V, Tilting Angle (Deg.) 0 to 135, No Load RPM 10,000, Bearings Ball,...More

Grinder,Die,2 In
  • DEWALT
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 4LF08
  • Mfr. Model # DW888
  • Die Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

Right Angle Polisher,7 In,RPM 0-2800
  • MILWAUKEE
  • Right Angle Polisher, 7 In, RPM 0-2800 Right Angle Polisher,7 In,RPM 0-2800
  • Item # 1Y086
  • Mfr. Model # 5540
  • Right Angle Polisher, Size (In.) 7, No Load RPM 0 to 2800, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 1Y068
  • Mfr. Model # 5194
  • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 6Z283
  • Mfr. Model # 5196
  • Die Grinder, Current @ 120 VAC 11.0 Amps, No Load Speed 14500 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

Grinder,Port,2 1/2 In
  • DEWALT
  • Grinder, Port, 2 1/2 In Grinder,Port,2 1/2 In
  • Item # 4LF04
  • Mfr. Model # DW880
  • Port Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 1/2 Inches, Cord 8 Feet, 2...More

Belt Sander, 3 x 21, 8.8 A
  • MAKITA
  • Belt Sander, 3 x 21, 8.8 A Belt Sander, 3 x 21, 8.8 A
  • Item # 14H004
  • Mfr. Model # 9903
  • Belt Sander, Belt Size (In.) 3 x 21 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

Electric Abrasive Belt Tool,11000RPM
  • DYNABRADE
  • Electric Abrasive Belt Tool, 11000RPM Electric Abrasive Belt Tool,11000RPM
  • Item # 11X738
  • Mfr. Model # 40610
  • Electric Abrasive Belt Tool, Belt Size (In.) 1/4 to 3/4 W x 18 to 24 L, Free Speed (RPM) 11,000, Length (In.)...More

Pipe Surface Polisher,120V,10 lb.
9'' Angle Grinder, 15 Amps
  • DEWALT
  • 9'' Angle Grinder, 15 Amps 9" Wheel Dia. Angle Grinder
  • Item # 34D753
  • Mfr. Model # DWE4599N
  • Angle Grinder, Voltage 120, Wheel Dia. 9'', No Load RPM 6500, 15 Amps, Spindle Thread Size 5/8 In.-11, Switch...More

Belt Sander, 4 x 24, 8.8 A
  • MAKITA
  • Belt Sander, 4 x 24, 8.8 A Belt Sander, 4 x 24, 8.8 A
  • Item # 14H002
  • Mfr. Model # 9404
  • Belt Sander, Belt Size (In.) 4 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

Right Angle Polisher,7/9 In,RPM 0-1750
  • MILWAUKEE
  • Right Angle Polisher, 7/9 In, RPM 0-1750 Right Angle Polisher,7/9 In,RPM 0-1750
  • Item # 3W784
  • Mfr. Model # 5460-6
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 1750, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

Universal Bender
  • DAYTON
  • Universal Bender Universal Bender
  • Item # 45J335
  • Mfr. Model # 45J335
  • Universal Bender, Capacity of Mild Steel (Gauge) 20mm Round Bar; 18mm Square Bar; 70x10mm Flatbar, Cast...More

Combination Shear, Brake And Roll,12 In
  • DAYTON
  • Combination Shear, Brake And Roll, 12 In Combination Shear, Brake And Roll,12 In
  • Item # 12G596
  • Mfr. Model # 12G596
  • Metal Forming Machine, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls Min. 1-1/2 In., Capacity of...More

SR Rotary Cutter No.3,SR,0.4x0.9750,PK40
Planer, 4-3/8  In
  • MAKITA
  • Planer, 4-3/8 In Planer, 4-3/8 In
  • Item # 14U128
  • Mfr. Model # 1912B
  • Planer, 16000 Speed, 7.5 A Amps @ 120V, Cutting Width (In.) 4-3/8 In., Depth of Cut (In.) 1/16 In., No Load...More

Wet Polisher, 8A, 6 ft.
  • HARDIN
  • Wet Polisher, 8A, 6 ft. Wet Polisher, 8A, 6 ft.
  • Item # 19TA96
  • Mfr. Model # GHGPSET
  • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More