Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

218 Results Found that Include 271 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

Band File,5.5 A
  • MILWAUKEE
  • Band File, 5.5 A Band File,5.5 A
  • Item # 3LJ30
  • Mfr. Model # 6101-6
  • Band File, Belt Size 1/2 x 18 In., 5.5 Amps @ 120V, Cord 8 ft., Bearings Ball and Roller, Features 1-1/5 In....More

Variable Speed Polisher, 12 A, 120 V
  • DEWALT
  • Variable Speed Polisher, 12 A, 120 V Variable Speed Polisher, 12 A, 120 V
  • Item # 13J066
  • Mfr. Model # DWP849
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

Belt/Disc Sander,1/3 HP,120V
  • DAYTON
  • Belt/Disc Sander, 1/3 HP, 120V Belt/Disc Sander,1/3 HP,120V
  • Item # 6Y945
  • Mfr. Model # 6Y945
  • Belt/Disc Sander, 1/3 HP, Voltage 120, 3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3500,...More

Die Grinder Accessory Kit,50 Pc,w/Case
  • INGERSOLL-RAND
  • Die Grinder Accessory Kit, 50 Pc, w/Case Die Grinder Accessory Kit,50 Pc,w/Case
  • Item # 1FYV2
  • Mfr. Model # 23A-VAR-GR
  • Die Grinder Accessory Kit, Number of Pieces 50, For Use With All Angle and Straight Grinders, Includes (20) 2...More

Bench Plate Shear,12 In,1/2 In Dia
  • DAYTON
  • Bench Plate Shear, 12 In, 1/2 In Dia Bench Plate Shear,12 In,1/2 In Dia
  • Item # 13W871
  • Mfr. Model # 13W871
  • Bench Plate Shear, Length of Cut (In.) 12, Length of Blade (In.) 12, Cutting Flat (In.) 12 x 1/4, Cutting...More

Disc Sander,Cast Aluminum Table,1/3 HP
  • DAYTON
  • Disc Sander, Cast Aluminum Table, 1/3 HP Disc Sander,Cast Aluminum Table,1/3 HP
  • Item # 35GW70
  • Mfr. Model # 35GW70
  • Disc Sander, 1/3 HP, Voltage 120, 3.4 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 1750, Belt...More

Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia. Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV80
  • Mfr. Model # DWE4887N
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

Oscillating Tool Kit,120V,11in. L,3.7 lb
  • BOSCH
  • Oscillating Tool Kit, 120V, 11in. L, 3.7 lb Oscillating Tool Kit,120V,11in. L,3.7 lb
  • Item # 35KF92
  • Mfr. Model # MX30EC-31
  • Oscillating Tool Kit, 3.0 Amps, Voltage 120, Orbits per Minute 8000 to 20,000, Tool Length 11 In., Tool...More

Oscillating MultiTool,3 Amps
  • BOSCH
  • Oscillating MultiTool, 3 Amps Oscillating MultiTool,3 Amps
  • Item # 21TY28
  • Mfr. Model # MX30EC-21
  • Oscillating MultiTool, 3 Amps, Voltage 120, Orbits per Minute 8,000-20,000, Tool Length 12.75, Tool Weight...More

Oscillating MultiTool,3.0A,120V
  • DEWALT
  • Oscillating MultiTool, 3.0A, 120V Oscillating MultiTool,3.0A,120V
  • Item # 25DU79
  • Mfr. Model # DWE315K
  • Oscillating MultiTool, 3.0 Amps, Voltage 120, Orbits per Minute 0-22,000, Tool Length 13 In., Tool Weight 3.1...More

Sander Polisher,7 in.,0 to 3000 rpm
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000 rpm Sander Polisher,7 in.,0 to 3000 rpm
  • Item # 33TD44
  • Mfr. Model # 9237C
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8 x 11,...More

Stand,Arbor Press
  • DAYTON
  • Stand, Arbor Press Stand,Arbor Press
  • Item # 1UH15
  • Mfr. Model # 1UH15
  • Optional Floor Stand, Anvil Dia. Work Area (In.) 22 1/4, Height (In.) 35.8125, Width (In.) 11.8, Depth (In.)...More

Press,Arbor,2 Ton
  • DAYTON
  • Press, Arbor, 2 Ton Press,Arbor,2 Ton
  • Item # 4Z329
  • Mfr. Model # 4Z329
  • Arbor Press, Force 2 Tons, Anvil Diameter Work Area 6 5/8 Inches, Maximum Working Height 8 Inches, Ram...More

Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • DAYTON
  • Belt Grinder, 1/2HP, 120/240,5.0/2.5A, 1x42 Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • Item # 2RYN6
  • Mfr. Model # 2RYN6
  • Belt Grinders, 1/2 HP, Voltage 120/240, 5.0/2.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Sander,Belt,3 X 21 In
  • PORTER CABLE
  • Sander, Belt, 3 X 21 In Sander,Belt,3 X 21 In
  • Item # 4Z954
  • Mfr. Model # 352VS
  • Belt Sander, Belt Size (In.) 3 x 21, 850 to 1300 No Load SFPM, 8 Amps @ 120V, Ball and Needle Bearings,...More

6" Angle Grinder, 12.5 Amps
  • BOSCH
  • 6" Angle Grinder, 12.5 Amps 6" Angle Grinder, 12.5 Amps
  • Item # 21TY37
  • Mfr. Model # AG60-125
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9300, 12.5 Amps, Spindle Thread Size 5/8 In.-11,...More

Plate Joiner Kit
  • DEWALT
  • Plate Joiner Kit Plate Joiner Kit
  • Item # 6W875
  • Mfr. Model # DW682K
  • 12 1/2 In. Long Plate Joiner Kit, 6.5 Amps @ 120V, No Load RPM 10,000, Tilting Angle (Deg.) 0 to 90, Depth of...More

Bead Roller,Steel,2 in.,18 ga.
  • HECK INDUSTRIES
  • Bead Roller, Steel, 2 in., 18 ga. Bead Roller,Steel,2 in.,18 ga.
  • Item # 30NX57
  • Mfr. Model # WFBR6
  • Bead Roller, Bending Length (In.) 2, Rolls 2, Capacity of Mild Steel (Gauge) 18, Max. Box Depth (In.) 18,...More

R/A Polisher,7 In,RPM 600-3000,10 A,120V
  • MAKITA
  • R/A Polisher, 7 In, RPM 600-3000,10 A, 120V R/A Polisher,7 In,RPM 600-3000,10 A,120V
  • Item # 5GDX3
  • Mfr. Model # 9227C
  • Right Angle Polisher, Size (In.) 7, No Load RPM 600 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8,...More

4-1/2" Angle Grinder, 13 Amps
  • MAKITA
  • 4-1/2" Angle Grinder, 13 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 14F049
  • Mfr. Model # 9564PC
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,500, 13 Amps, Spindle Thread Size 5/8...More

Right Angle Polisher,7/9 In,RPM 1750
  • MILWAUKEE
  • Right Angle Polisher, 7/9 In, RPM 1750 Right Angle Polisher,7/9 In,RPM 1750
  • Item # 2Z737
  • Mfr. Model # 5455
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 1750, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

Oscillating MultiTool,2.5 Amps
  • BOSCH
  • Oscillating MultiTool, 2.5 Amps Oscillating MultiTool,2.5 Amps
  • Item # 21TY27
  • Mfr. Model # MX25EC-21
  • Oscillating MultiTool, 2.5 Amps, Voltage 120, Orbits per Minute 8000-20,000, Tool Length 12.65, Tool Weight...More

Planer Kit, 3-1/4 In, 6.5 A
  • MAKITA
  • Planer Kit, 3-1/4 In, 6.5 A Planer Kit, 3-1/4 In, 6.5 A
  • Item # 14F142
  • Mfr. Model # KP0800K
  • Planer, 17000 Speed, 6.5 A Amps @ 120V, Cutting Width (In.) 3-1/4 In., Depth of Cut (In.) 3/32 In., No Load...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More