Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Finishing Tools

92 Results Found that Include 96 Products

Results per page: 16 | 32 | 48
Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 PcRotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

Angle Grinder,4-1/2 In,No Load RPM 11000
  • BOSCH
  • Angle Grinder, 4-1/2 In, No Load RPM 110004-1/2" Wheel Dia. Angle Grinder
  • Item # 6YHT3
  • Mfr. Model # 1380SLIM
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 7.5 Amps, Spindle Thread Size 5/8...More

Twist Wire Wheel Brush,Arbor,10 In.
  • WEILER
  • Twist Wire Wheel Brush, Arbor, 10 In.10" Dia. Wire Wheel Brush, 4500 Max. RPM
  • Item # 40L804
  • Mfr. Model # 08170-11
  • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 10 In., Face Width 3/4 In., Wire Dia. 0.014...More

Knot Wire Cup Brush,Threaded Arbor,3 In.
Grinding Dust Shroud,4 to 5 in,Universal
Osc Tool Accessories,PK10
Single Spiral Brush,1/4 In.,PK10
  • WEILER
  • Single Spiral Brush, 1/4 In., PK10Single Spiral Brush,1/4 In.,PK10
  • Item # 1PAZ4
  • Mfr. Model # 21270
  • Single Spiral Brush, Fill Material Carbon Steel, Brush Dia. 1/4 In., Wire Dia. 0.003 In., Shank Size 3/32...More

Single Spiral Brush,1/4 In.,PK10
  • WEILER
  • Single Spiral Brush, 1/4 In., PK10Single Spiral Brush,1/4 In.,PK10
  • Item # 1PAZ2
  • Mfr. Model # 21100
  • Single Spiral Brush, Fill Material Stainless Steel, Brush Dia. 1/4 In., Wire Dia. 0.003 In., Shank Size 3/32...More

Cordless Rotary Tool Kit, 8.0 V,22 Pcs
HSS Segmented Cutting Blade for Plastics
Single Spiral Brush,1-1/4 In.,PK10
  • WEILER
  • Single Spiral Brush, 1-1/4 In., PK10Single Spiral Brush,1-1/4 In.,PK10
  • Item # 1PBD3
  • Mfr. Model # 21080
  • Single Spiral Brush, Fill Material Carbon Steel, Brush Dia. 1-1/4 In., Wire Dia. 0.008 In., Shank Size 1/4...More

Single Spiral Brush,1/4 In.,PK10
  • WEILER
  • Single Spiral Brush, 1/4 In., PK10Single Spiral Brush,1/4 In.,PK10
  • Item # 1PAY9
  • Mfr. Model # 21092
  • Single Spiral Brush, Fill Material Carbon Steel, Brush Dia. 1/4 In., Wire Dia. 0.003 In., Shank Size 3/32...More

MEDIUM CARBIDE BLADE
Knot Wire Wheel Brush,Threaded Arbor
  • AMPCO
  • Knot Wire Wheel Brush, Threaded ArborKnot Wire Wheel Brush,Threaded Arbor
  • Item # 1TEB8
  • Mfr. Model # WB-40KT
  • Wire Wheel Brush, Knot Wire, Mounting Type Threaded Arbor, Brush Dia. 4 In., Face Width 3/8 In., Wire Dia....More

Planer Kit,1600 Speed,5.5A
  • SKIL
  • Planer Kit, 1600 Speed, 5.5APlaner Kit,1600 Speed,5.5A
  • Item # 19M483
  • Mfr. Model # 1560
  • Planner Kit,1600 Speed,5.5 Amps,Cutting Width (In.) 3-1/4,Depth of Cut (In.) 5/64,No Load RPM...More

Knot Wire Cup Brush,4 In. Dia.,SS
  • WESTWARD
  • Knot Wire Cup Brush, 4 In. Dia., SSKnot Wire Cup Brush,4 In. Dia.,SS
  • Item # 4EDA9
  • Mfr. Model # 4EDA9
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Cup Brush,5/8 In D,SS,PK 12
  • WESTWARD
  • Cup Brush, 5/8 In D, SS, PK 12Cup Brush,5/8 In D,SS,PK 12
  • Item # 4EDH3
  • Mfr. Model # 4EDH3
  • Miniature Cup Brush, Mounting Type Stem, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Shank Size 1/8 In., Max....More

Tube Brush,2 In D,Nylon,PK 10
  • WESTWARD
  • Tube Brush, 2 In D, Nylon, PK 10Tube Brush,2 In D,Nylon,PK 10
  • Item # 4EDJ3
  • Mfr. Model # 4EDJ3
  • Single Spiral Tube Brush, Fill Material Black Nylon, Brush Dia. 2 In., Wire Dia. 0.014 In., Shank Size 1/4...More

Cup Brush,4 In D,SS,0.0200 Wire
  • WESTWARD
  • Cup Brush, 4 In D, SS, 0.0200 WireCup Brush,4 In D,SS,0.0200 Wire
  • Item # 4ECZ4
  • Mfr. Model # 4ECZ4
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Single Spiral Brush,1-1/8 In.,PK10
  • WEILER
  • Single Spiral Brush, 1-1/8 In., PK10Single Spiral Brush,1-1/8 In.,PK10
  • Item # 1PBD2
  • Mfr. Model # 21079
  • Single Spiral Brush, Fill Material Carbon Steel, Brush Dia. 1-1/8 In., Wire Dia. 0.008 In., Shank Size 1/4...More

Guard,7 In Dia
Universal E-Cut Saw Blade,2-9/16 In,PK3
  • FEIN
  • Universal E-Cut Saw Blade, 2-9/16 In, PK3Universal E-Cut Saw Blade,2-9/16 In,PK3
  • Item # 22KJ47
  • Mfr. Model # 63502161120
  • Universal E-Cut Saw Blade, Material Bi-Metal, Size 2-9/16 In., Overall Length 3-3/4 In., Application Cutting...More

Polishing Pad Set,Resin,3 in.
  • HYDRO-HANDLE
  • Polishing Pad Set, Resin, 3 in.Polishing Pad Set,Resin,3 in.
  • Item # 20RX74
  • Mfr. Model # Z3SET
  • Polishing Pad Set, 3000 Grit, Material Resin, Works With Angle Polisher, Dia. (In.) 3, For Polishing Granite,...More

Table,Planer,PK2
Crimped Wire Cup Brush,3 In.,0.020 In.
  • WEILER
  • Crimped Wire Cup Brush, 3 In., 0.020 In.Crimped Wire Cup Brush,3 In.,0.020 In.
  • Item # 33M613
  • Mfr. Model # 13231
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Dust Shroud 5 in.,1 pcs.
Crimped Wire Cup Brush,Arbor,4 In.
  • DEWALT
  • Crimped Wire Cup Brush, Arbor, 4 In.Crimped Wire Cup Brush,Arbor,4 In.
  • Item # 6TNE9
  • Mfr. Model # DW49155
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

Twist Wire Wheel Brush,Arbor,3 In.
  • WEILER
  • Twist Wire Wheel Brush, Arbor, 3 In.3" Dia. Wire Wheel Brush, 25,000 Max. RPM
  • Item # 33M606
  • Mfr. Model # 8271
  • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 3 In., Face Width 3/8 In., Wire Dia. 0.020 In.,...More

Thin Circular Saw Blade,2-1/2 In.
Knife,planer,2 Pk
  • DEWALT
  • Knife, planer, 2 PkKnife,planer,2 Pk
  • Item # 4LG17
  • Mfr. Model # DW7332
  • Planer Knife, For DW733 12 1/2 Inches Heavy Duty Portable Thickness Planer, Resharpenable, High Speed Steel,...More

Results per page: 16 | 32 | 48