Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

141 Results Found that Include 151 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crimped Wire Cup Brush,5 In.,0.020 In.
  • WEILER
  • Crimped Wire Cup Brush, 5 In., 0.020 In. Crimped Wire Cup Brush,5 In.,0.020 In.
  • Item # 4F716
  • Mfr. Model # 14216
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 5 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Stem Wire Wheel Brush, Crimped Wire, 1" Brush Dia.
Miniature Cup Brush,5/8 In.,PK12
  • WEILER
  • Miniature Cup Brush, 5/8 In., PK12 Miniature Cup Brush,5/8 In.,PK12
  • Item # 5HD90
  • Mfr. Model # 26075
  • Miniature Cup Brush, Mounting Type Stem, Brush Dia. 5/8 In., Wire Dia. 0.005 In., Shank Size 1/8 In., Max....More

Knot Wire Cup Brush,Threaded Arbor
  • WEILER
  • Knot Wire Cup Brush, Threaded Arbor Knot Wire Cup Brush,Threaded Arbor
  • Item # 1PAJ6
  • Mfr. Model # 13258
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Shaft,Flex
Oscillating Blade Kit,1-1/4 in, 2-1/2 in
  • MILWAUKEE
  • Oscillating Blade Kit, 1-1/4 in, 2-1/2 in Oscillating Blade Kit,1-1/4 in, 2-1/2 in
  • Item # 45EV30
  • Mfr. Model # 48-90-1050
  • Oscillating Blade Kit, Material High Carbon Steel/Bi-Metal, Size 1-1/4 In., 2-1/2 In., Overall Length 3-3/4...More

Electric Engraver,3600 to 7200 SPM
  • DAYTON
  • Electric Engraver, 3600 to 7200 SPM Electric Engraver,3600 to 7200 SPM
  • Item # 12T034
  • Mfr. Model # 12T034
  • Engraver, Strokes per Minute 3600 and 7200, 2 Speed Switch, Engraves Most Surfaces, Dial Yes, Yes Soft Grip,...More

Flush Cut Blade,3/4 In.,PK3
  • DREMEL
  • Flush Cut Blade, 3/4 In., PK3 Flush Cut Blade,3/4 In.,PK3
  • Item # 5EEV3
  • Mfr. Model # MM422B
  • Flushcut Blade, Size 3/4 In. Dia., Overall Length 3/4 In., Application For Wood and Metal, For Use With Mfr....More

Threaded Arbor Wire Wheel Brush, Twist Wire, 3" Brush&
Sander,Palm Grip,2 Amps,1/4 In Sheet
  • PORTER CABLE
  • Sander, Palm Grip, 2 Amps, 1/4 In Sheet Sander,Palm Grip,2 Amps,1/4 In Sheet
  • Item # 6XZU1
  • Mfr. Model # 380
  • Random Orbital Sander, Pad Size 4-1/4 x 4-1/2 In., No Load RPM 13,500, Amps @ 120V 2, Orbits per Minute...More

Arbor Wire Wheel Brush, Crimped Wire, 10" Brush Dia.
Random Orbit Sander, Wheel Dia. 5 In.
  • SKIL
  • Random Orbit Sander, Wheel Dia. 5 In. Random Orbit Sander, Wheel Dia. 5 In.
  • Item # 19M494
  • Mfr. Model # 7492-02
  • Random Orbit Sander,Wheel Dia. 5 In.,No Load RPM 12,500,Amps @ 120V 2.8,Tool Length 10 In.,Tool Weight 3.2...More

Stem Wire Wheel Brush, Knot Wire, 3-1/4" Brush Di
1" Carbon Steel Single Spiral Tube Brush, Wire Dia.&#x
Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In. 6" Knot Wire Cup Brush, Carbon Steel
  • Item # 6HC30
  • Mfr. Model # DW4917
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 6 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Grout/Tile Blade,Carbide,2-1/2 In.
  • BOSCH
  • Grout/Tile Blade, Carbide, 2-1/2 In. Grout/Tile Blade,Carbide,2-1/2 In.
  • Item # 22DL46
  • Mfr. Model # OSC212HG
  • Grout and Tile Blade, Material Braised Carbide, Size 2-1/2 In., Overall Length 0.63 In., Application Wood and...More

Stem Wire Wheel Brush, Crimped Wire, 3/4" Brush D
Grinder Safety Guard,7 In.
Stem Wire Wheel Brush, Crimped Wire, 1" Brush Dia.
1/32" to 1/4" Stainless Steel Single Spiral
Resin Bond Polishing Pads, 3,000 Grit
Cup Brush,2-1/2 in. dia,1 in. L
  • OSBORN
  • Cup Brush, 2-1/2 in. dia, 1 in. L Cup Brush,2-1/2 in. dia,1 in. L
  • Item # 33PN64
  • Mfr. Model # 32146
  • Cup Brush, Mounting Type Shank, Brush Dia. 2-1/2 In., Wire Dia. 0.040 In., Shank Size 1/4 In., Max. RPM 5000,...More

Threaded Twist Wheel, Cable Twist Wire, 4" Brush Dia.
2.5mm Silicon Carbide Abrasive Nylon Single Spiral Brush, W
Arbor Wire Wheel Brush, Crimped Wire, 4" Brush Dia.
Cutting Wheel,Aluminum Oxide,3-1/2 in.
E-Cut Blade,Bimetal,1-3/16in.,PK2
  • FEIN
  • E-Cut Blade, Bimetal, 1-3/16in., PK2 E-Cut Blade,Bimetal,1-3/16in.,PK2
  • Item # 38TC56
  • Mfr. Model # 63502157010
  • E-Cut Blade, Material Bimetal, Size 1-3/16 In., Overall Length 3 In., Application Sawing Door Jambs, Toe...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More