Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

92 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Engraver,Electric
  • DREMEL
  • Engraver, Electric Engraver,Electric
  • Item # 3XA70
  • Mfr. Model # 290-05
  • Engraver Electric Engraver, 7200 Strokes Per Minute, 0.2 Amps@120VAC,Tool Length 7 Inches, Tool Weight 0.85...More

Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Arbor Wire Wheel Brush, Crimped Wire, 7" Brush Dia.
3/4" Black Nylon Single Spiral Brush, Wire Dia. 0
4-1/2" Angle Grinder, 6 Amps
  • PORTER CABLE
  • 4-1/2" Angle Grinder, 6 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 34G831
  • Mfr. Model # PC60TAG
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11000, 6 Amps, Spindle Thread Size 5/8 In.-11,...More

Knot Wire Cup Brush,Arbor,3-1/2 In.
  • WEILER
  • Knot Wire Cup Brush, Arbor, 3-1/2 In. Knot Wire Cup Brush,Arbor,3-1/2 In.
  • Item # 1PAJ7
  • Mfr. Model # 13156
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3-1/2 In., Wire Dia. 0.023 In., Arbor Hole 5/8...More

Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
Replacement Planer Blade,PK2
EZ Lock Cut Off Wheel,1Pc
  • DREMEL
  • EZ Lock Cut Off Wheel, 1Pc EZ Lock Cut Off Wheel,1Pc
  • Item # 31MK39
  • Mfr. Model # EZ506CU
  • EZ Lock Cut Off Wheel, Metal Cutting, Dia. (In.) 1-1/2, For Use With Dremel Products, Requires 3DRN5 EZ Lock...More

EZ Lock Cut Off Wheel Kit,11 Pc
Crimped Wire Cup Brush,Arbor,4 In.
  • WEILER
  • Crimped Wire Cup Brush, Arbor, 4 In. 4" Crimped Wire Cup Brush, Carbon Steel
  • Item # 5X893
  • Mfr. Model # 14036
  • Crimped Wire Cup Brush, Mounting Type Arbor, Brush Dia. 4 In., Wire Dia. 0.020 In., Arbor Hole 5/8 In.-11,...More

Blade Set,For Wood,3 pcs.
  • DREMEL
  • Blade Set, For Wood, 3 pcs. Blade Set,For Wood,3 pcs.
  • Item # 5EEV7
  • Mfr. Model # MM491
  • Blade Set, Size 3/4 In. W and 3 In. W, Application For Wood, For Use With Mfr. No. MM20-03, Includes 3/4 In....More

Arbor Wire Wheel Brush, Crimped Wire, 10" Brush Dia.
Threaded Arbor Wire Wheel Brush, Crimped Wire, 6" Brus
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Stem Wire Wheel Brush, Crimped Wire, 1" Brush Dia.
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Guard,9 In Dia
Universal E-Cut Saw Blade,1-3/8 In.
  • FEIN
  • Universal E-Cut Saw Blade, 1-3/8 In. Universal E-Cut Saw Blade,1-3/8 In.
  • Item # 22KJ43
  • Mfr. Model # 63502160110
  • Universal E-Cut Saw Blade, Material Bi-Metal, Size 1-3/8 In., Overall Length 3-3/4 In., Application Cutting...More

Oscillating Tool Accessories,4in.,3 pcs.
  • EAZYPOWER
  • Oscillating Tool Accessories, 4in., 3 pcs. Oscillating Tool Accessories,4in.,3 pcs.
  • Item # 32ZV13
  • Mfr. Model # 50617
  • Oscillating Tool Accessories, Material Bi-Metal/Chrome Vanadium, Size 1-1/8 In., 2-11/16 In., Overall Length...More

Crimped Wire End Brush,1In
  • WEILER
  • Crimped Wire End Brush, 1In Crimped Wire End Brush,1In
  • Item # 36XE53
  • Mfr. Model # 11105
  • Crimped Wire End Brush, Fill Material Steel, Brush Dia. 1 In., Max. RPM 10,000, Wire Dia. 0.0104 In., Shank...More

Oscillating TiN Segment Blade ,3-1/8 in.
  • MILWAUKEE
  • Oscillating TiN Segment Blade , 3-1/8 in. Oscillating TiN Segment Blade ,3-1/8 in.
  • Item # 45EV22
  • Mfr. Model # 48-90-0035
  • Oscillating TiN Segment Blade , Material High Carbon Steel, Size 3-1/8 In., Overall Length 3-1/4 In.,...More

E Cut Supercut,2-1/8 In
Oscillating S/Blade,1-3/8in.,4-49/64in.L
Arbor Wire Wheel Brush, Twist Wire, 5" Brush Dia.
5/16" Carbon Steel Burrite Tube Brush, Wire Dia.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More