Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

102 Results Found that Include 120 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
3/4" Carbon Steel Single Spiral Tube Brush, Wire
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In. Knot Wire Cup Brush,Arbor,0.020 In.
  • Item # 6TNF4
  • Mfr. Model # DW49160
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In. 4" Knot Wire Cup Brush, Carbon Steel
  • Item # 6HC29
  • Mfr. Model # DW4916
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Stem Wire Wheel Brush, Encapsulated Wire, 2" Brush Dia
Dust Bag,Felt
Arbor Wire Wheel Brush, Twist Wire, 4" Brush Dia.
Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Cutting Weel,1Pc,4 In.
  • DREMEL
  • Cutting Weel, 1Pc, 4 In. Cutting Weel,1Pc,4 In.
  • Item # 31MK38
  • Mfr. Model # 506CU
  • Cutting Wheel, Metal cutting, Dia. (In.) 7/8, Overall Length (In.) 4, For Use With Dremel Products, Requires...More

Rotary File,Rasp,1/4 in.,6 pcs.
  • EAZYPOWER
  • Rotary File, Rasp, 1/4 in., 6 pcs. Rotary File,Rasp,1/4 in.,6 pcs.
  • Item # 29UJ07
  • Mfr. Model # 30404
  • Rotary File, Rasp, Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic, Dia. (In.) 1/4, Overall...More

Diamond Wheel,Floor Tile,1.5 Dia
  • DREMEL
  • Diamond Wheel, Floor Tile, 1.5 Dia Diamond Wheel,Floor Tile,1.5 Dia
  • Item # 3DRN4
  • Mfr. Model # EZ545
  • EZ Lock Diamond Wheel, Cutting Floor Tile, Dia. (In.) 1-1/2, Overall Length (In.) -, For Use With Dremel...More

Osc Titan Semi-Circle Blade,4 In.
  • DEWALT
  • Osc Titan Semi-Circle Blade, 4 In. Osc Titan Semi-Circle Blade,4 In.
  • Item # 29DY31
  • Mfr. Model # DWA4211
  • Oscillating Titanium Semi-Circle Blade, Material Steel, Size 4 In., Overall Length 4 In., Application Cutting...More

Wheel,Cutting
  • DREMEL
  • Wheel, Cutting Wheel,Cutting
  • Item # 1UH72
  • Mfr. Model # 545
  • Diamond Wheel, For Cutting Concrete, Marble, Ceramics, Epoxy and Wood, Dia. (In.) 7/8, For Use With Hand...More

Grinding Dust Shroud Hose,18 in.
EZ Sanding/Grinding Kit
  • DREMEL
  • EZ Sanding/Grinding Kit EZ Sanding/Grinding Kit
  • Item # 34E364
  • Mfr. Model # ez686-01
  • Sanding/Grinding Kit, Sanding/Grinding, For Use With 8100, 8220, Includes (1): EZ407SA, EZ402, EZ411SA,...More

Disc Kit,9 In,80 Grit,Discs/Pad,PK5
  • NORTON
  • Disc Kit, 9 In, 80 Grit, Discs/Pad, PK5 Disc Kit,9 In,80 Grit,Discs/Pad,PK5
  • Item # 3HFZ7
  • Mfr. Model # 07660705536
  • Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material...More

Disc Kit,9 In,120 Grit,Discs/Pad,PK5
  • NORTON
  • Disc Kit, 9 In, 120 Grit, Discs/Pad, PK5 Disc Kit,9 In,120 Grit,Discs/Pad,PK5
  • Item # 3HFZ9
  • Mfr. Model # 07660705534
  • Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material...More

Knot Wire End Brush,Stainless Steel
  • DEWALT
  • Knot Wire End Brush, Stainless Steel Knot Wire End Brush,Stainless Steel
  • Item # 6TNE3
  • Mfr. Model # DW49057
  • Knot Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1 In., Max. RPM 20,000, Wire Dia. 0.020 In.,...More

Threaded Arbor Wire Wheel Brush, Crimped Wire, 6" Brus
Crimped Wire Cup Brush,3-1/2 In.
  • WEILER
  • Crimped Wire Cup Brush, 3-1/2 In. Crimped Wire Cup Brush,3-1/2 In.
  • Item # 6JXE3
  • Mfr. Model # 13181
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3-1/2 In., Wire Dia. 0.014 In., Arbor Hole...More

Carbide Grout Removal Blade,3-5/8 In.
  • DEWALT
  • Carbide Grout Removal Blade, 3-5/8 In. Carbide Grout Removal Blade,3-5/8 In.
  • Item # 29DY40
  • Mfr. Model # DWA4220
  • Oscillating Carbide Grout Removal Blade, Material Steel, Size 3-5/8 In., Overall Length 3-5/8 In.,...More

Disc Kit,9 In,100 GritDiscs/Pad,PK5
  • NORTON
  • Disc Kit, 9 In, 100 GritDiscs/Pad, PK5 Disc Kit,9 In,100 GritDiscs/Pad,PK5
  • Item # 3HFZ8
  • Mfr. Model # 07660705535
  • Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material...More

Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Backing Pad,6-Hole,Hook/Loop,6 In Dia
Disc Kit,9 In,180 Grit,Discs and Pad,Pk5
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More