Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Finishing Tools

128 Results Found that Include 143 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Knot Wire Cup Brush,Threaded Arbor
  • WEILER
  • Knot Wire Cup Brush, Threaded ArborKnot Wire Cup Brush,Threaded Arbor
  • Item # 6JXD9
  • Mfr. Model # 13025
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

Knot Wire Cup Brush,Threaded Arbor
  • WEILER
  • Knot Wire Cup Brush, Threaded ArborKnot Wire Cup Brush,Threaded Arbor
  • Item # 3AC09
  • Mfr. Model # 13286
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

E Z Lock Cut Off Wheel,1 1/2 In Dia,Pk12
Stem Wire Wheel Brush Crimped Wire, 2" Brush Dia.
  • WEILER
  • Stem Wire Wheel Brush Crimped Wire, 2" Brush Dia.2" Dia. Wire Wheel Brush, 20,000 Max. RPM
  • Item # 3H697
  • Mfr. Model # 17611
  • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 2 In., Face Width 3/8 In., Wire Dia. 0.0118...More

Shank Wire Wheel Brush Knot Wire, 3" Brush Dia.
Threaded Arbor Wire Wheel Brush Crimped Wire, 3" Brush
Arbor Wire Wheel Brush Crimped Wire, 4" Brush Dia.
Accessory Tin Can Kit,75 Pc
  • DREMEL
  • Accessory Tin Can Kit, 75 PcAccessory Tin Can Kit,75 Pc
  • Item # 3DRN3
  • Mfr. Model # 707-01
  • Accessory Tin Can Kit, Overall Length 10.5 In, Includes ( 20) HD And Fiberglass Cut Off Wheels, (6) 1/2 and...More

Electric Engraver,0.2 A,120 V
  • WESTWARD
  • Electric Engraver, 0.2 A, 120 VElectric Engraver,0.2 A,120 V
  • Item # 24A482
  • Mfr. Model # 24A482
  • Electric Engraver, Strokes per Minute 3600, 0.2 Amps @ 120V, On/Off Switch, Engraving Metal, Woods, Plastic,...More

Arbor Wire Wheel Brush Crimped Wire, 6" Brush Dia.
Knot Wire Cup Brush,Threaded Arbor
  • WEILER
  • Knot Wire Cup Brush, Threaded ArborKnot Wire Cup Brush,Threaded Arbor
  • Item # 3AC06
  • Mfr. Model # 13281
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 2-3/4 In., Wire Dia. 0.020 In., Arbor Hole...More

Diamond Point
Arbor Wire Wheel Brush Twist Wire, 3" Brush Dia.
  • WEILER
  • Arbor Wire Wheel Brush Twist Wire, 3" Brush Dia.3" Dia. Wire Wheel Brush, 25,000 Max. RPM
  • Item # 3A198
  • Mfr. Model # 08014
  • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 3 In., Face Width 3/8 In., Wire Dia. 0.014 In.,...More

Crimped Wire End Brush,Stainless Steel
  • WEILER
  • Crimped Wire End Brush, Stainless SteelCrimped Wire End Brush,Stainless Steel
  • Item # 2FZ08
  • Mfr. Model # 10021
  • Crimped Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.006...More

Arbor Wire Wheel Brush Crimped Wire, 6" Brush Dia.
  • WESTWARD
  • Arbor Wire Wheel Brush Crimped Wire, 6" Brush Dia.6" Dia. Wire Wheel Brush, 4500 Max. RPM
  • Item # 4EDR7
  • Mfr. Model # 4EDR7
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 1/2 In., Wire Dia. 0.014...More

Stem Wire Wheel Brush Crimped Wire, 3" Brush Dia.
Engraving Bit,PK2
Osc Tool Grout/Mortar Rmvr,2-1/2 In
  • WESTWARD
  • Osc Tool Grout/Mortar Rmvr, 2-1/2 InOsc Tool Grout/Mortar Rmvr,2-1/2 In
  • Item # 48Z531
  • Mfr. Model # 48Z531
  • Oscillating Tool Grout and Mortar Remover, Material Carbide Grit, Size 2-1/2 In., Overall Length 3-1/2 In.,...More

3/8" Black Nylon Single Spiral Tube Brush, Wire D
Cup Brush,3 In D,Steel,0.0200 Wire
  • WESTWARD
  • Cup Brush, 3 In D, Steel, 0.0200 WireCup Brush,3 In D,Steel,0.0200 Wire
  • Item # 4EDU5
  • Mfr. Model # 4EDU5
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.020 In., Arbor Hole 3/8...More

Crimped Wire Cup Brush,2-3/4 In.,1/4 In.
  • WEILER
  • Crimped Wire Cup Brush, 2-3/4 In., 1/4 In.Crimped Wire Cup Brush,2-3/4 In.,1/4 In.
  • Item # 33M616
  • Mfr. Model # 14311
  • Crimped Wire Cup Brush, Mounting Type Stem, Brush Dia. 2-3/4 In., Wire Dia. 0.0118 In., Shank Size 1/4 In.,...More

Carbide Flush Cut Blade,1-1/4 In.
  • DREMEL
  • Carbide Flush Cut Blade, 1-1/4 In.Carbide Flush Cut Blade,1-1/4 In.
  • Item # 22DL20
  • Mfr. Model # MM485
  • Universal Carbide Flush Cut Blade, Material Carbide Grit, Size 1-1/4 In., Overall Length 0.53 In.,...More

Wood Cutting Wheel,1.5 Dia
  • DREMEL
  • Wood Cutting Wheel, 1.5 DiaWood Cutting Wheel,1.5 Dia
  • Item # 3DRN6
  • Mfr. Model # EZ544
  • EZ Lock Wood Cutting Wheel, Cutting Wood, Dia 1 1/2 In, For Use With Dremel Tools, EZ Lock Mandrel, Requires...More

Plunge Cut Blade,Carbide,1-1/4 In.
  • BOSCH
  • Plunge Cut Blade, Carbide, 1-1/4 In.Plunge Cut Blade,Carbide,1-1/4 In.
  • Item # 22DL33
  • Mfr. Model # OSC114C
  • Plunge Cut Blade, Material Carbide Grit, Size 1-1/4 In., Overall Length 0.62 In., Application Wood and Metal,...More

Guard,7 In Dia
Crimped Wire Cup Brush,3 In.,0.014 In.
  • WEILER
  • Crimped Wire Cup Brush, 3 In., 0.014 In.Crimped Wire Cup Brush,3 In.,0.014 In.
  • Item # 5HD67
  • Mfr. Model # 13243
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.014 In., Arbor Hole 3/8...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More