Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

139 Results Found that Include 159 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crimped Wire End Brush,Steel,1 In.
  • WEILER
  • Crimped Wire End Brush, Steel, 1 In. 1" Crimped Wire End Brush, Carbon Steel
  • Item # 3H627
  • Mfr. Model # 10009
  • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.006 In.,...More

Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Threaded Arbor Wire Wheel Brush, Stringer Bead Twist Wire,&
Arbor Wire Wheel Brush, Crimped Wire, 8" Brush Dia.
Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Mandrel Kit,6 Pcs
  • DREMEL
  • Mandrel Kit, 6 Pcs Mandrel Kit,6 Pcs
  • Item # 1PKX3
  • Mfr. Model # EZ406-02
  • EZ Lock Mandrel Starter Kit, Dia. 1 1/2 In., Overall Length 1 1/2 In., Max. Cutting Dia. 1/2 In., Thickness...More

Crimped Wire End Brush,Stainless Steel
  • WEILER
  • Crimped Wire End Brush, Stainless Steel 1" Crimped Wire End Brush, Stainless Steel
  • Item # 4F707
  • Mfr. Model # 10022
  • Crimped Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.0104...More

Arbor Wire Wheel Brush, Stringer Bead Twist Wire, 4-1/
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Osc Semi-Circle Blade,Steel,4 In.
  • DEWALT
  • Osc Semi-Circle Blade, Steel, 4 In. Osc Semi-Circle Blade,Steel,4 In.
  • Item # 29DY30
  • Mfr. Model # DWA4210
  • Oscillating Semi-Circle Blade, Material Steel, Size 4 In., Overall Length 4 In., Application Cutting Wood and...More

Plunge Blade,1-1/4 In
  • BOSCH
  • Plunge Blade, 1-1/4 In Plunge Blade,1-1/4 In
  • Item # 11M658
  • Mfr. Model # OSC138MF
  • Plunge Blade, Material Bi-Metal , Size 1-1/4 In.Application Thin Gauge Metal , For Use With Mfr. No. PS50-2A,...More

Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia.
Electric Engraver,0.2 A,120 V
  • WESTWARD
  • Electric Engraver, 0.2 A, 120 V Electric Engraver,0.2 A,120 V
  • Item # 24A482
  • Mfr. Model # 24A482
  • Electric Engraver, Strokes per Minute 3600, 0.2 Amps @ 120V, On/Off Switch, Engraving Metal, Woods, Plastic,...More

3/8" Black Nylon Single Spiral Tube Brush, Wire D
Crimped Wire Cup Brush,3 In.,0.014 In.
  • WEILER
  • Crimped Wire Cup Brush, 3 In., 0.014 In. 3" Crimped Wire Cup Brush, Carbon Steel
  • Item # 3AC13
  • Mfr. Model # 13245
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

Engraver,3300 SPM,6 In. L
  • DAYTON
  • Engraver, 3300 SPM, 6 In. L Engraver,3300 SPM,6 In. L
  • Item # 12T033
  • Mfr. Model # 12T033
  • Engraver, Strokes per Minute 3300, On/Off Button Switch, Engraves Most Surfaces, No Soft Grip, Tool Length 6...More

Osc Titanium Metal Blade,1-1/4 In.
  • DEWALT
  • Osc Titanium Metal Blade, 1-1/4 In. Osc Titanium Metal Blade,1-1/4 In.
  • Item # 29DY29
  • Mfr. Model # DWA4209
  • Oscillating Titanium Metal Blade, Material Steel, Size 1-1/4 In., Overall Length 1-3/4 In., Application...More

Accessory Set
Planer Carbide Blades
Metal Flush Cut Blade
  • BOSCH
  • Metal Flush Cut Blade Metal Flush Cut Blade
  • Item # 21TY19
  • Mfr. Model # MM482
  • Metal Flush Cut Blade, Material Bi-Metal, Size 1-5/8 In., Overall Length 3.9 In., Application Wood and Metal...More

Arbor Wire Wheel Brush, Cable Twist Wire, 4" Brush
Arbor Eraser Wheel, Rubber Eraser, 4" Brush Dia.
Back Up Polish Pad,6-1/4 in. dia.
  • GRAINGER APPROVED
  • Back Up Polish Pad, 6-1/4 in. dia. Back Up Polish Pad,6-1/4 in. dia.
  • Item # 12U073
  • Mfr. Model # 12U073
  • Back Up Polish Pad, Buffing Wheel, Material PU, Works With Use With Most Of 7 In. And 9 In. Polisher With 5/8...More

Arbor Wire Wheel Brush, Cable Twist Wire, 4" Brush
Osc Wood w/ Nails Blade,1-1/4 In.
  • DEWALT
  • Osc Wood w/ Nails Blade, 1-1/4 In. Osc Wood w/ Nails Blade,1-1/4 In.
  • Item # 29DY23
  • Mfr. Model # DWA4203
  • Oscillating Wood with Nails Blade, Material Steel, Size 1-1/4 In., Overall Length 1-3/4 In., Application...More

Cutting Wheel,Diamond,3-1/2 in. dia.
Accessory Set
4" Rubber Backing Pad
Cutting/ShapingWheel,1 1/4 In,1/8 Shaft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More