Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

120 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Plunge Cut Blade Set,HCS,3-1/2 In,Pcs. 6
  • BOSCH
  • Plunge Cut Blade Set, HCS, 3-1/2 In, Pcs. 6 Plunge Cut Blade Set,HCS,3-1/2 In,Pcs. 6
  • Item # 22DL23
  • Mfr. Model # OSC6C
  • Plunge Cut Blade Set, Material HCS, Size 3-1/2 In., Overall Length 1 In., Application Wood, For Use With...More

5" Tuckpoint Grinder, 11,000 No Load RPM, 8.5 Amps
6" Angle Grinder, 12.5 Amps
  • BOSCH
  • 6" Angle Grinder, 12.5 Amps 6" Angle Grinder, 12.5 Amps
  • Item # 21TY37
  • Mfr. Model # AG60-125
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9300, 12.5 Amps, Spindle Thread Size 5/8 In.-11,...More

Flushcut Blade HSS, 3 1/2 X 7/8 In
Oscillating MultiTool,2.5 Amps
  • BOSCH
  • Oscillating MultiTool, 2.5 Amps Oscillating MultiTool,2.5 Amps
  • Item # 21TY27
  • Mfr. Model # MX25EC-21
  • Oscillating MultiTool, 2.5 Amps, Voltage 120, Orbits per Minute 8000-20,000, Tool Length 12.65, Tool Weight...More

Grout Blade Carbide Grit,3 1/2 X 7/8 In
Oscillating Tool Kit,120V,11in. L,3.7 lb
  • BOSCH
  • Oscillating Tool Kit, 120V, 11in. L, 3.7 lb Oscillating Tool Kit,120V,11in. L,3.7 lb
  • Item # 35KF92
  • Mfr. Model # MX30EC-31
  • Oscillating Tool Kit, 3.0 Amps, Voltage 120, Orbits per Minute 8000 to 20,000, Tool Length 11 In., Tool...More

Oscillating MultiTool,3 Amps
  • BOSCH
  • Oscillating MultiTool, 3 Amps Oscillating MultiTool,3 Amps
  • Item # 21TY28
  • Mfr. Model # MX30EC-21
  • Oscillating MultiTool, 3 Amps, Voltage 120, Orbits per Minute 8,000-20,000, Tool Length 12.75, Tool Weight...More

Caulk Knife Blade,2-1/4 In
  • BOSCH
  • Caulk Knife Blade, 2-1/4 In Caulk Knife Blade,2-1/4 In
  • Item # 11M660
  • Mfr. Model # OSC214C
  • Caulk Knife Blade, Material High-Carbon Steel, Size 2-1/4 In.Application Adhesive Caulk , For Use With Mfr....More

Plunge Cut Blade,Carbide,1-1/4 In.
  • BOSCH
  • Plunge Cut Blade, Carbide, 1-1/4 In. Plunge Cut Blade,Carbide,1-1/4 In.
  • Item # 22DL33
  • Mfr. Model # OSC114C
  • Plunge Cut Blade, Material Carbide Grit, Size 1-1/4 In., Overall Length 0.62 In., Application Wood and Metal,...More

Portable Planer,6.5A/hr,3-1/4 In
  • BOSCH
  • Portable Planer, 6.5A/hr, 3-1/4 In Portable Planer,6.5A/hr,3-1/4 In
  • Item # 36WH96
  • Mfr. Model # PL1632
  • Planer,16,500 Speed,6.5 Amps,Cutting Width (In.) 3-1/4,Cutting Thickness (In.) 1/16,Depth of Cut (In.)...More

Random Orbit Electric Sander Kit,120 V
  • BOSCH
  • Random Orbit Electric Sander Kit, 120 V Random Orbit Electric Sander Kit,120 V
  • Item # 19L476
  • Mfr. Model # ROS20VSK
  • Electric Sanders, Pad Size 5, No Load RPM 7500 - 12000, Amps @ 120V 2.5, Orbits per Minute 7500 to 12000,...More

Hose Adapter,1-1/4 In to 1-1/2 In
  • BOSCH
  • Hose Adapter, 1-1/4 In to 1-1/2 In Hose Adapter,1-1/4 In to 1-1/2 In
  • Item # 5UVF2
  • Mfr. Model # VAC002
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3919A Vacumm and Connects 1-1/4" and 1-1/2" hoses to...More

9'' Angle Grinder, 15 Amps
  • BOSCH
  • 9'' Angle Grinder, 15 Amps 9'' Angle Grinder, 15 Amps
  • Item # 30RW64
  • Mfr. Model # 1893-6
  • Angle Grinder, Voltage 120, Wheel Dia. 9'', No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8 In.-11, Switch...More

Plunge Cut Blade Set,HCS,3-1/2 In,Pcs. 3
  • BOSCH
  • Plunge Cut Blade Set, HCS, 3-1/2 In, Pcs. 3 Plunge Cut Blade Set,HCS,3-1/2 In,Pcs. 3
  • Item # 22DL21
  • Mfr. Model # OSC3C
  • Plunge Cut Blade Set, Material HCS, Size 3-1/2 In., Overall Length 0.82 In., Application Wood, For Use With...More

Hand Grinder Dust Guard,4-1/2 In
Diamond Blade,3-1/2 In
  • BOSCH
  • Diamond Blade, 3-1/2 In Diamond Blade,3-1/2 In
  • Item # 11M665
  • Mfr. Model # OSC312DG
  • Diamond Blade, Material Diamond Grit, Size 3-1/2 In.Application Grout and Hard Adhesive Removal, For Use With...More

Die Grinder,Ergonomic,29,000 rpm,120V
  • BOSCH
  • Die Grinder, Ergonomic, 29,000 rpm, 120V Die Grinder,Ergonomic,29,000 rpm,120V
  • Item # 30RW68
  • Mfr. Model # DG300LPD
  • Die Grinder, 4.8 Amps @ 120V, No Load RPM 29,000, Wheel Dia. 1-1/2 In., Arbor Hole 1 In., Collet Capacity 1/4...More

Hose Adapter,35mm to 2-1/2 In
  • BOSCH
  • Hose Adapter, 35mm to 2-1/2 In Hose Adapter,35mm to 2-1/2 In
  • Item # 5UVF4
  • Mfr. Model # VAC004
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3991A Vacuum - Connects 35mm hoses to tools that have...More

Hose Adapter,35mm to 1-1/4 Ft
  • BOSCH
  • Hose Adapter, 35mm to 1-1/4 Ft Hose Adapter,35mm to 1-1/4 Ft
  • Item # 5UVF3
  • Mfr. Model # VAC003
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3991A Vacuum - Connects 35mm hoses to tools that have...More

Finish Sander,3.4A,Soft Grip,3/32 in.dia
  • BOSCH
  • Finish Sander, 3.4A, Soft Grip, 3/32 in.dia Finish Sander,3.4A,Soft Grip,3/32 in.dia
  • Item # 30RW70
  • Mfr. Model # OS50VC
  • Finish Sander, Pad Size 4-1/2 In. x 9 In., No Load RPM 8000 to 11,000, Amps @ 120V 3.4, Orbits per Minute...More

Dust Collector Guard,5in.dia.
Die Grinder,Ergonomic,16,000 rpm,120V
  • BOSCH
  • Die Grinder, Ergonomic, 16,000 rpm, 120V Die Grinder,Ergonomic,16,000 rpm,120V
  • Item # 30RW57
  • Mfr. Model # 1209
  • Die Grinder, 8.4 Amps @ 120V, No Load RPM 16,000, Wheel Dia. 1-1/2 In., Arbor Hole 1 In., Collet Capacity 1/4...More

Tuckpointer Guard,Bare Tool,5in.
Circular Saw Blade,Bimetal,3-1/4 In.
  • BOSCH
  • Circular Saw Blade, Bimetal, 3-1/4 In. Circular Saw Blade,Bimetal,3-1/4 In.
  • Item # 22DL51
  • Mfr. Model # OSC314TC
  • Circular Saw Blade, Material Bimetal, Size 3-1/4 In., Overall Length 0.29 In., Application Wood and Metal,...More

Carbide Grit Delta,3 In
  • BOSCH
  • Carbide Grit Delta, 3 In Carbide Grit Delta,3 In
  • Item # 11M668
  • Mfr. Model # OSC3DRF
  • Carbide Grit Delta, Material Carbide Grit, Size 3 In.Application Removing Thinset Material Beneath Tiles, For...More

Planer,6.5Ah,11-1/8in.L,6.3lb.
  • BOSCH
  • Planer, 6.5Ah, 11-1/8in.L, 6.3lb. Planer,6.5Ah,11-1/8in.L,6.3lb.
  • Item # 39RY32
  • Mfr. Model # PL2632K
  • Planer, 6.5 Amps @ 120V, Width (In.) 6-1/2, Depth of Cut (In.) 3/32, 16,500 No Load RPM, Dust Sealed...More

Plunge Cut Blade,HCS,1-1/4 In.,PK3
  • BOSCH
  • Plunge Cut Blade, HCS, 1-1/4 In., PK3 Plunge Cut Blade,HCS,1-1/4 In.,PK3
  • Item # 22DL24
  • Mfr. Model # OSC112-3
  • Plunge Cut Blade, Material HCS, Size 1-1/4 In., Overall Length 1 In., Application Wood, For Use With Bosch,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More