Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

122 Results Found that Include 165 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Threaded Arbor Wire Wheel Brush, Crimped Wire, 3" Brus
Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In. Knot Wire Cup Brush,Arbor,0.020 In.
  • Item # 6TNF4
  • Mfr. Model # DW49160
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In. Knot Wire Cup Brush,Arbor,0.020 In.
  • Item # 6TNF6
  • Mfr. Model # DW49162
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 6 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

CFS Right Angle Polisher, 12 A,120 V
  • DEWALT
  • CFS Right Angle Polisher, 12 A, 120 V CFS Right Angle Polisher, 12 A,120 V
  • Item # 13J065
  • Mfr. Model # DWP849X
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

Variable Speed Polisher, 12 A, 120 V
  • DEWALT
  • Variable Speed Polisher, 12 A, 120 V Variable Speed Polisher, 12 A, 120 V
  • Item # 13J066
  • Mfr. Model # DWP849
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

Grinder,Port,2 1/2 In
  • DEWALT
  • Grinder, Port, 2 1/2 In Grinder,Port,2 1/2 In
  • Item # 4LF04
  • Mfr. Model # DW880
  • Port Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 1/2 Inches, Cord 8 Feet, 2...More

Arbor Wire Wheel Brush, Crimped Wire, 10" Brush Dia.
Oscillating MultiTool,3.0A,120V
  • DEWALT
  • Oscillating MultiTool, 3.0A, 120V Oscillating MultiTool,3.0A,120V
  • Item # 25DU79
  • Mfr. Model # DWE315K
  • Oscillating MultiTool, 3.0 Amps, Voltage 120, Orbits per Minute 0-22,000, Tool Length 13 In., Tool Weight 3.1...More

Finish Sander,PSA,3.0A
  • DEWALT
  • Finish Sander, PSA, 3.0A Finish Sander,PSA,3.0A
  • Item # 39RV98
  • Mfr. Model # DWE6420
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 5 In., Type of Sandpaper...More

Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Osc Titanium Metal Blade,1-1/4 In.
  • DEWALT
  • Osc Titanium Metal Blade, 1-1/4 In. Osc Titanium Metal Blade,1-1/4 In.
  • Item # 29DY29
  • Mfr. Model # DWA4209
  • Oscillating Titanium Metal Blade, Material Steel, Size 1-1/4 In., Overall Length 1-3/4 In., Application...More

Osc Blade Set,Steel,5 PC
  • DEWALT
  • Osc Blade Set, Steel, 5 PC Osc Blade Set,Steel,5 PC
  • Item # 29DY36
  • Mfr. Model # DWA4216
  • Oscillating Blade Set, Material Steel, Overall Length 1-3/4 In., Application Cutting Wood, For Use With All...More

Planer Kit,3 1/4 In
  • DEWALT
  • Planer Kit, 3 1/4 In Planer Kit,3 1/4 In
  • Item # 5VC66
  • Mfr. Model # DW680K
  • Planer Kit, Depth of Cut 3/32 Inch, No Load Speed 15000 RPM, Current @ 120 VAC 5.2 Amps, Bearing Ball/Roller,...More

Osc Titan Semi-Circle Blade,4 In.
  • DEWALT
  • Osc Titan Semi-Circle Blade, 4 In. Osc Titan Semi-Circle Blade,4 In.
  • Item # 29DY31
  • Mfr. Model # DWA4211
  • Oscillating Titanium Semi-Circle Blade, Material Steel, Size 4 In., Overall Length 4 In., Application Cutting...More

Osc Rigid Scraper Blade,2-3/4 In.
  • DEWALT
  • Osc Rigid Scraper Blade, 2-3/4 In. Osc Rigid Scraper Blade,2-3/4 In.
  • Item # 29DY37
  • Mfr. Model # DWA4217
  • Oscillating Rigid Scraper Blade, Material Steel, Size 2-3/4 In., Overall Length 2-1/16 In., Application Rigid...More

Grinder,Die,2 In
  • DEWALT
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 4LF08
  • Mfr. Model # DW888
  • Die Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

Planer Carbide Blades
Crimped Wire Wheel,3 In. Dia.
  • DEWALT
  • Crimped Wire Wheel, 3 In. Dia. Crimped Wire Wheel,3 In. Dia.
  • Item # 6HC23
  • Mfr. Model # DW4903
  • Crimped Wire Wheel, Fill Material Carbon Steel, Brush Dia. 3 In., Max. RPM 20,000, Wire Dia. 0.020 In., Shank...More

Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia. Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV80
  • Mfr. Model # DWE4887N
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

Osc Wood w/ Nails Blade,1-3/4 In.
  • DEWALT
  • Osc Wood w/ Nails Blade, 1-3/4 In. Osc Wood w/ Nails Blade,1-3/4 In.
  • Item # 29DY24
  • Mfr. Model # DWA4204
  • Oscillating Wood with Nails Blade, Material Steel, Size 1-3/4 In., Overall Length 2-3/16 In., Application...More

Knot Wire End Brush,Stainless Steel
  • DEWALT
  • Knot Wire End Brush, Stainless Steel Knot Wire End Brush,Stainless Steel
  • Item # 6TNE3
  • Mfr. Model # DW49057
  • Knot Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1 In., Max. RPM 20,000, Wire Dia. 0.020 In.,...More

Portable Planer,2 HP,13 In W,6 In T,15A
  • DEWALT
  • Portable Planer, 2 HP, 13 In W, 6 In T, 15A Portable Planer,2 HP,13 In W,6 In T,15A
  • Item # 1EZ32
  • Mfr. Model # DW735
  • Portable Thickness Planer,2 Speed,Motor HP 2,15 Amps,Cutting Width (In.) 13,Cutting Thickness (In.) 6,Depth...More

Plate Joiner Kit
  • DEWALT
  • Plate Joiner Kit Plate Joiner Kit
  • Item # 6W875
  • Mfr. Model # DW682K
  • 12 1/2 In. Long Plate Joiner Kit, 6.5 Amps @ 120V, No Load RPM 10,000, Tilting Angle (Deg.) 0 to 90, Depth of...More

Diamond Wheel Flange
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More