Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

54 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Grinding Wheel Flange
Diamond Blade Nut,All Guards,5/8-11
Sander,6000 RPM,120V
  • MILWAUKEE
  • Sander, 6000 RPM, 120V Sander,6000 RPM,120V
  • Item # 6Z354
  • Mfr. Model # 6066-6
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Electric Sanders
Sheet Palm Sander, 1/4 In
  • MILWAUKEE
  • Sheet Palm Sander, 1/4 In Sheet Palm Sander, 1/4 In
  • Item # 38D241
  • Mfr. Model # 6020-21
  • Sander, Pad Size 4-1/4 x 4 In.Amps @ 120V 3.0, Orbits per Minute 14000, Orbit Dia. 1/16 In., Type of...More

  • Category : Electric Sanders
Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 6Z283
  • Mfr. Model # 5196
  • Die Grinder, Current @ 120 VAC 11.0 Amps, No Load Speed 14500 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

  • Category : Electric Straight and Die Grinders
Grinder,Straight,6 In
  • MILWAUKEE
  • Grinder, Straight, 6 In Grinder,Straight,6 In
  • Item # 6Z217
  • Mfr. Model # 5243
  • 6 In. Straight Hand Grinder, 15.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 6 In., Ball and Roller Bearings,...More

  • Category : Electric Straight and Die Grinders
Grinder,Straight,3 In
  • MILWAUKEE
  • Grinder, Straight, 3 In Grinder,Straight,3 In
  • Item # 6Z222
  • Mfr. Model # 5211
  • 3 In. Straight Hand Grinder, 11.0 Amps @ 120V, No Load RPM 14,500, Wheel Dia. 3 In., Ball and Roller...More

  • Category : Electric Straight and Die Grinders
Band File,5.5 A
  • MILWAUKEE
  • Band File, 5.5 A Band File,5.5 A
  • Item # 3LJ30
  • Mfr. Model # 6101-6
  • Band File, Belt Size 1/2 x 18 In., 5.5 Amps @ 120V, Cord 8 ft., Bearings Ball and Roller, Features 1-1/5 In....More

  • Category : Electric Band Files
Oscillating Blade Kit,1-1/4 in, 2-1/2 in
Right Angle Polisher,7/9 In,RPM 1750
  • MILWAUKEE
  • Right Angle Polisher, 7/9 In, RPM 1750 Right Angle Polisher,7/9 In,RPM 1750
  • Item # 2Z737
  • Mfr. Model # 5455
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 1750, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
Grinding Dust Shroud,7 in.,Universal
Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 4Z818
  • Mfr. Model # 5192
  • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet 2 Conductors,...More

  • Category : Electric Straight and Die Grinders
Sander,120V,7 or 9 in.
  • MILWAUKEE
  • Sander, 120V, 7 or 9 in. Sander,120V,7 or 9 in.
  • Item # 3G709
  • Mfr. Model # 6078
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 13 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Electric Sanders
Grinder Safety Guard,4-1/2 In.
Grinding Dust Shroud Hose,18 in.
Grinding Safety Wheel Guard,9 In.
Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 1Y068
  • Mfr. Model # 5194
  • Die Grinder, Current @ 120 VAC 4.5 Amps, No Load Speed 21000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

  • Category : Electric Straight and Die Grinders
Straight Grinder,5 In,7000 RPM
  • MILWAUKEE
  • Straight Grinder, 5 In, 7000 RPM Straight Grinder,5 In,7000 RPM
  • Item # 1Y070
  • Mfr. Model # 5223
  • Straight Grinder, 12.0 Amps @ 120V, No Load RPM 7000, Wheel Dia. 5 In., Arbor Hole 5/8, Collet Capacity 5...More

  • Category : Electric Straight and Die Grinders
Diamond Blade Nut
Right Angle Polisher,7/9 In,RPM 0-1750
  • MILWAUKEE
  • Right Angle Polisher, 7/9 In, RPM 0-1750 Right Angle Polisher,7/9 In,RPM 0-1750
  • Item # 3W784
  • Mfr. Model # 5460-6
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 1750, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
Oscillating Blade Kit,3/4 in., 1-1/4 in.
Grinder Safety Guard,9 In.
Angle Grinder Adapter,Thread Adapter
Grinder Safety Guard,7 In.
Oscillating Scraper Blade,2 in. Size
Oscillating Segment Blade ,3-1/8 in.
Oscillating Japanese Tooth Blade
Grinding Dust Shroud,4 to 5 in,Universal
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More