Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

16 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stem Wire Wheel Brush, Crimped Wire, 3" Brush Dia.
Crimped Wire End Brush,SS,1 in.
  • ANDERSON
  • Crimped Wire End Brush, SS, 1 in. Crimped Wire End Brush,SS,1 in.
  • Item # 34CP59
  • Mfr. Model # A07161
  • Crimped Wire End Brush, Fill Material Stainless Steel, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.006...More

Flared End Brush,Steel,3 in.,16,000 RPM
Threaded Arbor Wire Wheel Brush, Twist Wire, 4" Brush&
Arbor Wire Wheel Brush, Knot Wire, 8" Brush Dia.
Crimped Wire End Brush,Steel,3/4 in.
  • ANDERSON
  • Crimped Wire End Brush, Steel, 3/4 in. Crimped Wire End Brush,Steel,3/4 in.
  • Item # 34CP56
  • Mfr. Model # A07031
  • Crimped Wire End Brush, Fill Material Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.014 In., Shank...More

Arbor Wire Wheel Brush, Crimped Wire, 2-1/2" Brush
Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia.
Crimped Wire End Brush,Steel,1 in.
  • ANDERSON
  • Crimped Wire End Brush, Steel, 1 in. Crimped Wire End Brush,Steel,1 in.
  • Item # 34CP58
  • Mfr. Model # A07131
  • Crimped Wire End Brush, Fill Material Steel, Brush Dia. 1 In., Max. RPM 22,000, Wire Dia. 0.014 In., Shank...More

Crimped Wire End Brush,SS,3/4 in.
  • ANDERSON
  • Crimped Wire End Brush, SS, 3/4 in. Crimped Wire End Brush,SS,3/4 in.
  • Item # 34CP57
  • Mfr. Model # A07071
  • Crimped Wire End Brush, Fill Material Stainless Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.006...More

Knot Wire End Brush,Steel,3/4 in.
  • ANDERSON
  • Knot Wire End Brush, Steel, 3/4 in. Knot Wire End Brush,Steel,3/4 in.
  • Item # 34CP60
  • Mfr. Model # A10921
  • Knot Wire End Brush, Fill Material Steel, Brush Dia. 3/4 In., Max. RPM 22,000, Wire Dia. 0.014 In., Shank...More

Arbor Shell Mill Holder Disc Brush, Crimped Wire, 4"&#
5/8" Steel Single Spiral Tube Brush, Wire Dia. 0.
1/4" Black Nylon Single Spiral Brush, Wire Dia. 0
1/2" Steel Single Spiral Tube Brush, Wire Dia. 0.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More