Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

73 Results Found that Include 103 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oscillating Segmented Saw Blade,3-1/4 In
Oscillating Plunge Saw Blade,1-3/8 In
Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • MAKITA
  • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 A Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • Item # 2VMV8
  • Mfr. Model # GV5010
  • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

Oscillating Scraper,2 In
  • MAKITA
  • Oscillating Scraper, 2 In Oscillating Scraper,2 In
  • Item # 34F874
  • Mfr. Model # A-95342
  • Oscillating Scraper,, Size 2 In, Application Scraping, For Use With 24N062, 34G805, 34G806, 2PZC1, 5PFT8,...More

Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • MAKITA
  • Die Grinder, 1 In, 6.6 A, 120 V, 7-28K RPM Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • Item # 1GUC2
  • Mfr. Model # GD0800C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

Pad,Back Up,5 In Dia
  • MAKITA
  • Pad, Back Up, 5 In Dia Pad,Back Up,5 In Dia
  • Item # 6RA94
  • Mfr. Model # 743025-8
  • Plastic Back Up Pad, Dia 5 In, Works With Sander, Grinder And Polishers With 5/8-11 Thread Mount, Includes...More

Oscillating Plunge Saw Blade,1-1/2 In
Random Orbit Sander, 5 In
  • MAKITA
  • Random Orbit Sander, 5 In Random Orbit Sander, 5 In
  • Item # 14F068
  • Mfr. Model # BO5030
  • Finish Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8 In.,...More

Plate Biscuit Joiner
  • MAKITA
  • Plate Biscuit Joiner Plate Biscuit Joiner
  • Item # 14G990
  • Mfr. Model # PJ7000
  • Plate Joiner, Depth of Cut (In.) 25/32 In., 5.6 A Amps @ 120V, Tilting Angle (Deg.) 90, No Load RPM 11000,...More

Belt Sander, 3/8 x 21, 4.4 A
  • MAKITA
  • Belt Sander, 3/8 x 21, 4.4 A Belt Sander, 3/8 x 21, 4.4 A
  • Item # 14H001
  • Mfr. Model # 9032
  • Belt Sander, Belt Size (In.) 3/8 x 21 In., 980-5600 No Load SFPM, 4.4 A Amps @ 120V, Ball Bearings, 16.4...More

Oscillating Segmented Saw Blade,3-1/2 In
R/A Polisher,7 In,RPM 600-3000,10 A,120V
  • MAKITA
  • R/A Polisher, 7 In, RPM 600-3000,10 A, 120V R/A Polisher,7 In,RPM 600-3000,10 A,120V
  • Item # 5GDX3
  • Mfr. Model # 9227C
  • Right Angle Polisher, Size (In.) 7, No Load RPM 600 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8,...More

Band File,1-1/8 x 21 In,656-3280SFPM
  • MAKITA
  • Band File, 1-1/8 x 21 In, 656-3280SFPM Band File,1-1/8 x 21 In,656-3280SFPM
  • Item # 1GUB9
  • Mfr. Model # 9031
  • Band File, Belt Size (In.) 1-1/8 x 21, 5.0 Amps @ 120V, Ball and Roller Bearings, 8 ft. 2 Conductor Cord,...More

Die Grinder,1 1/2 Wheel Cap,25,000 RPM
  • MAKITA
  • Die Grinder, 1 1/2 Wheel Cap, 25,000 RPM Die Grinder,1 1/2 Wheel Cap,25,000 RPM
  • Item # 3NLP3
  • Mfr. Model # GD0601
  • Die Grinder, 3.5 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Collet Capacity 1/4 In., Straight...More

Planer Kit, 3-1/4 In, 6.5 A
  • MAKITA
  • Planer Kit, 3-1/4 In, 6.5 A Planer Kit, 3-1/4 In, 6.5 A
  • Item # 14F142
  • Mfr. Model # KP0800K
  • Planer, 17000 Speed, 6.5 A Amps @ 120V, Cutting Width (In.) 3-1/4 In., Depth of Cut (In.) 3/32 In., No Load...More

Belt Sander,4 X 24,11 A,1640 SFPM
  • MAKITA
  • Belt Sander, 4 X 24,11 A, 1640 SFPM Belt Sander,4 X 24,11 A,1640 SFPM
  • Item # 3NLP4
  • Mfr. Model # 9403
  • Belt Sander, Belt Size 4 x 24 In, 1640 No Load SFPM, 11 Amps @ 120V, Ball/Needle Bearings, 16.4 ft 2...More

Grinder Dust Attachment,7 In
  • MAKITA
  • Grinder Dust Attachment, 7 In Grinder Dust Attachment,7 In
  • Item # 40K410
  • Mfr. Model # 195386-6
  • Grinder Dust Attachment, Size 7 In., Guard Type Dust Collection, For Use With Mfr. No. GA7021, GA7040S,...More

Die Grinder,1/4 In,3.5 A
  • MAKITA
  • Die Grinder, 1/4 In, 3.5 A Die Grinder,1/4 In,3.5 A
  • Item # 14F111
  • Mfr. Model # GD0600
  • Die Grinder, 3.5 Amps @ 120V, No Load RPM 25000, Wheel Dia. 1-1/2 In., (2) Wrench 13, (2) 1/4 In. Collet,...More

Sander Polisher,7 in.,0 to 3000,10.0V
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000,10.0V Sander Polisher,7 in.,0 to 3000,10.0V
  • Item # 36JA07
  • Mfr. Model # 9237CX3
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11,...More

Belt Sander, 4 x 24, 8.8 A
  • MAKITA
  • Belt Sander, 4 x 24, 8.8 A Belt Sander, 4 x 24, 8.8 A
  • Item # 14H002
  • Mfr. Model # 9404
  • Belt Sander, Belt Size (In.) 4 x 24 In., 690-1440 No Load SFPM, 8.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

Sheet Finishing Sander, 1/3 In, 1.7 A
  • MAKITA
  • Sheet Finishing Sander, 1/3 In, 1.7 A Sheet Finishing Sander, 1/3 In, 1.7 A
  • Item # 14F064
  • Mfr. Model # BO3710
  • Finish Sander, Pad Size 1/3 Sheet, Amps @ 120V 1.7 A, Orbits per Minute 11000, Type of Sandpaper 1/3 In....More

Planer, 4-3/8  In
  • MAKITA
  • Planer, 4-3/8 In Planer, 4-3/8 In
  • Item # 14U128
  • Mfr. Model # 1912B
  • Planer, 16000 Speed, 7.5 A Amps @ 120V, Cutting Width (In.) 4-3/8 In., Depth of Cut (In.) 1/16 In., No Load...More

7" or 9" Angle Grinder, 15 Amps
  • MAKITA
  • 7" or 9" Angle Grinder, 15 Amps 7" or 9" Angle Grinder, 15 Amps
  • Item # 14F108
  • Mfr. Model # GA7911
  • Angle Grinder, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8...More

Oscillating Round Saw Blade,3-1/4 In
Wet Stone Polisher
  • MAKITA
  • Wet Stone Polisher Wet Stone Polisher
  • Item # 14F177
  • Mfr. Model # PW5001C
  • Stone Polisher, Size (In.) 4 In., No Load RPM 2000-4000, Amps @ 120V 7.9, Spindle Thread Size (In.) 5/8 In.,...More

Right Angle Grinder Dustless Guard
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More