Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

59 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 10 In Disc, 6 x 48 Belt Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • Item # 3WRP6
  • Mfr. Model # 414550B
  • Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

Arbor Press,1/2 Tons
  • JET
  • Arbor Press, 1/2 Tons Arbor Press,1/2 Tons
  • Item # 42W943
  • Mfr. Model # 333605
  • Arbor Press, Force in Tons 1/2, Swing (In.) 6-5/8, Max. Work Height (In.) 4-3/4, Ram Dimensions (In.) 3/4 x...More

Arbor Press,1 Ton
  • JET
  • Arbor Press, 1 Ton Arbor Press,1 Ton
  • Item # 42W944
  • Mfr. Model # 333610
  • Arbor Press, Force in Tons 1, Swing (In.) 8, Max. Work Height (In.) 5-7/8, Ram Dimensions (In.) 1 x 9-1/8,...More

Bench Belt & Disc Sander,1/3 HP,115 V
  • JET
  • Bench Belt & Disc Sander, 1/3 HP, 115 V Bench Belt & Disc Sander,1/3 HP,115 V
  • Item # 18F223
  • Mfr. Model # 577003
  • Belt & Disc Sander, 1/3 HP, Voltage 115 V, 6.5 Amps AC, 1 Phase, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 12 In Disc, 6 x 48 Belt Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • Item # 3WRR2
  • Mfr. Model # 414551
  • Belt/Disc Sander, 1-1/2 HP, Voltage 115, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • JET
  • Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • Item # 42W960
  • Mfr. Model # 577004
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 6.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 3450,...More

Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

Arbor Press,2 Tons
  • JET
  • Arbor Press, 2 Tons Arbor Press,2 Tons
  • Item # 42W945
  • Mfr. Model # 333620
  • Arbor Press, Force in Tons 2, Swing (In.) 11-3/8, Max. Work Height (In.) 9, Ram Dimensions (In.) 1-1/4 x 13,...More

Planer/Jointer Combo,9000 rpm,13A
Drum Sander,11 Amps,104 lb.
Bench Oscillating Sander,7.5 A
  • JET
  • Bench Oscillating Sander, 7.5 A Bench Oscillating Sander,7.5 A
  • Item # 42W883
  • Mfr. Model # 708404
  • Bench Oscillating Sander,7.5 A, 1/2 HP, Voltage 110, 7.5 Amps AC, 60 Hz, 30 Strokes per Minute, Table Work...More

Foot Shear,16 Ga.
  • JET
  • Foot Shear, 16 Ga. Foot Shear,16 Ga.
  • Item # 18F222
  • Mfr. Model # 752652
  • Foot Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 52, Gauge Type...More

Planer/Jointer Combo,9000 rpm,13A
Belt Sander,3/4 HP,115V,12A
  • JET
  • Belt Sander, 3/4 HP, 115V, 12A Belt Sander,3/4 HP,115V,12A
  • Item # 25CH40
  • Mfr. Model # 708597K
  • Belt Sander, 3/4 HP, Voltage 115, 12 Amps AC, Disc Dia. (In.) 9, Disc Speed (RPM) 1725, Belt Size (In.) 6 x...More

Belt/Disc Sander,3/4 HP,6x48 Belt
  • JET
  • Belt/Disc Sander, 3/4 HP, 6x48 Belt Belt/Disc Sander,3/4 HP,6x48 Belt
  • Item # 42W970
  • Mfr. Model # 708595
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 11 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 1725,...More

Disc Sander,1-1/2 HP,12 in. dia.
  • JET
  • Disc Sander, 1-1/2 HP, 12 in. dia. Disc Sander,1-1/2 HP,12 in. dia.
  • Item # 36VE26
  • Mfr. Model # 708599K
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 12/6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Box & Pan Brake Foot Clamp,50 In.
  • JET
  • Box & Pan Brake Foot Clamp, 50 In. Box & Pan Brake Foot Clamp,50 In.
  • Item # 18F203
  • Mfr. Model # 752127
  • Box & Pan Brake Foot Clamp, Bending Length (In.) 50, Capacity of Mild Steel (Gauge) 14, Finger Width (In.)...More

Arbor Press,3 Tons
  • JET
  • Arbor Press, 3 Tons Arbor Press,3 Tons
  • Item # 42W946
  • Mfr. Model # 333630
  • Arbor Press, Force in Tons 3, Swing (In.) 10-3/4, Max. Work Height (In.) 12-1/2, Ram Hole Dia. x Depth (In.)...More

JDS-12B 12 IN BNCH DISC SNDR NO FLTR
  • JET
  • JDS-12B 12 IN BNCH DISC SNDR NO FLTR JDS-12B 12 IN BNCH DISC SNDR NO FLTR
  • Item # 42W969
  • Mfr. Model # 708433
  • Disc Sander, 1 HP, Voltage 115/230, 10/5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Belt Size (In.) -, Belt...More

Jointer Kit,1 HP,1/2 In
  • JET
  • Jointer Kit, 1 HP, 1/2 In Jointer Kit,1 HP,1/2 In
  • Item # 42W884
  • Mfr. Model # 708457DXK
  • Jointer Kit,Jointing Capacity (In.) 6-1/16,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,6.5...More

Oscillating Edge Sander,1-1/2 HP,115V
  • JET
  • Oscillating Edge Sander, 1-1/2 HP, 115V Oscillating Edge Sander,1-1/2 HP,115V
  • Item # 42W971
  • Mfr. Model # 708447
  • Oscillating Edge Sander, 1-1/2 HP, Voltage 115, 18/9 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 6 x 89, Belt...More

Oscillating Spindle Sander,Steel,1 HP
  • JET
  • Oscillating Spindle Sander, Steel, 1 HP Oscillating Spindle Sander,Steel,1 HP
  • Item # 45MH78
  • Mfr. Model # JOSS-S
  • Oscillating Spindle Sander, Wood , 1 HP, Voltage 115/230, 6.5 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1-1/2, 75...More

Disc Sander,115/230V,25 DT,60 Hz
  • JET
  • Disc Sander, 115/230V, 25 DT, 60 Hz Disc Sander,115/230V,25 DT,60 Hz
  • Item # 45PD06
  • Mfr. Model # 708598K
  • Disc Sander, 1-1/2 In. HP, Voltage 115/230, 12.6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

Disc Sander,115V,10 DT,60 Hz
  • JET
  • Disc Sander, 115V, 10 DT, 60 Hz Disc Sander,115V,10 DT,60 Hz
  • Item # 45PD05
  • Mfr. Model # 708596K
  • Disc Sander, 3/4 In. HP, Voltage 115, 11 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 1725,...More

Drum Sander,115/230V,15 DT,60 Hz
  • JET
  • Drum Sander, 115/230V, 15 DT, 60 Hz Drum Sander,115/230V,15 DT,60 Hz
  • Item # 45PD04
  • Mfr. Model # 708432K
  • Drum Sander, 1 In. HP, Voltage 115/230, 10.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Open Stand Drum Sander,1-1/2 HP,115 V
Hydraulic Shear,Steel,25-1/2 in.
  • JET
  • Hydraulic Shear, Steel, 25-1/2 in. Hydraulic Shear,Steel,25-1/2 in.
  • Item # 36VE05
  • Mfr. Model # 756205
  • Hydraulic Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 14, Cutting Flat (In.) 52, Cutting...More

Box and Pan Brake,16 Ga.
  • JET
  • Box and Pan Brake, 16 Ga. Box and Pan Brake,16 Ga.
  • Item # 42W887
  • Mfr. Model # 752102
  • Box and Pan Brake, Bending Length (In.) 96Rolls -, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 5 at...More

Electrical Power Slip Roll,16 Ga,50 In
Slip Roll Bench, 24 x 20 In
Box & Pan Brake Foot Clamp,40 In. L
  • JET
  • Box & Pan Brake Foot Clamp, 40 In. L Box & Pan Brake Foot Clamp,40 In. L
  • Item # 18F202
  • Mfr. Model # 752125
  • Box & Pan Brake Foot Clamp, Bending Length (In.) 40 In., Capacity of Mild Steel (Gauge) 12, Finger Width...More

Drum Sander,1-3/4 HP,115V,20A
  • JET
  • Drum Sander, 1-3/4 HP, 115V, 20A Drum Sander,1-3/4 HP,115V,20A
  • Item # 25CH43
  • Mfr. Model # 649005K
  • Drum Sander, 1-3/4 HP, Voltage 115, 20 Amps AC, 1 Phase, Disc Dia. (In.) 5, Disc Speed (RPM) 1700, Dust...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More