Skip Content

Filter Results By

Finishing Tools

151 Results Found that Include 278 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

  • Category : Rotary Tools
Sander,6000 RPM,120V
  • MILWAUKEE
  • Sander, 6000 RPM, 120V Sander,6000 RPM,120V
  • Item # 6Z354
  • Mfr. Model # 6066-6
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Electric Sanders
Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48 Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 1/2HP, 120/240,5.0/2.5A, 1x42 Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • Item # 2RYN6
  • Mfr. Model # 2RYN6
  • Belt Grinders, 1/2 HP, Voltage 120/240, 5.0/2.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • MAKITA
  • Die Grinder, 1 In, 6.6 A, 120 V, 7-28K RPM Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • Item # 1GUC2
  • Mfr. Model # GD0800C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

  • Category : Electric Straight and Die Grinders
Die Grinder,Var Spd,6.4 A,2 In
  • METABO
  • Die Grinder, Var Spd, 6.4 A, 2 In Die Grinder,Var Spd,6.4 A,2 In
  • Item # 36H113
  • Mfr. Model # GE710 Plus
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 2 In., Collet Capacity 1/4 In., Straight...More

  • Category : Electric Straight and Die Grinders
Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 6Z283
  • Mfr. Model # 5196
  • Die Grinder, Current @ 120 VAC 11.0 Amps, No Load Speed 14500 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

  • Category : Electric Straight and Die Grinders
Corded Oscillating Tool Kit,2.5A,120V
  • DREMEL
  • Corded Oscillating Tool Kit, 2.5A, 120V Corded Oscillating Tool Kit,2.5A,120V
  • Item # 36UV32
  • Mfr. Model # MM30-03
  • Corded Oscillating Tool Kit, 2.5 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 14-1/4...More

  • Category : Corded Oscillating Tools
Grinder,Straight,6 In
  • MILWAUKEE
  • Grinder, Straight, 6 In Grinder,Straight,6 In
  • Item # 6Z217
  • Mfr. Model # 5243
  • 6 In. Straight Hand Grinder, 15.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 6 In., Ball and Roller Bearings,...More

  • Category : Electric Straight and Die Grinders
Oscillating MultiTool,2.5 Amps
  • BOSCH
  • Oscillating MultiTool, 2.5 Amps Oscillating MultiTool,2.5 Amps
  • Item # 21TY27
  • Mfr. Model # MX25EC-21
  • Oscillating MultiTool, 2.5 Amps, Voltage 120, Orbits per Minute 8000-20,000, Tool Length 12.65, Tool Weight...More

  • Category : Corded Oscillating Tools
Oscillating Tool Kit,120V,3.8A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.8A Oscillating Tool Kit,120V,3.8A
  • Item # 40TF48
  • Mfr. Model # MM40-05
  • Oscillating Tool Kit, 3.8 Amps, Voltage 120, Orbits per Minute 21,000, Tool Length 10.55 In., Tool Weight 3...More

  • Category : Corded Oscillating Tools
Grinder,Straight,3 In
  • MILWAUKEE
  • Grinder, Straight, 3 In Grinder,Straight,3 In
  • Item # 6Z222
  • Mfr. Model # 5211
  • 3 In. Straight Hand Grinder, 11.0 Amps @ 120V, No Load RPM 14,500, Wheel Dia. 3 In., Ball and Roller...More

  • Category : Electric Straight and Die Grinders
5'' Angle Grinder, 12 Amps
  • DEWALT
  • 5'' Angle Grinder, 12 Amps 5'' Angle Grinder, 12 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120, Wheel Dia. 5'', No Load RPM 10000, 12 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Angle Grinders
Grinder,Die,2 In
  • DEWALT
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 4LF08
  • Mfr. Model # DW888
  • Die Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

  • Category : Electric Straight and Die Grinders
Combo Belt & Bench Grinder,8 In Dia,2x48
  • TM

    Grainger Choice

  • DAYTON
  • Combo Belt & Bench Grinder, 8 In Dia, 2x48 Combo Belt & Bench Grinder,8 In Dia,2x48
  • Item # 3NYA7
  • Mfr. Model # 3NYA7
  • Combination Belt and Bench Grinder, 3/4 HP, Voltage 115/230, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Wheel Dia....More

  • Category : Combo Belt Sanders/Grinders
Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4 HP, 120/240V, 7/3.5A, 4x36 Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • Item # 2RYN8
  • Mfr. Model # 2RYN8
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Combination Belt and Bench Grinder,120V
  • TM

    Grainger Choice

  • DAYTON
  • Combination Belt and Bench Grinder, 120V Combination Belt and Bench Grinder,120V
  • Item # 49H006
  • Mfr. Model # 49H006
  • Combination Belt and Bench Grinder, 1/4 HP, Voltage 120, 3 Amps AC, 1 Phase, 60 Hz, Wheel Dia. (In.) 6, Max....More

  • Category : Combo Belt Sanders/Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More