Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

91 Results Found that Include 107 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In.Knot Wire Cup Brush,Arbor,0.020 In.
  • Item # 6TNF1
  • Mfr. Model # DW49157
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In.Knot Wire Cup Brush,Arbor,0.020 In.
  • Item # 6TNF2
  • Mfr. Model # DW49158
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 4 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Crimped Wire End Brush,Carbon,1 In.
  • DEWALT
  • Crimped Wire End Brush, Carbon, 1 In.Crimped Wire End Brush,Carbon,1 In.
  • Item # 6HC22
  • Mfr. Model # DW4902
  • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1 In., Max. RPM 20,000, Wire Dia. 0.020 In.,...More

Oscillating MultiTool,3.0A,120V
  • DEWALT
  • Oscillating MultiTool, 3.0A, 120VOscillating MultiTool,3.0A,120V
  • Item # 25DU79
  • Mfr. Model # DWE315K
  • Oscillating MultiTool, 3.0 Amps, Voltage 120, Orbits per Minute 0-22,000, Tool Length 13 In., Tool Weight 3.1...More

4-1/2" Angle Grinder 11 Amps
  • DEWALT
  • 4-1/2" Angle Grinder 11 Amps4-1/2" Angle Grinder 11 Amps
  • Item # 32NL63
  • Mfr. Model # DWE402K
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 11 Amps, Spindle Thread Size 5/8...More

Osc Titanium Metal Blade,1-1/4 In.
  • DEWALT
  • Osc Titanium Metal Blade, 1-1/4 In.Osc Titanium Metal Blade,1-1/4 In.
  • Item # 29DY29
  • Mfr. Model # DWA4209
  • Oscillating Titanium Metal Blade, Material Steel, Size 1-1/4 In., Overall Length 1-3/4 In., Application...More

Osc Wood Blade,Steel,2-1/2 In.
  • DEWALT
  • Osc Wood Blade, Steel, 2-1/2 In.Osc Wood Blade,Steel,2-1/2 In.
  • Item # 29DY27
  • Mfr. Model # DWA4207
  • Oscillating Wood Blade, Material Steel, Size 2-1/2 In., Overall Length 1-3/4 In., Application Cutting Wood,...More

Joining Biscuits,No. 20,PK75
Crimped Wire End Brush,Carbon Steel
  • DEWALT
  • Crimped Wire End Brush, Carbon SteelCrimped Wire End Brush,Carbon Steel
  • Item # 6TND7
  • Mfr. Model # DW49051
  • Crimped Wire End Brush, Fill Material Carbon Steel, Brush Dia. 1 In., Max. RPM 20,000, Wire Dia. 0.020 In.,...More

Threaded Arbor Wire Wheel Brush Crimped Wire, 3" Brush
Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In.Knot Wire Cup Brush,Arbor,0.020 In.
  • Item # 6HC30
  • Mfr. Model # DW4917
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 6 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

4-1/2" Angle Grinder 11 Amps
  • DEWALT
  • 4-1/2" Angle Grinder 11 Amps4-1/2" Angle Grinder 11 Amps
  • Item # 32NL65
  • Mfr. Model # DWE4214
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 11 Amps, Spindle Thread Size 5/8...More

Crimped Wire Cup Brush,Arbor,3 In.
  • DEWALT
  • Crimped Wire Cup Brush, Arbor, 3 In.Crimped Wire Cup Brush,Arbor,3 In.
  • Item # 6TNE4
  • Mfr. Model # DW49150
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

Hand Planer Kit,5.5,3 1/4 In,5.5A
  • DEWALT
  • Hand Planer Kit, 5.5,3 1/4 In, 5.5AHand Planer Kit,5.5,3 1/4 In,5.5A
  • Item # 5NAK1
  • Mfr. Model # D26677K
  • Electric Hand Planer Kit, 5.5 Amps @ 120V, 17000 No Load RPM, Ball and Roller Bearings, Ergonomical,...More

Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In.Knot Wire Cup Brush,Arbor,0.020 In.
  • Item # 6TNF3
  • Mfr. Model # DW49159
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 6 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

4-1/2" Angle Grinder 11 Amps
  • DEWALT
  • 4-1/2" Angle Grinder 11 Amps4-1/2" Angle Grinder 11 Amps
  • Item # 32NL64
  • Mfr. Model # DWE402G
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 11 Amps, Spindle Thread Size 5/8...More

Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In.Knot Wire Cup Brush,Arbor,0.020 In.
  • Item # 1VK72
  • Mfr. Model # DW4910
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Sander,Random Orbital
  • DEWALT
  • Sander, Random OrbitalSander,Random Orbital
  • Item # 4ZA16
  • Mfr. Model # D26451
  • Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit...More

Crimped Wire Wheel,3 In. Dia.
  • DEWALT
  • Crimped Wire Wheel, 3 In. Dia.Crimped Wire Wheel,3 In. Dia.
  • Item # 6HC23
  • Mfr. Model # DW4903
  • Crimped Wire Wheel, Fill Material Carbon Steel, Brush Dia. 3 In., Max. RPM 20,000, Wire Dia. 0.020 In., Shank...More

Diamond Wheel Flange
Osc Blade,Steel,5-1/2 In.
  • DEWALT
  • Osc Blade, Steel, 5-1/2 In.Osc Blade,Steel,5-1/2 In.
  • Item # 29DY34
  • Mfr. Model # DWA4214
  • Oscillating Blade, Material Steel, Size 5-1/2 In., Overall Length 5-1/2 In., Application Cutting Asphalt...More

Oscillating Sanding Pad,Steel,3-7/16 in.
Carbide Grout Removal Blade,3-5/8 In.
  • DEWALT
  • Carbide Grout Removal Blade, 3-5/8 In.Carbide Grout Removal Blade,3-5/8 In.
  • Item # 29DY40
  • Mfr. Model # DWA4220
  • Oscillating Carbide Grout Removal Blade, Material Steel, Size 3-5/8 In., Overall Length 3-5/8 In.,...More

4" Rubber Backing Pad
Knot Wire Cup Brush,Arbor,0.020 In.
  • DEWALT
  • Knot Wire Cup Brush, Arbor, 0.020 In.Knot Wire Cup Brush,Arbor,0.020 In.
  • Item # 6TNF4
  • Mfr. Model # DW49160
  • Knot Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.020 In., Arbor Hole 5/8...More

Osc Flex Scraper Blade,1-7/16 In.
  • DEWALT
  • Osc Flex Scraper Blade, 1-7/16 In.Osc Flex Scraper Blade,1-7/16 In.
  • Item # 29DY38
  • Mfr. Model # DWA4218
  • Oscillating Flexible Scraper Blade, Material Steel, Size 1-7/16 In., Overall Length 2-3/4 In., Application...More

7" Angle Grinder 13 Amps
  • DEWALT
  • 7" Angle Grinder 13 Amps7" Wheel Dia. Angle Grinder
  • Item # 1GEF1
  • Mfr. Model # DW840K
  • Angle Grinder, Voltage 120, Wheel Dia. 7 In., No Load RPM 8000, 13 Amps, Spindle Thread Size 5/8 In.-11,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More