Skip Content

Filter Results By

Applied Filters Clear All

Finishing Tools

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Osc Wood w/ Nails Blade,1-3/4 In.
  • DEWALT
  • Osc Wood w/ Nails Blade, 1-3/4 In. Osc Wood w/ Nails Blade,1-3/4 In.
  • Item # 29DY24
  • Mfr. Model # DWA4204
  • Oscillating Wood with Nails Blade, Material Steel, Size 1-3/4 In., Overall Length 2-3/16 In., Application...More

Threaded Arbor Wire Wheel Brush, Crimped Wire, 3" Brus
Arbor Wire Wheel Brush, Crimped Wire, 6" Brush Dia.
Guard,7 In Dia
Osc Flush Cut Blade,Steel,4 In.
  • DEWALT
  • Osc Flush Cut Blade, Steel, 4 In. Osc Flush Cut Blade,Steel,4 In.
  • Item # 29DY32
  • Mfr. Model # DWA4212
  • Oscillating Flush Cut Blade, Material Steel, Size 4 In., Overall Length 4 In., Application Cutting Wood and...More

Arbor Wire Wheel Brush, Twist Wire, 4" Brush Dia.
Crimped Wire Cup Brush,Arbor,3 In.
  • DEWALT
  • Crimped Wire Cup Brush, Arbor, 3 In. Crimped Wire Cup Brush,Arbor,3 In.
  • Item # 6TNE4
  • Mfr. Model # DW49150
  • Crimped Wire Cup Brush, Mounting Type Threaded Arbor, Brush Dia. 3 In., Wire Dia. 0.014 In., Arbor Hole 5/8...More

Carbide Grout Removal Blade,3-5/8 In.
  • DEWALT
  • Carbide Grout Removal Blade, 3-5/8 In. Carbide Grout Removal Blade,3-5/8 In.
  • Item # 29DY39
  • Mfr. Model # DWA4219
  • Oscillating Carbide Grout Removal Blade, Material Steel, Size 3-5/8 In., Overall Length 3-5/8 In.,...More

Arbor Wire Wheel Brush, Twist Wire, 5" Brush Dia.
Guard,9 In Dia
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More